Optima Scale Digital Scale Floor Battery LED Indicator (Timbangan Digital)

Sebelum PPN:
Rp55.999.900
Spesifikasi
Cable Length (ft)20
Capacity (lbs)10000
CommunicationRS232 port
ConstructionPainted Steel
Dimensions (inch)48x48x4.2
Display TypeLED
IP RatingIP65
Overload Protection200%
PowerAC/DC, Battery Power
Readability (lbs)2
Weighing Unitlb, kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima OP-916 Floor Scale, 4' x 4', 10,000 lbs. x 2 lb, NTEP, Class III with OP-900A-02 Indicator
The Optima OP-916 floor scale is made to handle the toughest of industrial environments thanks to its welded steel and rugged diamond deck construction. Anti-corrosion, baked on powder paint defends the base against any chemical spills. Inside the scale are four NTEP approved certified alloy steel load cells. A height adjustable ball and cup leveling feet make sure your weighing is as level as possible. Its indicator has a metal casing with an LCD display and is NTEP approved. Communication with peripherals is possible through the RS232 port.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Indicator NTEP CC: 12-004A1, Class III
LED Display
Battery Powered
Base NTEP CC: 10-081A2, Class III
Painted Steel construction
Factory calibrated
20' long heavy duty shielded cable
Height adjustable ball and cup leveling feet
Overload/Underload alarm
Overload protection
AC power adapter
Use
General Weighing Dynamic Weighing Accumulation Counting

Ulasan Produk

Tidak ada ulasan