Beli Heavy Duty Electric Drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- KOBE RED LINE Dpr813 Reversible Heavy Duty Pistol DrillDeskripsi:DPR813 13mm Jacobs chuck, thumb switch for reverse, auxiliary handle, suitable for screwdriving, heavy-duty planetary gearing. Air inlet thread: 1/4 Inch NPT. Minimum hose : 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 89dBA. Sound power level: 101dBA. Vibration level: 2.5m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 42mm
- Air consumption: 4CFM
- Maximum No Load Speed: 800rpm
- Horsepower: 0.5hp
- Workplace Application: Industrial Production
- Includes: Chuck Key Operator Friendly Composite Grip Side Handle
- Part Number: KBE2701525F
- Size: 13mm
- KOBE RED LINE Dp2610 Heavy Duty Pistol DrillDeskripsi:DP2610 10mm Jacobs chuck, stall resistant, directional front exhaust, hammer finish casing, needle bearing gears Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90PSI/6.3Bar. Air consumption: 4cfm* (144 ltr/min). Sound pressure level: 87dBA. Sound power level: 103dBA. Vibration level: 2.5m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 45mm
- Air consumption: 4CFM
- Maximum No Load Speed: 2600rpm
- Horsepower: 0.6hp
- Workplace Application: Industrial Production
- Special Features: Needle Bearing Gearings
- Part Number: KBE2701390D
- Size: 10mm
- KOBE RED LINE Dp513 Heavy Duty Air DrillDeskripsi:DP513 13mm Jacobs chuck, high reduction gearbox, high torque, with side handle, 1/2hp motor. Air inlet thread: 1/4 Inch NPT. Minimum hose: 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 44mm
- Air consumption: 4CFM
- Maximum No Load Speed: 500rpm
- Horsepower: 0.5hp
- Workplace Application: Industrial Production
- Includes: Chuck Key Side Handle
- Part Number: KBE2701500E
- Size: 1/2inch
- OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter)Deskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)atribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- KOBE Air Impact Wrench Heavy Duty (Kunci Sok Angin)Deskripsi:Suitable for product and assembly applications. Twin hammer mechanism. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and Comfortable handle grip. Fixed inlet and exhaust. Continuous Use.atribut:
- Cromwell Order Number: KBE2704045K
- Square Driver (inch): 1/2 (12.7mm)
- Free Speed (rpm): 9500
- Maximum Torque (Nm): 881 (180-600ft/lbs)
- Air consumption (CFM): 5 (142L/min)
- Air Inlet Thread (inch): 1/4 NPT
- Vibration Level (m/s²): 4.6
- Overall Length (mm): 195.0
- Sound Pressure Level (dBA): 90.0
- TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem)Deskripsi:For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 290mm.atribut:
- Hone Length: 100mm
- Maximum Bore Size: 178mm
- Overall Length: 290mm
- Grit: Coarse Fine Medium
- Minimum Bore Size: 51mm
- Part Number: KEN5032920K
- Rothenberger Pipe Wrench Heavy Duty (Kunci Pipa)Deskripsi:kunci pipa heavy duty.
- Wipro Electric Drill (Mesin Bor Listrik)atribut:
- Voltage (V): 220
- LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Deskripsi:Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.atribut:
- Diameter (cm): 24
- Cable Type: 3G
- Cable Size (mm): 0.75
- KOBE RED LINE Ns4030 Heavy Duty Air Needle ScalerDeskripsi:NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 5,000rpm
- Tool Type: Air needle Scaler
- Dimensions: 250 x 35.50mm
- Air consumption: 4CFM
- Overall Width: 35.5mm
- Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
- Part Number: KBE2703300K
Daftar Harga Heavy Duty Electric Drill Terbaru November 2026
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| KOBE RED LINE Dpr813 Reversible Heavy Duty Pistol Drill | Rp2.999.900 |
| KOBE RED LINE Dp2610 Heavy Duty Pistol Drill | Rp3.199.900 |
| KOBE RED LINE Dp513 Heavy Duty Air Drill | Rp2.999.900 |
| OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter) | Rp149.900 |
| Kennedy Heavy Duty Pipe Wrench (Kunci Pipa) | Rp329.900 |
| OLFA Cutter Knife Heavy Duty (Pisau Cutter) | Rp79.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton) | Rp18.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101000154-1.jpg)
/2hP101003089-2.jpg)



/2sP102945100-6.jpg)
/o2P101005866-11.jpg)
/r2P102944974-3.jpg)
/27P101003079-4.jpg)
/36P101003114-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
/9zP103203359-2.jpg)
/d6P102048474-16.jpg)
/P101578101-1.jpg)
/b2P101000398-2.jpg)
/j7P102197691-2.jpg)
/P101004183-1.jpg)
/m0P101005792-2.jpg)
/P102891953-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)