KOBE RED LINE Dpr813 Reversible Heavy Duty Pistol Drill

Sebelum PPN:
Rp2.999.900
Spesifikasi
Overall Width42mm
Air consumption4CFM
Maximum No Load Speed800rpm
Horsepower0.5hp
Workplace ApplicationIndustrial Production
IncludesChuck Key Operator Friendly Composite Grip Side Handle
Part NumberKBE2701525F
Size13mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DPR813 13mm Jacobs chuck, thumb switch for reverse, auxiliary handle, suitable for screwdriving, heavy-duty planetary gearing. Air inlet thread: 1/4 Inch NPT. Minimum hose : 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 89dBA. Sound power level: 101dBA. Vibration level: 2.5m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan