Beli Heavy Duty Drawer Slides di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Mulai

    Rp9.999.900

    Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  2. Kennedy Extra Large Top Chest (Kotak Perkakas)
    Mulai

    Rp21.999.900

    Kennedy Extra Large Top Chest (Kotak Perkakas)
    Deskripsi:
    11 Drawer Top Chest Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castor’s, fitted with two brakes. Castor’s are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed. Top compartment (W x D x H): 1020 x 390 x 100mm. Drawer sizes (W x D x H): 5@ 580 x 415 x 50mm. 1@ 580 x 415 x 100mm. 4@ 270 x 415 x 50mm. 1@ 270 x 415 x 150mm.
    atribut:
    • Product Range: Classic - Extra Wide
    • Product Type: Tool Chest
    • Drawer Load Capacity: (1) 5 Drawers: 20kg, (1) 5 Drawers: 15kg
    • Number of Drawers: 10
    • Coating: Powder Coating
    • Colour: Red
    • Duty Type: Medium Duty
    • ECLASS Code: 21100490
    • Includes Inlays: No
    • Includes Tools: No
    • MFR Part No.: 5945785K
    • Magnetic Adhesion: No
    • Material: Steel
    • Maximum Weight Capacity (kg): 225
    • Mobility: Strong Ergonomic Handles
    • Overall Height (mm): 552
    • Overall Length (mm): 1051
    • Overall Width (mm): 445
    • Roll Weight (kg): 175
  3. PROTO 440SS Rolling Tool Cabinet 27 Inch - 8 Drawer, Red (Lemari Perkakas Beroda)
    Mulai

    Rp36.999.900

    PROTO 440SS Rolling Tool Cabinet 27 Inch - 8 Drawer, Red (Lemari Perkakas Beroda)
    atribut:
    • Color: Gloss Red
    • Number of Drawers: 8
    • Capacity Cubic (inch): 9829
    • Product Line: 540S
    • Depth (inch): 18
    • Height (inch): 42
    • Weight (lbs): 190
  4. PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)
    Mulai

    Rp21.999.900

    PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)
    atribut:
    • Color: Safety Red & Gray
    • Number of Drawers: 4
    • Capacity Cubic (inch): 11159
    • Product Line: 540S
    • Depth (inch): 18
    • Height (inch): 42
    • Weight (lbs): 175
  5. PROTO 440SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 6 Drawer, Red (Lemari Perkakas Beroda)
    Mulai

    Rp15.999.900

    PROTO 440SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 6 Drawer, Red (Lemari Perkakas Beroda)
    atribut:
    • Color: Gloss Red
    • Number of Drawers: 6
    • Capacity Cubic (inch): 3100
    • Product Line: 540S
    • Depth (inch): 12
    • Height (inch): 15
    • Weight (lbs): 50
  6. Kennedy Green 3-Drawer Professional Roller Cabinet
    Mulai

    Rp11.999.900

    Kennedy Green 3-Drawer Professional Roller Cabinet
    Deskripsi:
    3 Drawer Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed. Internal drawer dimensions bottom compartment (W x D x H): 610 x 430 x 355mm. Drawers (W x D x H): 3@ 590 x 410 x 100mm. Uses 16inch drawer slides.
    atribut:
    • Product Type: Roller Cabinet
    • Dimensions (DxHxW) (mm): 460x890x690
    • Color: Green
    • Security: Full Height Rear Locking Mechanism
    • Drawer Load Capacity (kg): 25
  7. Kennedy Tool Box (Kotak Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  8. Kennedy Professional Rolling Tool Cabinet (0)
    Mulai

    Rp8.199.900

    Kennedy Professional Rolling Tool Cabinet (0)
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  9. Kennedy Tool Chest
    Mulai

    Rp1.199.900

  10. Kennedy Professional Top Chest
    Mulai

    Rp13.999.900

    Kennedy Professional Top Chest
    Deskripsi:
    Ultimate range - Chests Combines maximum capacity with superior finish Ultimate in terms of design, materials and manufacture, this range is the perfect choice for the professional whose tools and thinking are state of the art. All units are made from a two part construction with strong steel inner walls and reinforced back panels for added strength and stability. There are angled corners to protect against mobility strains and an anti-rust and solvent resistant powder coat finish. The fully opening drawers have classic design pulls to allow easy access with a drawer weight capacity of 40-45kg. Excellent Design - Anti-rust and solvent resistant powder coat finish protects against incidental damage - Perforated sides optimise space with easy to install accessories and tool holders - 45 Degree angled corners protect against mobility strains and preserve unit shape - Plastic bumpers on each corner protect against impact - Non-slip EVA 3mm drawer liners prevent damage and protect tools - Fully opening drawers for greater access - 45mm Ball bearing slides give good drawer stability and smooth action even under load - Top chest designed to combine with roller cabinet for maximum storage Increased Mobility - Strong ergonomic side handles either side of the unit Greater Security - Full height rear locking mechanism with cylinder locks for greater security Enhanced Safety - Top lid fitted with gas struts for safe and easy access - 'KISS' (Kennedy Integrated Safety System) allows only one wide drawer to open at a time, preventing tipping Drawer Load: 45kg Static Load: 350kg
    atribut:
    • Product Range: Professional - Ultimate Range
    • Drawer Dimensions: (3)168 x 398 x 75mm (3)568 x 398 x 75mm
    • Top Compartment Size: 280 x 560 x 80mm
    • Product Type: Tool Chest
    • Spares: 10mm Top EVA Mat 90 Degree Lock & Key Drawer Slider 3.0mm Gas Strut Key Blank Side Handle + Plastic Bracket (Grey)
    • Security: Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays
    • Color: Red-Black
    • Design: 45 Degree Angled Corners Anti-Rust & Solvent Resistant Powder Coated Finish Perforated Sides Plastic Corner Bumpers Reinforced Top Lid & Corner Protectors Steel Inner Walls
    • Drawers: 3.0mm EVA Liners 45mm Ball Bearing Slides Auto Return Individual Latches
    • Product Dimensions in mm: Depth 465mm Height 455mm Width 710mm
    • Product Number: BCD-280061IZ
    • Number of Drawers: 6
  11. Kennedy Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp8.499.900

  12. Accuride Japan Double Slide Rail (Stop Type)
    70%
    Mulai

    Rp309.900

    Accuride Japan Double Slide Rail (Stop Type)
    Deskripsi:
    -For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop type
    atribut:
    • Material: Steel (SPCC)
    • Surface Treatment: Trivalent Chrome Plated Finishing
  13. Kennedy Professional Engineers Toolkit (Set Perkakas)
    Mulai

    Rp41.999.900

    Kennedy Professional Engineers Toolkit (Set Perkakas)
    Deskripsi:
    Supplied in a five drawer professional roller cabinet and a three drawer top chest. Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. 3 Drawer Top Chest Top compartment size: 89 x 661 x 150mm. Drawer sizes: 1@ 51 x 591 x 282.5mm, 2@ 102 x 591 x 282.5mm. 5 Drawer Roller Cabinet Internal drawer dimensions: 4@ 591 x 460 x 102mm. 1@ 591 x 410 x 204mm. Contents: - Set of 25 HSS drills 1 - 13.00mm x 0.5mm. - Eight piece 200mm (8 Inch) double cut engineer’s file set. - 16cm (61/2Inch) cut 2 assorted needle file set. - 20x 150mm (6Inch) junior hacksaw blades. - 10x 12Inch x 1/2Inch x 18TPI HSS all hard hacksaw blade. - 25x 230mm x 280mm assorted abrasive sheets. - 200mm (8Inch) soft grip phosphate adjustable wrench. - 6x 150mm flat cold chisels. - 3Inch 18-bade metric/inch comb feeler gauge set. - 4Inch x 3/16Inch (4.8mm) square head centre punch. - Set of 6 parallel pin punches. - 150mm/6Inch inch/metric rigid rustless rule. - 300mm/12Inch rigid rustless rule - round end. - 150mm (6Inch) engineer’s square. - 300mm (12Inch) engineer’s square. - 7Inch double ended engineers scriber. - 11/4Inch focal length eye loupe. - Adjustable telescopic 11/4Inch mirror. - Set of two: 1/16Inch - 1/4Inch and 1/4Inch - 3/4Inch tap wrenches. - 1lb ball pein hammer - wood shaft. - 16oz black rubber mallet - wood shaft. - 5 1/2Inch plastic handle household scissors. - 8 1/2Inch plastic handle household scissors. - 5m/16Inch professional ABS steel tape. - Snap-off 8 seg-blade heavy duty economy knife. - Retractable trimming knife c/w five blades. - Beaver style junior hacksaw. - Professional ‘plus’ cushion grip hacksaw. - Magnetic pick-up tool. - Set of four Pro-Torq pliers. - 10Inch curved jaw grip wrench - 12 piece Pro-Torq screwdriver set. - 64 piece 1/4Inch hexagon bit set. - 1/4Inch hex bit driver. - Seven piece box spanner set 6 - 19mm c/w tommy bars. - Combination wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm. - 50 piece metric 3/8Inch square drive socket set. - 8Inch straight blade tinsnip. - Three drawer professional tool chest. - Five drawer professional roller cabinet. - Eight piece metric Pro-Torq hex wrench set on clip. - Nine piece inch Pro-Torq hex wrench set on clip. - 19mm x 33m black PVC insulation tape.
    atribut:
    • Kit Type: Engineers
    • Number of Pieces: 300
    • Insulated: No
    • Product Type: Professional Engineers Tool kit
  14. Kennedy Top Chest
    Mulai

    Rp10.999.900

    Kennedy Top Chest
    atribut:
    • Top Compartment Size: 580 x 560 x 80mm
    • Product Type: Tool Chest
    • Security: Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays
    • Color: Red
    • Design: Anti-Rust & Solvent Resistant Powder Coat Finish Perforated Sides Steel Inner Walls
    • Drawers: 2.5mm EVA Liners 45mm Ball Bearing Slides Auto Return Individual Latches
  15. monotaro Three-Stage Slide Rail
    Mulai

    Rp129.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  16. Kennedy Tool Control (Set Perkakas)
    Mulai

    Rp5.899.900

    Kennedy Tool Control (Set Perkakas)
    Deskripsi:
    25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
    atribut:
    • Drawer Height (mm): 100
  17. Daiken Hanger Rail
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    Daiken Hanger Rail
    Deskripsi:
    Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.
    atribut:
    • Material: Steel
    • Total Length (mm): 3640
    • Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
  18. Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    70%
    Mulai

    Rp96.900

    Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  19. Daiken Hanger Parts for Product and Equipment (Komponen Gantungan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Daiken Hanger Parts for Product and Equipment (Komponen Gantungan)
    atribut:
    • Load Capacity (kg/item): 150
    • Suitable Rail: No. 4
    • Item Name: Trolley hanger
Daftar Harga Heavy Duty Drawer Slides Terbaru October 2026
Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Rp9.999.900
Kennedy Extra Large Top Chest (Kotak Perkakas)Rp21.999.900
PROTO 440SS Rolling Tool Cabinet 27 Inch - 8 Drawer, Red (Lemari Perkakas Beroda)Rp36.999.900
PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)Rp21.999.900
PROTO 440SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 6 Drawer, Red (Lemari Perkakas Beroda)Rp15.999.900
Kennedy Green 3-Drawer Professional Roller CabinetRp11.999.900
Kennedy Tool Box (Kotak Perkakas)Rp689.900
Kennedy Professional Rolling Tool Cabinet (0)Rp8.199.900
Kennedy Tool ChestRp1.199.900
Kennedy Professional Top ChestRp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)