Beli Heavy Duty Chain Conveyor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WD-40 Chain Lubricant (Pelumas Rantai)Deskripsi:WD-40 Specialist Chain LubeMEMBERIKAN PELUMASAN & PERLINDUNGAN RANTAI YANG BERPERFORMA TINGGI & TAHAN LAMAFungsi:Pelumas Syntetic rantai performa tinggi yang dapat melekat pada perputaran yang tinggi. Cocok digunakan pada semua jenis ring (tipe O, X, dan Z) di sepeda motor sport, off-road, cruiser, dan ATV.- Memperkuat umur rantai- Menghasilkan lapisan pelumasan yang tahan lama melekat dan memperlambat keausan pada rantai- Membantu meningkatkan kinerja performa kendaraan / mesin anda secara efisienPenggunaan Aplikasi:- Rantai Motor Sport, off-road, Cruiser, dan ATV- Drivetrain / Powertrain- Ring O,X,Z- Rantai mesin industrialatribut:
- Volume (ml): 360
- TSUBAKI Double Pitch ChainDeskripsi:- Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.atribut:
- Operating Temperature Range (°C): -10 to 150
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Rubbermaid Heavy Duty Ergo Handle Utility Cart, Lipped Shelf (Troli Serbaguna / Utility Cart)Deskripsi:The Rubbermaid Commercial Heavy-Duty Utility Cart with 2 Lipped Shelves, Large, is constructed of sturdy structural foam that will not dent, chip, or peel. Deep, lipped shelves help keep up to 500 lbs. of materials secure when the cart is rolling, so tools and supplies won't slip or slide off. Crafted with ergonomic handles for perfect hand placement, this rolling car has rounded corners to protect walls and furniture and 5inch non-marking swivel casters for lightweight maneuverability. With handle compartments for additional storage, molded fittings for rolled supplies, an easy-access lipped bottom shelf, and a lipped top shelf, this is a versatile and indispensable utility cart for any facility.atribut:
- Material: Plastic
- Color: Black
- Dimensions (mm): 1397x660x845
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- TSUBAKI RS100 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 100.0
- No. of Links per Unit: 96
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- 3M Nomad Carpet Matting 3100 (Keset)Deskripsi:- Lined
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- TRUSCO 57mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 57
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- Schneider Electric Variable Speed Drive Altivar Machine ATV3 Series (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (-5 to 5%)
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- CRC 5-56 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:5-56 Multi-Purpose Lubricant is The original toolkit in a canDescription:CRC 5-56 is a multi purpose lubricant that has superior penetrating power that breaks through rust and corrosion while it cleans away scale and dirt. Eliminates the need for many disassembly operations. Protects metals against corrosion and displaces moisture to help start wet engines.
Daftar Harga Heavy Duty Chain Conveyor Terbaru October 2026
| WD-40 Chain Lubricant (Pelumas Rantai) | Rp139.900 |
| DID Gear Set (Rantai Gir) | Rp179.900 |
| TSUBAKI Double Pitch Chain | Rp699.900 |
| ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) | Rp959.900 |
| Swan Compressor Air Cooled Heavy Duty Portable N Series (Kompresor Angin) | Rp45.999.900 |
| Rubbermaid Heavy Duty Ergo Handle Utility Cart, Lipped Shelf (Troli Serbaguna / Utility Cart) | Rp9.699.900 |
| TSUBAKI RS40 Series-Standard Drive Chain | Rp26.900 |
| TSUBAKI RS50 Series-Standard Drive Chain | Rp31.900 |
| TSUBAKI RS60 Series-Standard Drive Chain | Rp37.900 |
| TSUBAKI RS100 Series-Standard Drive Chain | Rp82.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/blP101574417-6.jpg)
/88P102091296-8.jpg)

/66P103459222-2.jpg)
/P102540590-1.jpg)
/geP103448590-1.jpg)






/flP101516561-15.jpg)
/7wP103628284-1.jpg)
/7sP102052280-5.jpg)
/0cP101000012-28.jpg)
/P103026592-1.jpg)
/cgP103110448-16.jpg)
/pjP103179919-6.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/CRC%205-56%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)/P102076422-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)