Beli Hand Sprayer 2 Liter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rutland Hand SprayerDeskripsi:High quality hand held sprayer manufactured from ABS plastic which is both shatter-proof and frost-resistant. Sprays herbicides, insecticides and fertilisers around the garden.atribut:
- Overall Height (mm): 275
- Color: White
- Tank Material: ABS Plastic
- Protection Features: Frost-resistant Shatterproof
- Capacity (L): 1.5
- Type: Hand Sprayer
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- DAHLIA (Sprayer) Spray GunDeskripsi:-Can spray upward, sideways, upside down without leaving any liquid to the end.atribut:
- Main Body Materials: Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass/PP
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)Deskripsi:Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.atribut:
- Packaging: Jerry Can
- Volume (ml): 3700
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- TRUSCO Sprayer (Drybattery Type)Deskripsi:-Extent of mist can be adjusted freely.-A highly durable carbon gear is built into the pump to enable powerful performance.-The bottom of the container is slanted and a low level of solution can be used without wasting it.-Elevated and remote areas can be sprayed comfortably with a 3-stage extendable nozzle and an extension joint pipe. -For spraying garden trees with pesticides/herbicides.-Shoulder strap/spoutatribut:
- Nozzle: A Mouthpc
- Hose length: 1.6m
- Power Supply: D dry batteryx4/sold separately
- Mist Capacity: Approx. 240cc/minute (4.8V)
- Main Part Materials: Polypropylene (PP)
- Accessories: Shoulder strap/spout
- Pipe Part Materials: Fiberglass
- Yuri Hand Soap Pump (Sabun Cuci Tangan)Deskripsi:Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.Bahan Aktif : Biodegradable Surfactants, EmollientDepkes RI PKD 20206800974atribut:
- Packaging: Bottle Pump
- Volume (ml): 410
- MATABi Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Spray with excellent design that is ideal for gardening.-With a semitransparent tank based on ergonomics, you can check how much liquid is left.-Can be adjusted from mist to jet. -For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 150x150x260mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polyacetal (POM)
- Purpose of Use: For gardening.
- Vileda Hand Gloves (Sarung Tangan Karet)Deskripsi:- Natural Rubber Contract Hand Gloves with special outer couting for high durability - With variant of sizes Small, Medium and Largeatribut:
- Material: Natural Rubber
- Color: Yellow
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- SC Johnson Hand Soap Befresh (Sabun Cuci Tangan)Deskripsi:Befresh adalah sabun berbentuk cair sangat cocok untuk membersihkan kulit tangan. Busanya yang lembut tetap menjaga kelembutan kulit sehingga tangan tetap halus dan lembut. Pemakaian BEFRESH sangat ekonomis karena dapat digunakan dengan dilusi 1:4 (1 bagian BEFRESH dapat dicampur dengan 4 bagian air)
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- KRISBOW Sarung Tangan Lapis KaretDeskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- ANSELL Solvex Nitril Gloves (37-165) (Sarung Tangan Nitrile)Deskripsi:Bila Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul di atas karet atau neoprene. Terbuat dari senyawa nitril kinerja tinggi yang menyediakan kombinasi yang luar biasa dari kekuatan dan ketahanan kimia, sarung tangan Solvex tidak akan membengkak, melemahkan, atau menurunkan. Dan mereka menawarkan perlindungan terhadap hambatan, tusukan dan lecet! bahan sarung tangan yang selembut kapas menyerap keringat dan terasa nyaman di tangan.atribut:
- Length (mm): 380
- Thickness (mil): 22
- Coating Color: Green
- Antistatic: Yes
- Silicone Free: Not Tested
- Chlorinated: Yes
- SKC Hand TapDeskripsi:Country Manufacturer : China
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga Hand Sprayer 2 Liter Terbaru April 2026
| Rutland Hand Sprayer | Rp279.900 |
| DAHLIA (Sprayer) Sprayer | Rp1.099.900 |
| Rutland Pressure Sprayer | Rp459.900 |
| Tasco Hand Sprayer (Semprotan Tangan) | Rp79.900 |
| DAHLIA (Sprayer) Spray Gun | Rp219.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| Yuri Hand Soap Jerry Can (Sabun Cuci Tangan) | Rp159.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp62.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| TRUSCO Sprayer (Drybattery Type) | Rp889.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































%20Sprayer/P102694208-3.jpg)

/P102118672-1.jpg)
%20Spray%20Gun/P102638974-1.jpg)
/1vP102062067-4.jpg)
/P101546551-1.jpg)
/P101566061-1.jpg)
/P101000994-1.jpg)
/P102639131-4.jpg)
/fzP101546575-3.jpg)
/P102961465-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Vileda%20Hand%20Gloves%20(Sarung%20Tangan%20Karet)/gmP102124598-4.jpg)
/P102639061-1.jpg)
/lbP102250767-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Sarung%20Tangan%20Lapis%20Karet/9wP101516356-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Solvex%20Nitril%20Gloves%20(37-165)%20(Sarung%20Tangan%20Nitrile)/78P102265260-2.jpg)