Beli HPE Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HPE Aruba Instant On 1430 26G 2SFP Switch
    Mulai

    Rp4.299.900

    HPE Aruba Instant On 1430 26G 2SFP Switch
    atribut:
    • Flash Memory (MB): 32
    • Input Voltage (V): 100-127AC / 200-240AC, depending on model
    • Operating Temperature (°F): 32 to 104
    • Operating Temperature (°С): 0 to 40
    • Packet Buffer Size (MB): 12
    • Ports: 26 RJ-45 10/100/1000 ports, 2 SFP 1GbE ports
    • Power Consumption (W): Maximum 16.4, Idle 8
    • Switching Capacity (Gbps): 56
  2. HP (Hewlett-Packard Japan) HPE 25G SFP28 LC LR 10km SMF Transceiver
    Mulai

    Rp179.999.900

    HP (Hewlett-Packard Japan) HPE 25G SFP28 LC LR 10km SMF Transceiver
    Deskripsi:
    Accessories for HPE FlexFabric 5945 Switch.
  3. HP (Hewlett-Packard Japan) HPE Aruba 6100 Switch
    Mulai

    Rp139.999.900

    HP (Hewlett-Packard Japan) HPE Aruba 6100 Switch
    Deskripsi:
    It can be used widely from enterprise networks to small and medium-sized networks, and provides reliable wired access solutions such as connecting IoT devices and connecting to cloud applications.
  4. HPE Aruba 500 Series Access Point
    Mulai

    Rp9.699.900

    HPE Aruba 500 Series Access Point
    Deskripsi:
    included bracket R3J18A
    atribut:
    • Access Point: Indoor, dual radio, 5 GHz and 2.4 GHz 802.11ax 2x2 MIMO
    • BSSID: 16 BSSIDs Per Radio
    • Max Associated Client Devices: Up to 256 Associated Client Devices Per Radio
  5. HP (Hewlett-Packard Japan) HPE Aruba 6100 Class 4 4SFP+ Switch
    Mulai

    Rp159.999.900

    HP (Hewlett-Packard Japan) HPE Aruba 6100 Class 4 4SFP+ Switch
    Deskripsi:
    It can be used widely from enterprise networks to small and medium-sized networks, and provides reliable wired access solutions such as connecting IoT devices and connecting to cloud applications.
  6. HP (Hewlett-Packard Japan) HPE Aruba 6300M 24SFP+ 4SFP56 Switch
    Mulai

    Rp1.199.999.900

    HP (Hewlett-Packard Japan) HPE Aruba 6300M 24SFP+ 4SFP56 Switch
    Deskripsi:
    The latest flexible and intelligent family of AOS-CX stackable switches ideal for enterprise access and aggregation. ..
  7. HP (Hewlett-Packard Japan) HPE Aruba 6300M Class 4 PoE 4SFP56 Switch
    Mulai

    Rp379.999.900

    HP (Hewlett-Packard Japan) HPE Aruba 6300M Class 4 PoE 4SFP56 Switch
    Deskripsi:
    The latest flexible and intelligent family of AOS-CX stackable switches ideal for enterprise access and aggregation. ..
  8. HP (Hewlett-Packard Japan) HPE Aruba 6100 12G Class 4 2SFP+ 139W Switch
    Mulai

    Rp81.999.900

    HP (Hewlett-Packard Japan) HPE Aruba 6100 12G Class 4 2SFP+ 139W Switch
    Deskripsi:
    It can be used widely from enterprise networks to small and medium-sized networks, and provides reliable wired access solutions such as connecting IoT devices and connecting to cloud applications.
  9. HP (Hewlett-Packard Japan) HPE Aruba 6300M Smart Rate 5 Class 6 PoE 4SFP56 Switch
    Mulai

    Rp719.999.900

    HP (Hewlett-Packard Japan) HPE Aruba 6300M Smart Rate 5 Class 6 PoE 4SFP56 Switch
    Deskripsi:
    The latest flexible and intelligent family of AOS-CX stackable switches ideal for enterprise access and aggregation. ..
  10. HP (Hewlett-Packard Japan) HPE Aruba 50G SFP56 LC SR 100m MMF Transceiver
    Mulai

    Rp84.999.900

  11. Netgear Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp1.099.900

    Netgear Gigabit Ethernet Unmanaged Switch
    Deskripsi:
    NETGEAR 300 Switch Series menampilkan 8 port gigabit ethernet. Switch SOHO ini plug-and-play dengan port yang tidak dikelola yang tidak memerlukan konfigurasi tambahan pada kinerja non-blocking penuh. Ini adalah model V3 terbaru dari switch tidak terkelola GS308.
  12. HP (Hewlett-Packard Japan) HPE Aruba Networking 8325P 32QSFP28 Back-to-Front 6xFan 2xAC PSU Bundle
    Mulai

    Rp3.099.999.900

  13. Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch
    Mulai

    Rp529.900

    Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch
    atribut:
    • Certification: CE
    • Desktop Case Material: Steel
    • Dimensions (WxDxH) (mm): 160x75x24
    • Forwarding Rate (Mpps): 11.9
    • Layer Type: Layer 2
    • MTBF: > 200000
    • Mac Address Table: 4000
    • Max. VLANs: 16
    • Port Surge (kV): 4
    • Ports: 8 x 10/100/1000Base-T ports
    • Switching Capacity (Gbps): 16
    • fan: Fanless
  14. HP (Hewlett-Packard Japan) HPE Aruba 8400X-32Y Module
    Mulai

    Rp1.699.999.900

    HP (Hewlett-Packard Japan) HPE Aruba 8400X-32Y Module
    Deskripsi:
    32-port 1/10 / 25G SFP / SFP + / SFP28 module (for certain Aruba switches)
  15. Netgear PoE+ Gigabit Ethernet Plus Switch
    Mulai

    Rp3.199.900

    Netgear PoE+ Gigabit Ethernet Plus Switch
    Deskripsi:
    Switch NETGEAR 8-Port Gigabit Ethernet PoE+ Plus memberikan fitur-fitur jaringan bisnis yang penting dan memberi daya pada perangkat PoE+ seperti telepon VoIP, kamera IP, dan banyak lagi.
    atribut:
    • Energy Efficient Ethernet: Yes - IEEE 802.3az
    • Max MAC Entries: 4K
    • Priority Queuing: WRR
    • Speed: Gigabit
    • Uninterrupted PoE: Yes
  16. Totolink 16-Port Gigabit Unmanaged Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Unmanaged Switch
    Deskripsi:
    16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabit
    atribut:
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x160x44.6
    • LED Indicator: Power, Link/Activity
    • MAC Address Learning: Auto-learning, Auto update
    • Backup Bandwidth (Gbps): 32
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • Mac Address Table: 8K
    • Transfer Method: Store and Forward
  17. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.399.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  18. DAYTON Portable Air Cleaner (Pembersih Udara)
    Mulai

    Rp1.599.900

    DAYTON Portable Air Cleaner (Pembersih Udara)
    Deskripsi:
    Room air cleaners have higher air flow and can clean a larger volume of air per minute than desktop air cleaners. Also called room air purifiers, they stand on the floor and provide localized air cleaning in classrooms, offices, and other occupied spaces. These air cleaners use one or more air-cleaning technologies to reduce or deactivate airborne contaminants and neutralize odors. For more information on the specific air-cleaning technologies used by each air cleaner, please see the copy in the filter sidebar.
    atribut:
    • UNSPSC: 40161602
    • Air Cleaner Housing Material: Plastic
    • Energy Star Certified: No
    • Filter Change Reminder: No
    • Filter Efficiency (%): 99.97
    • Filters Down To (micron): 0.3
    • Frequency (Hz): 60
    • Housing Color: Silver
    • Housing Material: ABS
    • Includes Mounting Hardware: No
    • NEMA Plug Rating: 1-15P
    • Occupancy Sensor: No
    • Phase: 1
    • Power Cord Length (ft): 6
    • Voltage (V AC): 120
Daftar Harga HPE Switch Terbaru November 2026
HPE Aruba Instant On 1430 26G 2SFP SwitchRp4.299.900
HP (Hewlett-Packard Japan) HPE 25G SFP28 LC LR 10km SMF TransceiverRp179.999.900
HP (Hewlett-Packard Japan) HPE Aruba 6100 SwitchRp139.999.900
HPE Aruba 500 Series Access PointRp9.699.900
HP (Hewlett-Packard Japan) HPE Aruba 6100 Class 4 4SFP+ SwitchRp159.999.900
HP (Hewlett-Packard Japan) HPE Aruba 6300M 24SFP+ 4SFP56 SwitchRp1.199.999.900
HP (Hewlett-Packard Japan) HPE Aruba 6300M Class 4 PoE 4SFP56 SwitchRp379.999.900
HP (Hewlett-Packard Japan) HPE Aruba 6100 12G Class 4 2SFP+ 139W SwitchRp81.999.900
HP (Hewlett-Packard Japan) HPE Aruba 6300M Smart Rate 5 Class 6 PoE 4SFP56 SwitchRp719.999.900
HP (Hewlett-Packard Japan) HPE Aruba 6200F 48G Class 4 4SFP+ 740W Switch JP enRp129.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)