Beli Gerinda Second di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Square Second Engineers FileDeskripsi:Kennedy Square Second Engineers File withatribut:
- Type: Square
- Kennedy Flat Second Engineers FileDeskripsi:Kennedy Flat Second Engineers File with
- Kennedy Set Engineers & 6 Needle Files-Second CutDeskripsi:Second Cut Engineers and Needle Files Set. Contents: (1 of each) 150mm (6inch) and 255mm (10inch) files; (3 of each) flat; (2 of each) half-round; (1 of each) round; 1 of 6 piece 16cm cut 2, needle file set.atribut:
- Type of Cut: Second
- Overall Length: 150mm 255mm
- Includes: (1) 6 Piece 16cm Cut 2 Neddle File Set in PVC Wallet (1)150mm Round File (1)255mm Round File (2)150mm Half Round File (2)255mm Half Round File (3)150mm Flat File (3)255mm Flat File
- Shape: Flat Half Round Round
- Part Number: KEN0309990K
- Kennedy Round Second Engineers FileDeskripsi:Diameter tapers towards point. Suitable for internal and external concave surfaces. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.atribut:
- Application Materials: Ferrous Metals Non Ferrous Metals
- Type of Cut: Second
- Handle Material: No handle included
- Type: Round
- Kennedy Hand Second Engineers FileDeskripsi:Parallel edges, one edge uncut. For flat filing, corner filing and deburring. Multi-purpose and for other work where a 'safe' or uncut edge is needed. Double cut. Available in a comprehensive range of shapes and sizes. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.atribut:
- Type of Cut: Second
- Application Materials: Ferrous Metals Non Ferrous Metals
- Handle Material: No handle included
- Sherwood Straight Flute Second Tapatribut:
- Chamfer: Second
- Finish/Coating: Bright
- Material Grade: M2
- Tap Type: Straight Flute
- Senator Second Cut Assorted Needle Fileatribut:
- Overall Length (mm): 160
- Standards Met: BS 498:1990
- Type of Cut: Cut 2
- Kennedy Half Round Second Engineers FileDeskripsi:Edges and surfaces taper towards point. Dual application; suitable for concave surfaces and flat filing. For rapid removal of metal. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.atribut:
- Type of Cut: Second
- Type: Half Round
- Handle Material: No handle included
- Kennedy Round Second Engineers FileDeskripsi:Kennedy Round Second Engineers File withatribut:
- Overall Length: 355 mm
- Type of Cut: Second
- File Thickness: 13.3 mm
- Kennedy Hand Second Engineers File + HandleDeskripsi:Fitted with ergonomically designed handles for a comfortable improved grip. Files manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Manufactured to BS498:1990 and American Federal Standard GGG-F325B.atribut:
- Handle Material: Plastic
- Type: Hand
- Type of Cut: Second
- Kennedy Flat Second Engineers File + HandleDeskripsi:Fitted with ergonomically designed handles for a comfortable improved grip. Files manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Manufactured to BS498:1990 and American Federal Standard GGG-F325B.atribut:
- Handle Material: Plastic
- Type: Flat
- Kennedy Hand Second RaspDeskripsi:Kennedy Hand Second Rasp withatribut:
- Overall Length: 305 mm
- Overall Width: 28 mm
- Volkel Hand Tap Intermediate (Second)Deskripsi:Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by handatribut:
- Material: HSS-G
- Kennedy Hand Second Engineers FileDeskripsi:Kennedy Hand Second Engineers File withatribut:
- Overall Length: 355 mm
- Overall Width: 31.2 mm
- File Thickness: 6.8 mm
- Kennedy Pillar Second Engineers FileDeskripsi:Kennedy Pillar Second Engineers File withatribut:
- Overall Length: 150 mm
- Kennedy Half Round Second Engineers FileDeskripsi:Kennedy Half Round Second Engineers File withatribut:
- Overall Length: 355 mm
- Type of Cut: Second
- File Thickness: 8.3 mm
- Type: Half Round
- Handle Material: No handle included
- Overall Width: 31.2 mm
- Sherwood Straight Flute Second Tap L/HDeskripsi:IS0 529 - Straight Flute Individual Sizes - Secondatribut:
- Tap Type: Straight Flute
- Material: High Speed Steel
- Material Grade: M2
- Thread Standard: Metric Coarse
- Dimensions Standard: ISO 529
- Chamfer: Second
- Number of Flutes: 4
- Class of Fit: 6H
- Finish/Coating: Bright
- Application Materials: Aluminium Cast Iron Nonferrous Metals Stainless Steel Steel
- Thread Direction: Left Hand
- Kennedy Knife Second Engineers FileDeskripsi:Kennedy Knife Second Engineers File withatribut:
- Overall Length: 200 mm
- File Thickness: 4.7-1.5 mm
- Overall Width: 21.5 mm
- Sherwood Long Shank Second TapDeskripsi:Straight Flute Long Series - Second Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.atribut:
- Chamfer: Second
- Class of Fit: 6H
- Dimensions Standard: ISO 529
- Finish/Coating: Bright
- Material: High Speed Steel
- Material Grade: M2
- Tap Type: Straight Flute Extension
- Thread Direction: Right Hand
- Thread Standard: Metric Coarse
- Sherwood Conduit Straight Flute Second TapDeskripsi:IS0 529 - Straight Flute Individual Sizes - Second. Thread Forms are Class 2 medium fit tolerance. (1) Diameter and pitch not mentioned in ISO. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Material Grade: M2
- Chamfer: Second
- Material: High Speed Steel
- Number of Flutes: 4
- Tap Type: Straight Flute
- Thread Direction: Right Hand
- Thread Standard: Metric Fine
- Application Materials: Cast Iron Stainless Steel Steel
- Pitch: 1.5
- Class of Fit: 6H
- Finish/Coating: Bright
- Dimensions Standard: ISO 529
Daftar Harga Gerinda Second Terbaru March 2026
| Kennedy Square Second Engineers File | Rp60.900 |
| Kennedy Flat Second Engineers File | Rp50.900 |
| Kennedy Set Engineers & 6 Needle Files-Second Cut | Rp1.499.900 |
| Kennedy Round Second Engineers File | Rp50.900 |
| Kennedy Hand Second Engineers File | Rp50.900 |
| Sherwood Straight Flute Second Tap | Rp87.900 |
| Senator Second Cut Assorted Needle File | Rp119.900 |
| Kennedy Half Round Second Engineers File | Rp79.900 |
| Kennedy Round Second Engineers File | Rp219.900 |
| Kennedy Hand Second Engineers File + Handle | Rp109.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)































































































































































/cvP102174463-2.jpg)