KOBE RED LINE Extended Spindle Die Grinder

Sebelum PPN:
Rp1.799.900
Spesifikasi
Air consumption4CFM
Exhaust LocationFront
For use withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
Horsepower0.5hp
Tool ApplicationBuffing Deburring Grinding Polishing
Overall Height57mm
Workplace ApplicationIndustrial
Part NumberKBE2702040N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GES2506L For extra reach in "hard to get at" areas, extended spindle housing allowing two-handed operation, rear exhaust, safety lever throttle. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 248mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait