Beli Gergaji Tembok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)
    27%
    Mulai

    Rp71.900

    BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)
    atribut:
    • Tooth Design: side set, milled
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Body Material: HCS
    • Thickness (mm): 0.9
    • Width (mm): 19
  2. BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  3. TOTAL Holesaw Set (Gergaji Lubang)
    29%
    Mulai

    Rp60.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  4. BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  5. SUGATSUNE Wall System Shelf Column (Tiang Rak Dinding)
    Mulai

    Rp599.900

    SUGATSUNE Wall System Shelf Column (Tiang Rak Dinding)
    atribut:
    • Color: Titanium
    • Length (mm): 1218
    • Width (mm): 27
    • Thickness (mm): 17
    • Number of Mounting Holes: 6
    • Material: steel
  6. UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp599.900

    UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Deskripsi:
    -Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
  7. Jason Holesaw Set (Gergaji Lubang)
    Mulai

    Rp98.900

    Jason Holesaw Set (Gergaji Lubang)
    Deskripsi:
    Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
  8. RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
  9. monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp1.699.900

    monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Quiet cutting with resonance suppressed by adopting M42 cobalt high is possible. Highly accurate endless welding makes the joint stronger and longer life.. For cutting of hard steel materials such as general steel and stainless steel.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: M42 Cobalt Heise
    • Main Compatible Machine: New Daiwa RBH-120, high-speed electric machine HRB-1140, Asada 736, 7721, 7724
    • Main Cutting Material: Cast iron pipe, gas pipe, large and medium diameter stainless steel pipe (wall thickness 4 mm to 6 mm)
    • Length (mm): 1140
    • Width (mm): 12.7
    • Thickness (mm): 0.64
    • Number of Threads: 14/18
  10. BOSCH Sabre Saw Blade for Wood
    Mulai

    Rp109.900

    BOSCH Sabre Saw Blade for Wood
    atribut:
    • Blade Material Abbreviation: HCS
    • Blade Material: HighCarbonSteel
    • Thickness (mm): 1.25
    • Tooth Design: side set, ground
    • Width (mm): 19
  11. ASADA Saber Saw Blade
    Mulai

    Rp1.199.900

    ASADA Saber Saw Blade
    Deskripsi:
    -Cutting by the wall is possible with the blade bent.-Can also be used with Makita and HITACHI saber saws(reciprocating saws).
  12. Avian Avitex Wall Paint 1kg (Cat Dinding / Tembok)
    49%
    Mulai

    Rp26.900

    Avian Avitex Wall Paint 1kg (Cat Dinding / Tembok)
    Deskripsi:
    Cat Tembok Avitex memperindah rumah anda dengan sentuhan warna-warna yang bercita rasa tinggi¿ Hadir dengan formula baru, Cat Tembok Avitex dibuat agar lebih tahan lama dalam mewarnai kehidupan anda. Kegunaan dan keistimewaan: - Sebagai cat akhir yang memberi daya tutup terbaik - Mudah diaplikasikan - Mudah dicuci - Cepat kering - Tahan pudar dan warna warna menarik.
    atribut:
    • Finishing: Matt
    • Color: Golden Yellow [755]
    • Drying Time: 30minutes
    • Size (kg): 1.0
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Dry Layer Consistency (µm): ±60
    • Solid Content (%): 50-60
    • Consistency: 105-110 KU (at 30°C)
    • Hardening Time: 8-12Hours
  13. monotaro Holesaw Carbide (Gergaji Lubang)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp219.900

    monotaro Holesaw Carbide (Gergaji Lubang)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  14. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  15. Miyanaga Spring for Wall Hole Saw Center Drill
    Mulai

    Rp15.900

    Miyanaga Spring for Wall Hole Saw Center Drill
    atribut:
    • Compatible Model: BITJD Series
Daftar Harga Gergaji Tembok Terbaru November 2026
BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)Rp71.900
BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Rp149.900
BOSCH Bi-metal Hole Saw (Mata Gergaji Lubang)Rp43.900
ASADA Saber Saw Blade (Mata Gergaji Besi)Rp1.099.900
TOTAL Holesaw Set (Gergaji Lubang)Rp60.900
BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)Rp269.900
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
SUGATSUNE Wall System Shelf Column (Tiang Rak Dinding)Rp599.900
UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Rp599.900
Jason Holesaw Set (Gergaji Lubang)Rp98.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)