Beli Gergaji Portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    Mulai

    Rp4.399.900

    BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    Deskripsi:
    -BAHCO SANDFLEX Series.-High quality band saw for heavy duty cutting.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
    atribut:
    • Number of Ridges: 18
    • Total Length: 1140mm
    • Width: 13mm
    • Thickness: 0.64mm
    • Compatible Model: 91
  2. MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp799.900

    MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.
    atribut:
    • Blade Thickness (inch): 0.02
    • Blade Width (inch): 1/2
  3. Richit Portable Explosion Proof Cutting Machine Richit Air Saw
    Mulai

    Rp38.999.900

    Richit Portable Explosion Proof Cutting Machine Richit Air Saw
    atribut:
    • Set Contents: Maintenance oil, Coupler, Saw blade, wrench
    • Cutting Ability (mm): Iron plate 20
    • Stroke length (mm): 45
    • Number of Strokes (times per minute): 0 to 1200
    • Exhaust: Front side
    • Total Length (mm): 425
    • Usage Air Pressure: 0.49 to 0.69MPa
    • Replaceable blade maximum dimensions: Thickness 1.5 x width 13mm
    • Accessories: Maintenance Oil, Coupler, Saw Blade, Wrench
    • Air Consumption (m³/minute): 0.18
    • Purpose of Use: As a regular maintenance tool.
  4. TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    40%
    Mulai

    Rp749.900

    TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    Deskripsi:
    -A great deal for a set of 30.-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  5. monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp1.699.900

    monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Quiet cutting with resonance suppressed by adopting M42 cobalt high is possible. Highly accurate endless welding makes the joint stronger and longer life.. For cutting of hard steel materials such as general steel and stainless steel.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: M42 Cobalt Heise
    • Main Compatible Machine: New Daiwa RBH-120, high-speed electric machine HRB-1140, Asada 736, 7721, 7724
    • Main Cutting Material: Cast iron pipe, gas pipe, large and medium diameter stainless steel pipe (wall thickness 4 mm to 6 mm)
    • Length (mm): 1140
    • Width (mm): 12.7
    • Thickness (mm): 0.64
    • Number of Threads: 14/18
  6. KRISBOW Gergaji Pita Portabel
    Mulai

    Rp5.599.900

    KRISBOW Gergaji Pita Portabel
    Deskripsi:
    Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.
    atribut:
    • Motor (W/V/PH): 1100/220/1
    • Blade FPM: 0 – 420
    • Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
    • Cutting Capacity (mm)/(inch): 127x127/5
    • Dimensions (LxWxH) (mm): 550x300x400
    • Packing Dimensions (mm): 600x340x440
    • Protection Class: II
    • Resitance: 0-2.4
  7. TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
    • Dimension 5 (mm): 116
  8. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    43%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  9. Funasaw Portable Bandsaw for General (Mata Gergaji Pita)
    Mulai

    Rp2.499.900

    Funasaw Portable Bandsaw for General (Mata Gergaji Pita)
    atribut:
    • Width (mm): 13
    • Thickness (mm): 0.6
  10. MILWAUKEE Portable Band Saw Table
    Mulai

    Rp12.999.900

    MILWAUKEE Portable Band Saw Table
    Deskripsi:
    This band saw table converts standard and deep-cut Milwaukee portable band saws into stationary units. It mounts to a workbench or has slots that accept 3/4" diameter pipe for legs.
    atribut:
    • For use with: 6225, 6230N, 6230, 6232-6N, 6232-6, 6236N, 6236
    • Size (HxWxD) (inch): 24x12 19/50x7
    • Size: 24 in H x 12-19/50 in W x 7 in D
    • UNSPSC: 23152205
  11. MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Mulai

    Rp18.999.900

    MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Deskripsi:
    Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.
    atribut:
    • Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
    • Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
    • Blade Length (mm): 1139.83 (circumference) x 12.7 (width) x 0.5 (thickness)
    • Content Set: With case
    • Cutting Capacity Round Pipe (Φmm): 85
    • Cutting Capacity Square Pipe (mm): 85x85
    • Fuel Gauge: Yes
    • LED Light: Yes
    • Maximum Cutting Capacity (mm): 125x125
    • Power Supply Voltage (V): 18
  12. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  13. Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)
    Mulai

    Rp15.999.900

  14. RYU Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp119.900

    RYU Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longer
    atribut:
    • Thickness (mm): 0.5
    • Teeth Per Inch: 6
Daftar Harga Gergaji Portable Terbaru November 2026
BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)Rp4.399.900
MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)Rp799.900
BOSCH Bi-metal Hole Saw (Mata Gergaji Lubang)Rp43.900
BOSCH Eco for Wood Circular Saw Blade (Mata Gergaji Bundar)Rp63.900
Richit Portable Explosion Proof Cutting Machine Richit Air SawRp38.999.900
TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)Rp749.900
monotaro Portable Bandsaw Blade (Mata Gergaji Pita)Rp1.699.900
KRISBOW Gergaji Pita PortabelRp5.599.900
ASADA Portable Bandsaw (Mata Gergaji Pita)Rp1.499.900
TEKIRO Handsaw TPR Handle (Gergaji Tangan)Rp91.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)