Beli Gergaji Mesin Portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Richit Portable Explosion Proof Cutting Machine Richit Air Saw
    Mulai

    Rp38.999.900

    Richit Portable Explosion Proof Cutting Machine Richit Air Saw
    atribut:
    • Set Contents: Maintenance oil, Coupler, Saw blade, wrench
    • Cutting Ability (mm): Iron plate 20
    • Stroke length (mm): 45
    • Number of Strokes (times per minute): 0 to 1200
    • Exhaust: Front side
    • Total Length (mm): 425
    • Usage Air Pressure: 0.49 to 0.69MPa
    • Replaceable blade maximum dimensions: Thickness 1.5 x width 13mm
    • Accessories: Maintenance Oil, Coupler, Saw Blade, Wrench
    • Air Consumption (m³/minute): 0.18
    • Purpose of Use: As a regular maintenance tool.
  2. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    43%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  3. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  4. BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    Mulai

    Rp4.399.900

    BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    Deskripsi:
    -BAHCO SANDFLEX Series.-High quality band saw for heavy duty cutting.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
    atribut:
    • Number of Ridges: 18
    • Total Length: 1140mm
    • Width: 13mm
    • Thickness: 0.64mm
    • Compatible Model: 91
  5. monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp1.699.900

    monotaro Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Quiet cutting with resonance suppressed by adopting M42 cobalt high is possible. Highly accurate endless welding makes the joint stronger and longer life.. For cutting of hard steel materials such as general steel and stainless steel.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: M42 Cobalt Heise
    • Main Compatible Machine: New Daiwa RBH-120, high-speed electric machine HRB-1140, Asada 736, 7721, 7724
    • Main Cutting Material: Cast iron pipe, gas pipe, large and medium diameter stainless steel pipe (wall thickness 4 mm to 6 mm)
    • Length (mm): 1140
    • Width (mm): 12.7
    • Thickness (mm): 0.64
    • Number of Threads: 14/18
  6. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  7. TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    40%
    Mulai

    Rp749.900

    TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    Deskripsi:
    -A great deal for a set of 30.-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  8. Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)
    Mulai

    Rp15.999.900

  9. INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp1.199.900

    INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 115
    • No Load Speed (rpm): 0-2800
  10. Kenmaster Mesin Gergaji Bundar
    Mulai

    Rp679.900

    Kenmaster Mesin Gergaji Bundar
    Deskripsi:
    Kenmaster Circular Saw KM-8C7 adalah alat yang sangat ideal untuk pertukangan, berfungsi sebagai alat pemotong balok kayu atau papan. Mesin portable ini memiliki pengoperasian yang sangat mudah, dengan alat ini memudahkan pekerjaan pertukangan anda dan menjadi lebih cepat.
    atribut:
    • Maximum Diameter (mm): 185
    • Power (W): 1200
    • Voltage (V): 220 (50Hz)
    • Speed (rpm): 4900
  11. KRISBOW Gergaji Pita Portabel
    Mulai

    Rp5.599.900

    KRISBOW Gergaji Pita Portabel
    Deskripsi:
    Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.
    atribut:
    • Motor (W/V/PH): 1100/220/1
    • Blade FPM: 0 – 420
    • Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
    • Cutting Capacity (mm)/(inch): 127x127/5
    • Dimensions (LxWxH) (mm): 550x300x400
    • Packing Dimensions (mm): 600x340x440
    • Protection Class: II
    • Resitance: 0-2.4
  12. TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
    • Dimension 5 (mm): 116
  13. Mesin HL Chain Saw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    Mesin HL Chain Saw (Gergaji Mesin)
    atribut:
    • Power (kW): 2.2
    • Fuel Tank Capacity (ml): 550
  14. Funasaw Portable Bandsaw for General (Mata Gergaji Pita)
    Mulai

    Rp2.499.900

    Funasaw Portable Bandsaw for General (Mata Gergaji Pita)
    atribut:
    • Width (mm): 13
    • Thickness (mm): 0.6
Daftar Harga Gergaji Mesin Portable Terbaru November 2026
Richit Portable Explosion Proof Cutting Machine Richit Air SawRp38.999.900
KRISBOW Mesin Gergaji BensinRp2.799.900
Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Rp1.299.900
KRISBOW Mesin Gergaji PitaRp17.999.900
BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)Rp4.399.900
monotaro Portable Bandsaw Blade (Mata Gergaji Pita)Rp1.699.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
BOSCH Bi-metal Hole Saw (Mata Gergaji Lubang)Rp43.900
BOSCH Eco for Wood Circular Saw Blade (Mata Gergaji Bundar)Rp63.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)