Beli Gergaji Besi Bahco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Mini Hacksaw Frame (Gergaji Besi)Deskripsi:-Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.atribut:
- Working Saw Blade Size: 250mm
- Blade Included: With bimetal saw bladex1
- Material: Aluminium Die-Cast
- BAHCO Mata Gergaji Besi (Hacksaw Blade)Deskripsi:-By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.atribut:
- Nominal Dimension: 250mm
- Total Length: 263mm
- Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
- BAHCO Saber Saw Blade (Mata Gergaji Saber)Deskripsi:-BAHCO SANDFLEX Series.-By using bimetal cobalt high speed steel, it has a good sharpness and is durable.-Precision abrasive teeth are also good for biting difficult-to-cut materials with long service life.-For cutting of stainless steel, iron, plastic, plywood, gypsum board, nailed wood and so on.
- BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade)Deskripsi:-Using molybdenum high-speed steel with excellent wear resistance.-Using molybdenum high speed steel with excellent wear resistance, tough blade with precision processing.-For cutting of round bars, pipes, section steel, etc. (stainless steel, aluminum)atribut:
- Hole Diameter: 8.5mm
- Purpose of Use: For cutting of round bars, pipes, section steel, etc. (stainless steel, aluminum)
- BAHCO Holesaw Bi-Metal (Gergaji Lubang)Deskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- BAHCO Engineering Files (Kikir Besi)atribut:
- Shape: Semi-narrow tip
- BAHCO Mata Gergaji Besi (Hacksaw Blade)atribut:
- Number of Ridges: 24
- Total Length: 313mm
- Nominal Dimension: 300mm
- Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
- BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade)atribut:
- Hole Diameter (mm): 10.5
- Kennedy Hacksaw Junior (Gergaji Besi)Deskripsi:Rigid steel frame. Contoured die cast handle with knuckle guard. Thumb screw blade tensioner. Complete with 150mm (6inch) blade.atribut:
- Overall Length: 235mm
- Throat Depth: 63mm
- Blade length: 150mm
- Frame Material: Chrome-plated Steel
- Handle Material: Die Cast Aluminium
- Compatible Materials: Metal Plastic
- Blade Material: HSS
- Part Number: KEN5380550K
- TRUSCO Mata Gergaji Besi Bi-Metal (Hand Saw Blade)atribut:
- Thickness (mm): 0.65
- Overall Length (mm): 313
- Number of Threads: 24
- Mass (g/pack): 104
- Saw Blade Designation Dimensions (mm): 300
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)Deskripsi:The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.atribut:
- Type of Blade Back: Flexible Back
- Blade Length (mm): 250
- Blade Thickness (mm): 0.63
- Blade Width (mm): 12.5
- Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
- BAHCO Air SawDeskripsi:-Safety trigger is adopted.-A swivel joint that prevents twisting of the hose is equipped as standard.-Possible to adjust the operation speed by the speed controller.-For cutting thin plate and sheet metal.atribut:
- Stroke Length: 10mm
- Hose Intake Port: PT1/4
- Total Length: 270mm
- Cutting Performance: Iron Plates 2.0 to 5.0mm
- Air consumption: 0.16
- Number of Stroke (times/minute): 10000
- NACHI Mata Gergaji Besi HSS (Hand Saw Blade)atribut:
- Material: High speed high speed steel HSS
- Length (mm): 250
- Width (mm): 12
- Thickness (mm): 0.64
- Number of Blades: 24
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
Daftar Harga Gergaji Besi Bahco Terbaru November 2026
| BAHCO Mini Hacksaw Frame (Gergaji Besi) | Rp249.900 |
| BAHCO Mata Gergaji Besi (Hacksaw Blade) | Rp2.799.900 |
| BAHCO Saber Saw Blade (Mata Gergaji Saber) | Rp449.900 |
| BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade) | Rp5.599.900 |
| BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade) | Rp5.999.900 |
| BAHCO Holesaw Bi-Metal (Gergaji Lubang) | Rp159.900 |
| BAHCO Holesaw Set Bi-Metal (Gergaji Lubang) | Rp2.399.900 |
| BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade) | Rp5.499.900 |
| BAHCO Engineering Files (Kikir Besi) | Rp189.900 |
| BAHCO Mata Gergaji Besi (Hacksaw Blade) | Rp6.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102826728-1.jpg)
/P102794410-1.jpg)
/P102794456-1.jpg)
%20(Power%20Hacksaw%20Blade)/3kP102312128-3.jpg)
%20(Power%20Hacksaw%20Blade)/P102794438-1.jpg)
/14P102304040-3.jpg)
/1nP102304059-9.jpg)
%20(Power%20Hacksaw%20Blade)/njP102303847-2.jpg)
/9iP102310342-2.jpg)
/exP102303537-2.jpg)
%20(Power%20Hacksaw%20Blade)/nsP102303856-2.jpg)
/daP102053478-3.jpg)
/8yP102198322-3.jpg)
/P101003041-1.jpg)
/P102182253-1.jpg)
/18P102205044-5.jpg)

/P102411304-1.jpg)
/iuP102343678-2.jpg)
/p9P101518909-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)