Beli Gergaji Baterai Makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Rechargeable Circular Saw Normal Main Body Only 125mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp7.899.900

    Makita Rechargeable Circular Saw Normal Main Body Only 125mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    40VMAX rechargeable circular saw (normal base)
    atribut:
    • Blade Outer Diameter (mm): 125
    • Mass (kg): 2.7 (including battery)
    • Maximum Cutting Depth (mm): 47
  2. Makita Rechargeable Circular Saw Possible Cutting Main Body Only 125mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp8.199.900

    Makita Rechargeable Circular Saw Possible Cutting Main Body Only 125mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    40VMAX rechargeable circular saw (cutting possible)
    atribut:
    • Blade Outer Diameter (mm): 125
    • Mass (kg): 2.8 (including battery)
    • Maximum Cutting Depth (mm): 47
  3. Makita Lithium Battery (Baterai Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Makita Lithium Battery (Baterai Litium)
    Deskripsi:
    Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
    atribut:
    • Battery Type: Li-ion
  4. Makita Rechargeable Circular Saw 165mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp18.999.900

    Makita Rechargeable Circular Saw 165mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.
    atribut:
    • Battery: lithium ion
    • Battery Capacity (AH): 6
    • Battery Voltage (V): 18
    • Dimensions (Length L x Width W x Height H) (mm): 267x178x250
    • Included Accessories: Same skin premium white tip saw (A-64353), parallel ruler, hexagon wrench (783203-0), battery BL1860B x 2, charger DC18RF plastic case
    • Inner Diameter of Saw Blade (DIAmm): 20
    • Mass (kg): 3
    • Maximum Cutting Depth at 45 ° (mm): 41
    • Maximum Cutting Depth at 90 ° (mm): 57
    • Maximum Depth of Cut (mm) (at Reverse 5°): 46.5
    • Outer Diameter of Saw Blade (DIAmm): 165
    • Rotational Speed (min -1 [rpm]): 5000
    • Work Volume (Reference): Rice pine lumber (thickness 50 mm x width 300 mm) [BL1860B]: (when using shark skin premium white tipped saw) Approximately 195
  5. Makita Rechargeable Circular Saw 125mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp8.499.900

    Makita Rechargeable Circular Saw 125mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Achieves a cutting feel comparable to that of an AC machine in a lightweight, compact body. Pursuing all aspects of "power," "precision," and "rigidity." "Wireless connectivity" not supported.
    atribut:
    • Included Accessories: Shark Skin Premium White Tip Saw (A-67175), Hexagonal Wrench 5 (783203-8)
    • Inner Diameter of Saw Blade (DIAmm): 20
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 256x183x246
    • Mass (kg): 2.7 (including battery)
    • Maximum Cutting Depth (mm): Tilt left 15° 20 (cutting edge)
    • Maximum Cutting Depth at 45 ° (mm): 30
    • Maximum Cutting Depth at 90 ° (mm): 47
    • Outer Diameter of Saw Blade (DIAmm): 125
    • Power Input (V): DC 18
    • Product Type: only a main part
    • Rotational Speed (min -1 [rpm]): 5400
  6. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  7. Makita Rechargeable Tip Saw Cutter 150mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp8.199.900

    Makita Rechargeable Tip Saw Cutter 150mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Newly adopted DC white metal for metal cutting High speed cutting & long life
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 332x158x231
    • Included Accessories: DC White Metal Tip Saw (A-69113), Hexagonal Wrench 5, Parallel Ruler, Battery BL1860B (6.0Ah) x 2, Charger DC18RF, Plastic Case DC
    • Inner Diameter of Saw Blade (DIAmm): 20
    • Mass (kg): 2.7 (including battery)
    • Maximum Cutting Depth (mm): 57.5
    • Outer Diameter of Saw Blade (DIAmm): 150
    • Power Input (V): DC 18
    • Rotational speed (min -1 [times / min]): 3900
  8. Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp3.199.900

    Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    A small and light hand-held circular saw for smalljobs. A speed of 1 500 min-1, and blade diameter of85 mm that offers a maximum cutting depth of 25.5mm. Dust removal function helps keep cut linevisible.Include:Battery BL1041BBattery Charger DC10WD
    atribut:
    • Maximum Cutting Capacity (mm): 0 degree: 25.5 (1\");45 degree: 16.5 (5/8\")
    • Blade Diameter (mm): 85
    • No Load Speed (rpm): 1500
    • Dimensions (LxWxH) (mm): 313x170x155 (12-3/8\"x6-11/16\"x6-1/8\")
    • Voltage (V): 12
    • Maximum Cutting Depth at 90° (mm): 25.5 (at 90°)
    • Bore Diameter (mm): 15
    • Bore Size (Arbor Diameter) (mm): 15
    • Capacity (mm): 16,5 (at 45°)
    • Maximum Bevel Range (°C): 0 / 45 (Left)
    • Maximum Cutting Depth at 45° (mm): 16.5
    • Noise Uncertainty (K Factor): 3 dB(A)
    • Sound Pressure Level (LpA): 86 dB(A)
    • Vibration Level Cutting Wood (m/s²): ≤ 2,5
    • Vibration Uncertainty (K Factor), Cutting Wood (m/s²): 1,5
  9. Makita 125mm rechargeable circular saw (cutting possible)
    Mulai

    Rp19.999.900

    Makita 125mm rechargeable circular saw (cutting possible)
    Deskripsi:
    40VMAX rechargeable circular saw (cutting possible)
    atribut:
    • Blade Outer Diameter (mm): 125
    • Mass (kg): 2.8 (including battery)
    • Maximum Cutting Depth (mm): 47
  10. Makita Rechargeable Tip Saw Cutter 125mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp20.999.900

    Makita Rechargeable Tip Saw Cutter 125mm (Mesin Gergaji Bundar Baterai)
    atribut:
    • Battery Capacity (AH): 2.5
    • Battery Voltage (V): 40
    • Included Accessories: Battery BL4025 x 2, charger DC40RA/with case
  11. Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.599.900

    Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
  12. Makita 125mm rechargeable circular saw (normal base)
    Mulai

    Rp19.999.900

    Makita 125mm rechargeable circular saw (normal base)
    Deskripsi:
    40VMAX rechargeable circular saw (normal base)
    atribut:
    • Blade Outer Diameter (mm): 125
    • Mass (kg): 2.7 (including battery)
    • Maximum Cutting Depth (mm): 47
  13. KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.799.900

    KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  14. Makita 125mm rechargeable circular saw (edge cutting possible) wireless interlock compatible
    Mulai

    Rp19.999.900

    Makita 125mm rechargeable circular saw (edge cutting possible) wireless interlock compatible
    Deskripsi:
    40VMAX rechargeable circular saw (cutting possible)
    atribut:
    • Blade Outer Diameter (mm): 125
    • Color: Blue
    • Mass (kg): 2.8 (including battery)
    • Maximum Cutting Depth (mm): 47
  15. Makita 125mm rechargeable circular saw (normal base) compatible with wireless linkage
    Mulai

    Rp19.999.900

    Makita 125mm rechargeable circular saw (normal base) compatible with wireless linkage
    Deskripsi:
    40VMAX rechargeable circular saw (normal base)
    atribut:
    • Blade Outer Diameter (mm): 125
    • Color: Blue
    • Mass (kg): 2.7 (including battery)
    • Maximum Cutting Depth (mm): 47
Daftar Harga Gergaji Baterai Makita Terbaru November 2026
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
Makita Rechargeable Circular Saw Normal Main Body Only 125mm (Mesin Gergaji Bundar Baterai)Rp7.899.900
Makita Rechargeable Circular Saw Possible Cutting Main Body Only 125mm (Mesin Gergaji Bundar Baterai)Rp8.199.900
Makita Lithium Battery (Baterai Litium)Rp539.900
Makita Rechargeable Circular Saw 165mm (Mesin Gergaji Bundar Baterai)Rp18.999.900
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
Makita Rechargeable Circular Saw 125mm (Mesin Gergaji Bundar Baterai)Rp8.499.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
Makita Rechargeable Tip Saw Cutter 150mm (Mesin Gergaji Bundar Baterai)Rp8.199.900
Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)