Makita Rechargeable Circular Saw 165mm (Mesin Gergaji Bundar Baterai)

Sebelum PPN:
Rp17.999.900 - Rp18.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Battery Voltage (V)18
Dimensions (Length L x Width W x Height H) (mm)267x178x250
Included AccessoriesSame skin premium white tip saw (A-64353), parallel ruler, hexagon wrench (783203-0), battery BL1860B x 2, charger DC18RF plastic case
Inner Diameter of Saw Blade (DIAmm)20
Mass (kg)3
Maximum Cutting Depth at 45 ° (mm)41
Maximum Cutting Depth at 90 ° (mm)57
Maximum Depth of Cut (mm) (at Reverse 5°)46.5
Outer Diameter of Saw Blade (DIAmm)165
Rotational Speed (min <sup>-1</sup> [rpm])5000
Work Volume (Reference)Rice pine lumber (thickness 50 mm x width 300 mm) [BL1860B]: (when using shark skin premium white tipped saw) Approximately 195

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.
Warning
A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.
Feature
A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.

Ulasan Produk

Tidak ada ulasan