Beli Gauge Ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. TRUSCO Taper Gauge
    Mulai

    Rp229.900

    TRUSCO Taper Gauge
    atribut:
    • Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
    • Length (mm): 155
    • Material: Stainless Steel (SUS420J2)
    • Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
    • Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
  3. SK Steel Plug Gauge
    Mulai

    Rp939.900

    SK Steel Plug Gauge
    Deskripsi:
    - This is a limit plug gauge using a steel pin gauge.- A lightweight type that uses an aluminum pin vise.- Since only the gauge part can be removed, it can be replaced if it becomes worn.Purpose:For inspecting hole diameter.
    atribut:
    • Tolerance Class: H7
  4. TEKIRO Feeler Gauge
    Mulai

    Rp40.900

    TEKIRO Feeler Gauge
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  5. ULVAC Vacuum Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    ULVAC Vacuum Gauge
    Deskripsi:
    -Lower price with high performance.-Constant temperature type pirani vacuum gauge that utilizes the heat conduction of gas.-Measurement in the low vacuum range (0.4 to 2700Pa)is possible.-Durability rich platinum was adopted in the filament.-Probes maintain compatibility among them.-JCSS calibration is also possible.-Vacuum gauge housed in a casing for portability. -For measuring low vacuum pressures of testing and experimental equipment in collages and research institutes.-For measuring low vacuum pressures of analytical and scientific equipment. -Probe-Probe Cable 5m-Detection unit GP-H -JCSS calibration possible
    atribut:
    • Material: Probe Filament/Platinum (Pt)
  6. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  7. Tasco R134A Car Air Conditioner Gauge ManiFold
    Mulai

    Rp2.699.900

    Tasco R134A Car Air Conditioner Gauge ManiFold
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  8. OSG Steel Plug Gauge
    Mulai

    Rp2.099.900

    OSG Steel Plug Gauge
    Deskripsi:
    Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
  9. TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Solid Brass and seamless manifold body for R-12 & R-134a
    atribut:
    • Blue Gauge (low) (Psi): 0-350
    • Red Gauge (High) (Psi): 0-500
    • Dimension 1 (mm): 73
    • Burst Pressure (psi): 300
    • Working Pressure (psi): 600
    • Dimension 2 (mm): 73
    • Dimension 3 (mm): 11
    • Dimension 4 (mm): 11
    • Dimension 5 (mm): 11
    • Dimension 6 (mm): 175
    • Dimension 7 (mm): 17
  10. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  11. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp159.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  12. YAMAMOTO KEIKI Ordinary Pressure Gauge
    Mulai

    Rp799.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  13. Fort Ampere Meter AC Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Fort Ampere Meter AC Digital
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  14. TRUSCO Taper Gauge
    Mulai

    Rp379.900

    TRUSCO Taper Gauge
    atribut:
    • Finishing Material: S55C
    • Instrumental Error (mm): +/-0.04
    • Length (mm): 160
    • Purpose of Use: For measurements of grooves/Crevice etc.
  15. TEKIRO Screwdriver Tespen AC (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    TEKIRO Screwdriver Tespen AC (Obeng)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Material: PVC Handle
    • Size (V): 105-250
  16. Shinwa Rules Taper Gauge
    Rating:
    100% of 100
    (6)
    Mulai

    Rp159.900

    Shinwa Rules Taper Gauge
    atribut:
    • Material: Stainless
  17. Niigata Seiki (SK) Feeler Gauge Stainless Steel
    Rating:
    93% of 100
    (6)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  18. NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Mulai

    Rp339.900

    NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  19. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  20. Mitutoyo Feeler Gauge
    Mulai

    Rp499.900

    Mitutoyo Feeler Gauge
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
Daftar Harga Gauge Ac Terbaru April 2026
NAGANO KEIKI Pressure GaugeRp409.900
TRUSCO Taper GaugeRp229.900
SK Steel Plug GaugeRp939.900
TEKIRO Feeler GaugeRp40.900
ULVAC Vacuum GaugeRp2.699.900
NAGANO Glycerin-filled Pressure GaugeRp2.599.900
Tasco R134A Car Air Conditioner Gauge ManiFoldRp2.699.900
OSG Steel Plug GaugeRp2.099.900
TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)Rp949.900
TECHCROFT Pressure Gauge GSS63Rp1.199.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)