Beli Freezer Thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DeltaTrak Freezer Thermometer
    Mulai

    Rp999.900

    DeltaTrak Freezer Thermometer
    Deskripsi:
    Applications: Easy to read bold numbers made of stainless steel. The bi-metal thermometer design uses a coiled element fixed at one end and is attached to the pointer. As the temperature increases, the pointer will be rotated by the coiled bi-metal element indicating the correct temperature. Used to assure your refrigerator and freezer are at the desired temperature to keep food fresh. The Refrigerator and Freezer Thermometer (Model 29004) measures -20°F to 80°F (-29°C to 27°C). It is made of durable stainless steel and has easy to read bold numbers. The bi-metal design uses a coiled element fixed at one end and is attached to the pointer. Model 29004 is DeltaTrak's coldest measuring thermometer at -20°F. Hang or stand the Refrigerator and Freezer Thermometer to assure your refrigerator and freezer are at the desired temperature to keep food fresh.
    atribut:
    • Temperature Range (°F/°C): -20 to 80/-30 to 30
    • Temperature Accuracy (°F/°C): : ±2/±1
    • Dimensions (cm): Dia. 5 (2inch)
    • Housing Material: Stainless steel construction
  2. Ludwig Schneider Freezer/Fridge Thermometer
    Mulai

    Rp2.699.900

    Ludwig Schneider Freezer/Fridge Thermometer
    atribut:
    • Measuring Range: -40°C to +70°C/-40°F to +158°F
    • Accuracy: ±1°C/±2°F
    • Resolution: 0.1°C/0.1°F
    • Casing Dimension (mm): 135x45x23
    • Casing Material: Plastic, white
    • Cable Length (m): 1
    • Certification: Certified at 0°C, accuracy: ±1°C
    • Equipment: Tilt stand and two magnets
  3. Heathrow Scientific TrueNorth Freezer And Refridgerator Thermometer
    Mulai

    Rp1.199.900

    Heathrow Scientific TrueNorth Freezer And Refridgerator Thermometer
    atribut:
    • Size (mm): 136x19x28
    • Battery power: 1 AAA (included)
    • Cable Size (m): 0.9
    • Probe O.D.xL (mm): 5x17
    • Temperature Measurement Range (°C): -23 to -9.5, 2-8
  4. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  5. AND Waterproof Type Central Thermometer
    Mulai

    Rp509.900

    AND Waterproof Type Central Thermometer
    Deskripsi:
    Digital Thermometer Ipx7
    atribut:
    • Dimension (WxDxH) (mm): 40x17x187
    • Measurement Temperature Range (°C): -40 to 260
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: 1 x coin-type lithium battery (CR2032)
    • Probe Length (mm): φ2.8×120
    • Probe Tip (mm): φ2.2
    • Protection Rating: IPX7 compliant
  6. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

  7. Sigma-Aldrich Accu-Safe Bottle Thermometer
    Mulai

    Rp2.399.900

    Sigma-Aldrich Accu-Safe Bottle Thermometer
    Deskripsi:
    Thermometer is mounted in a square shaped shatter-proof plastic bottle filled with a liquid to insure accurate readings despite the opening and closing of instrument doors. The thermometers are spirit-filled, thoroughly annealed, safety-coated with PTFE, and have been tested against a standard calibrated at the National Institute of Standards and Technology (NIST).The bottle has a double magnet attached on one side so it can be affixed to the walls or doors of instruments to reduce space and breakage problems.
  8. Sharp Chest Freezer Series
    Mulai

    Rp3.499.900

    Sharp Chest Freezer Series
    Deskripsi:
    Fast Freezing CapacityDengan fitur kapasitas pendingin yang cepat menjadikan minuman/makanan tetap segar, awet dan dingin.
    atribut:
    • Defrosting: Manual
  9. TESTO Thermometer
    Mulai

    Rp2.399.900

  10. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  11. GEA Sliding Flat Glass Freezer
    Mulai

    Rp3.099.900

    GEA Sliding Flat Glass Freezer
    Deskripsi:
    - Glass door - CFC Free - Lock - Low noise - Faster cooling - Energy Saving - Basket
  12. GEA Sliding Curve Glass Freezer
    Mulai

    Rp4.399.900

    GEA Sliding Curve Glass Freezer
    Deskripsi:
    - LED light - Thermostat analog - 3 layers heated front glasses - Condensor fan - Castors with lock
  13. SHINWA Aluminium Thermometer
    Mulai

    Rp309.900

    SHINWA Aluminium Thermometer
    atribut:
    • Liquid: Alcohol
    • Measurement Temperature Range (°C): -40 to 50
    • Minimum Temperature Display (°C): 1
  14. RSA Chest Freezer
    Mulai

    Rp2.299.900

  15. Non Brand Jasa Kalibrasi Glass Thermometer
    Mulai

    Rp939.900

    Non Brand Jasa Kalibrasi Glass Thermometer
    atribut:
    • Calibration Type: Glass Thermometer
    • Range Calibration: 0-200°C
  16. Non Brand Jasa Kalibrasi Digital Thermometer
    Mulai

    Rp899.900

    Non Brand Jasa Kalibrasi Digital Thermometer
    atribut:
    • Calibration Type: Thermometer Display Only
Daftar Harga Freezer Thermometer Terbaru April 2026
DeltaTrak Freezer ThermometerRp999.900
Ludwig Schneider Freezer/Fridge ThermometerRp2.699.900
Heathrow Scientific TrueNorth Freezer And Refridgerator ThermometerRp1.199.900
KRISBOW Infrared ThermometerRp469.900
AND Waterproof Type Central ThermometerRp509.900
SHINWA Thermometer Bar TypeRp52.900
Sigma-Aldrich Accu-Safe Bottle ThermometerRp2.399.900
Sharp Chest Freezer SeriesRp3.499.900
TESTO ThermometerRp2.399.900
TRUSCO Digital Thermometer & HygrometerRp439.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)