Beli Flow Meter Lc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. Itron Woltex M Water Meter
    Mulai

    Rp13.999.900

    Itron Woltex M Water Meter
    atribut:
    • Maximum Admissible Temperature (°C): 30
  3. Onda Water Meter Flange PN 10
    Mulai

    Rp2.899.900

    Onda Water Meter Flange PN 10
    atribut:
    • Material: Cast Iron
  4. NILFISK Vacuum Dry
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  5. SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Mulai

    Rp75.999.900

    SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Deskripsi:
    SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)
    atribut:
    • Export Control Regulations: AL : N/ECCN : N
    • Net Weight (kg): 4.5
    • Commodity Code: 90262020
    • Country of Origin: France
    • Max. Static Pressure (bar): 160
  6. Loncin Pompa Air Irigasi Diesel
    Mulai

    Rp10.999.900

    Loncin Pompa Air Irigasi Diesel
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa air menggunakan bahan bakar solar. Kuat dan tahan lama. Pompa air dengan diameter selang hisap dan buang besar dapat diandalkan untuk mengalirkan air ke lahan dan perkebunan Anda yang luas dan membutuhkan debit air yang extra. Tenaga dorongnya yang kuat, sangat cocok digunakan pada tempat yang jauh dari sumber air
    atribut:
    • Fuel Type: Diesel
    • BB Consumption per Hour (L/hour): 1.35 (Average Usage)
    • Speed (rpm): 3600
  7. Hioki Phase Detector
    Mulai

    Rp4.799.900

    Hioki Phase Detector
    atribut:
    • Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
    • Applications: for thick conductors
    • Dimensions (mm): 70x75x30
    • Functions: Phase detection (positive and negative)
    • Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
    • Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
    • Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
    • Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
    • Voltage Detection Method: Static induction
  8. Shimizu Pompa Celup
    Mulai

    Rp569.900

    Shimizu Pompa Celup
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
  9. Schneider Electric PowerLogic PM5000 series
    Mulai

    Rp7.399.900

    Schneider Electric PowerLogic PM5000 series
    atribut:
    • Product or Component Type: Power Meter
    • Range: PowerLogic
  10. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  11. Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Mulai

    Rp2.199.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  12. Dextone Instant Glue
    Rating:
    100% of 100
    (4)
    Mulai

    Rp10.900

    Dextone Instant Glue
    Deskripsi:
    Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.05
    • Size (g): 15
    • Viscosity (cPs): 1-5
  13. monotaro Silicone Tube (Silikon Tube)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    monotaro Silicone Tube (Silikon Tube)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  14. Shimizu Pompa Semi Jet
    Mulai

    Rp1.099.900

    Shimizu Pompa Semi Jet
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
  15. BenGas Oval Gear Flowmeter
    Mulai

    Rp6.799.900

    BenGas Oval Gear Flowmeter
    atribut:
    • Body Material: Aluminium
    • Accuracy: +/- 0,5 %
    • Media: Diesel/gasoline/kerosene
  16. BenGas Electronic Oval Gear
    Mulai

    Rp8.699.900

    BenGas Electronic Oval Gear
    atribut:
    • Body Material: Aluminium
    • Accuracy: +/- 0,5 %
    • Media: Diesel/gasoline/kerosene
  17. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  18. Mesin HL High Pressure Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Mesin HL High Pressure Cleaner
    atribut:
    • Rated Voltage (V): 220
Daftar Harga Flow Meter Lc Terbaru January 2026
KOFLOC Flow Meter CompactRp2.799.900
Onda Water Meter BrassRp789.900
Itron Woltex M Water MeterRp13.999.900
Onda Water Meter Flange PN 10Rp2.899.900
NILFISK Vacuum DryRp10.999.900
SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and FlowRp75.999.900
Loncin Pompa Air Irigasi DieselRp10.999.900
Hioki Phase DetectorRp4.799.900
Shimizu Pompa CelupRp569.900
Schneider Electric PowerLogic PM5000 seriesRp7.399.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)