Beli Emergency Door Sign di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unit Passage Guidance Sign Emergency Exit
    Mulai

    Rp369.900

    Unit Passage Guidance Sign Emergency Exit
    Deskripsi:
    It is a sign for evacuation guidance. For wall and door installation.
    atribut:
    • Material: Hard phosphorescent plate
    • Weight (g): 48
    • Loading: Walls and doors (close to emergency exits)
    • Dimensions (mm): 100x360x1.2
    • Mounting Method: Double-sided tape
  2. Unit Evacuation Exit Sign Emergency Exit
    Mulai

    Rp409.900

    Unit Evacuation Exit Sign Emergency Exit
    Deskripsi:
    It is a sign for evacuation guidance. For wall and door installation.
    atribut:
    • Dimensions (mm): 120x360x1.2
    • Loading: Walls and doors (close to emergency exits)
    • Mounting Method: Double-sided tape
    • Material: Hard phosphorescent plate
    • Weight (g): 48
  3. NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/1
    Mulai

    Rp71.000

    NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/1
    atribut:
    • Type: Optional Legend / Sign
  4. Unit Emergency Exit Guidance Sign Passageway
    Mulai

    Rp389.900

    Unit Emergency Exit Guidance Sign Passageway
    Deskripsi:
    - An approved item of Fire Equipment and Safety Center of Japan (foundation).-With long-term emitting, it is effective for guiding evacuation at power outage due to fire.
  5. GM Door Safety Sign
    Mulai

    Rp12.000

    GM Door Safety Sign
    atribut:
    • Material: Acrylic
  6. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp329.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  7. Non Brand Emergency Exit Sticker
    Mulai

    Rp88.000

    Non Brand Emergency Exit Sticker
    Deskripsi:
    Glow in the dark emergency exit (sticker only)
    atribut:
    • Size (mm): 300x150
    • Text: Emergency Exit
  8. MG Sign 2A
    Mulai

    Rp11.000

  9. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  10. NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/2
    Mulai

    Rp71.000

    NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/2
    atribut:
    • Type: Optional Legend / Sign
  11. NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/4
    Mulai

    Rp71.000

    NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/4
    atribut:
    • Type: Optional Legend / Sign
  12. NERO Electric Smart Emergency LED Exit Lamp
    Mulai

    Rp939.900

    NERO Electric Smart Emergency LED Exit Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Exit Light - 220-240V / 50/60 Hz
    • Pow. C.: 10V 120mAh
    • Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 365 x 230 x 45
    • Lifetime: 30000 Hours
    • Luminous Flux: 180 lm
    • Safety: Low volt cut-off preventing battery over discharge
  13. WELLBEST Lumi Sign Board C Type
    Mulai

    Rp67.000

    WELLBEST Lumi Sign Board C Type
    atribut:
    • Size (mm): 145x385
  14. GM No Smoking Safety Sign
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.000

  15. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  16. Powercraft Emergency Exit Luminaires Range Slimeline LED Double Sided
    Mulai

    Rp1.599.900

    Powercraft Emergency Exit Luminaires Range Slimeline LED Double Sided
    Deskripsi:
    Slim Frameless Exit Sign With Numerous Installation Options- Ultra bright white LEDs meeting ISO safety colour requirements- Exceeds IEC 60598-2-22 and SS 563 brightness requirements- Extra low power consumption- High quality, Long Life SMD LED module- Series connection of LEDs provides equal biasing of all LEDs ensures maximum LED life span and uniform light distribution- Low battery voltage cut-off with latch function, to elimate battery over discharge- Add-on plate for recess mounting
    atribut:
    • Type: Double Sided
    • Mode of Operation: Maintained
    • Lamp Type: 1.2W White LED module with burning life-span > 50,000 hours
    • Rated Duration (hour): 3
    • Supply Voltage (V): 220-240
    • Frequency (Hz): 50-60
    • Battery: High Temperature Nickel Cadmium
    • Change Monitor: LED
    • Charger: Regulated variable rate
    • Diffuser: Acrylic plate (fire retardant)
    • Dimensions (HxWxD) (mm): 242x376x45
    • Fitting Construction: Electro galvanized steel. Epoxy powder coating for casing and gear tray
    • Mounting: Surface mount (Recessed mount option available)
    • Power Consumption (W): 3 (Total standby power inclusive of LED converter)
    • Safety: Low battery voltage cut off to prevent over discharge
    • Standards Compliance: SS IEC 60598-2-22, SS 563
  17. HSP Safety Sign Acrylic 3mm
    76%
    Mulai

    Rp90.000

    HSP Safety Sign Acrylic 3mm
    atribut:
    • Size (cm): 20x30
    • Material: Acrylic 3mm
  18. Powercraft Emergency Exit Luminaires Range Quick Fit Recess LED Single Sided
    Mulai

    Rp1.599.900

    Powercraft Emergency Exit Luminaires Range Quick Fit Recess LED Single Sided
    Deskripsi:
    Collaborating Safety With Style In An Emergency By The Quick Fit Design- Designed for fast installation and easy maintenance- Ultra bright white LEDs meeting ISO safety colour requirements- Exceeds IEC 60598-2-22 and SS 563 brightness requirements- Extra low power consumption- High quality, Long Life SMD LED module- Series connection of LEDs achieves a high level of uniform light distribution and ensuring maximum life span- Low battery voltage cut-off with latch function, to elimate battery over discharge- Durable fire retardant construction (UL94) to combat corrosion- Lightweight ergonomics design boost productivity of installers
    atribut:
    • Type: Single Sided
    • Mode of Operation: Maintained
    • Lamp Type: 1.2W White LED module with burning life-span > 50,000 hours
    • Rated Duration (hour): 3
    • Supply Voltage (V): 220-240
    • Frequency (Hz): 50-60
    • Battery: High Temperature Nickel Cadmium
    • Change Monitor: LED
    • Charger: Regulated variable rate
    • Diffuser: Acrylic plate (fire retardant)
    • Dimensions (HxWxD) (mm): 243x320x45
    • Fitting Construction: Injection moulded with fire retardant (UL94), high impact material
    • Mounting: Recessed Ceiling
    • Power Consumption (W): 3 (Total standby power inclusive of LED converter)
    • Safety: Low battery voltage cut off to prevent over discharge
    • Standards Compliance: SS IEC 60598-2-22, SS 563
  19. Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi)
    Mulai

    Rp54.000

    Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi)
    Deskripsi:
    "EVACUATION ROUTE". Sign ini berperan penting dalam memberikan arahan kepada karyawan, tamu perusahaan, atau masyarakat umum untuk menuju tempat-tempat yang aman (titik kumpul darurat) saat kondisi darurat. Kondisi darurat, meliputi bencana alam, kebakaran, ancaman bom, perampokan dan lain-lain. Biasanya dipasang pada jalur evakuasi yang telah ditentukan tim tanggap darurat.
    atribut:
    • sticker: Kiwalite SG + Glow In The Dark
    • Accessories: Double Tape 3M Small
Daftar Harga Emergency Door Sign Terbaru October 2025
Unit Passage Guidance Sign Emergency ExitRp369.900
Unit Evacuation Exit Sign Emergency ExitRp409.900
NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/1Rp71.000
Unit Emergency Exit Guidance Sign PassagewayRp389.900
GM Door Safety SignRp12.000
KRISBOW Lampu Emergency Exit Bolak BalikRp329.900
Non Brand Emergency Exit StickerRp88.000
MG Sign 2ARp11.000
CMOS Lampu Emergency LEDRp169.900
NERO Electric Smart Emergency LED Exit Lamp Legend/Sign/2Rp71.000

Data diperbarui pada 31/10/2025 (Harga belum termasuk PPN)