Beli Elco Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HEYCO Motorcycle Test Brake Fluid Tester 8 in 1 (Tester Tegangan Otomotif)
    Mulai

    Rp3.099.900

    HEYCO Motorcycle Test Brake Fluid Tester 8 in 1 (Tester Tegangan Otomotif)
    Deskripsi:
    For all kinds of brake fluids:DOT 3, DOT 4, DOT 5.1,ACD elco DOT 3, Pennzoil DOT 3,Prestone DOT 3, Motorcraft DOT 3,Toyota DOT 3The purpose of this tester is toexamine the quality of the brakefluid. The quality of the brake fluidwill be indicated by 5 LED.With LED Illumination.For all kinds of brake fluids.
    atribut:
    • Dimension L (mm): 155
  2. CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Mulai

    Rp3.399.900

    CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Deskripsi:
    - Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manual
    atribut:
    • Low Range Precision (µm): 0.1
    • Repeatbility (µm): (+/- 1%+1)
    • Sensor Probe: F, N
  3. Linshang Coating Thickness Probe (Alat ukur ketebalan)
    Mulai

    Rp16.999.900

    Linshang Coating Thickness Probe (Alat ukur ketebalan)
    Deskripsi:
    LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.LS225+F500 plating thickness gauge conforms to the following standards:GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic MethodDIN EN ISO 2808 Paints and Varnishes-Determination of Film ThicknessJJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating ThicknessContent:LS225+F500 Plating thickness gauge 1 pcs F500 probe 1 pcs Fe zero adjustment plate 1 pcsStandard films 7 pcs User manual 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 1 pcs Plastic engineering case 1 pcs
    atribut:
    • Calibration: Support zero reference adjustment and 1 to 5-points calibration
    • Display: 240x160 dot matrix LCD
    • Host Size (LxWxH) (mm): 148x76x26
    • Operating Temperature Range (°C): 0 to 50
    • Power Supply: 4pcs of 1.5V AAA alkaline battery
    • Storage Temperature Range (°C): -20 to 60
    • Unit Measurement: μm/mil
  4. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp92.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  5. Nicety Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp4.399.900

    Nicety Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Content:1 * Coating Thickness Gauge1 * Separate Probe1 * Fe Substrate Block1 * NFe Substrate Block5 * Standard Calibration Shims1 * User Manual
  6. Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
Daftar Harga Elco Tester Terbaru November 2026
HEYCO Motorcycle Test Brake Fluid Tester 8 in 1 (Tester Tegangan Otomotif)Rp3.099.900
CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)Rp3.399.900
Linshang Coating Thickness Probe (Alat ukur ketebalan)Rp16.999.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp92.900
Nicety Coating Thickness Gauge (Alat ukur ketebalan)Rp4.399.900
Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp7.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)