Beli Elbow Fitting 45 Deg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker 45 Degree Flare Tube Fittings
    Mulai

    Rp399.900

    Parker 45 Degree Flare Tube Fittings
    Deskripsi:
    Standard brass 45° flare tube fittings are compatible with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.
    atribut:
    • Fitting Material: Brass
  2. SEKISUI PVC Fitting Clean 90 Elbow (Sambungan)
    42%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp19.900

  3. RUCIKA Sambungan Pipa PVC Elbow 45° AW
    Mulai

    Rp15.900

    RUCIKA Sambungan Pipa PVC Elbow 45° AW
    atribut:
    • Application For: Clean and Pressure Water
  4. Vinilon Sambungan Pipa PVC Elbow 45°
    Mulai

    Rp5.900

    Vinilon Sambungan Pipa PVC Elbow 45°
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  5. Parker Brass Compression Tube Fittings for Engines & Vehicles
    Mulai

    Rp419.900

    Parker Brass Compression Tube Fittings for Engines & Vehicles
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Displayed Brand: PARKER
  6. ZURN PEX Barbed Tube Fittings for PEX
    Mulai

    Rp469.900

    ZURN PEX Barbed Tube Fittings for PEX
    Deskripsi:
    Brass barbed clamp fittings are crimped to hold fitting and tubing together. Brass, an alloy of copper and zinc, is strong, highly conductive, and resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for use in hot and cold potable water distribution systems.
    atribut:
    • Application: Potable Water
    • Displayed Brand: ZURN PEX
    • Fitting Material: Brass
    • Fitting Side A Connection Type: Barbed
    • Maximum Operating Pressure: 160
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): 33
    • Resistance Properties: Corrosion-Resistant; Freeze Damage-Resistant; Mineral Buildup-Resistant; Rust-Resistant
  7. Parker DOT Push-to-Connect Tube Fittings
    Mulai

    Rp399.900

    Parker DOT Push-to-Connect Tube Fittings
    Deskripsi:
    Brass and composite air brake fittings meet all the parameters for DOT applications involving air brakes. Brass and composite fittings are made with a polymer body and brass screw threads. Holding mechanisms are lighter weight than all-brass fittings. These fittings do not rust or corrode and the internal sealing mechanisms create a strong, dependable seal and withstand high- and low-temperature extremes.
    atribut:
    • Application: Air
    • Includes Pre-Applied Thread Sealant: No
    • Maximum Operating Pressure: 250
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): -40
    • System of Measurement: Imperial
  8. Dblue Elbow 45° (Sambungan Siku)
    Mulai

    Rp1.199.900

    Dblue Elbow 45° (Sambungan Siku)
    Deskripsi:
    Fitting Pipa PP3 Acoustic dBlue merupakan pipa yang didesign khusus untuk system saluran pembuangan akhir. Yang dioptimalkan untuk kenyamanan akustik dengan menggunakan teknik produksi terbaru, memastikan dalam proses instalasi yang memenuhi peraturan kebisingan yang paling ketat dibandingkan dengan pipa lainnya.
    atribut:
    • Material: PP3
    • Diameter (mm): 160
  9. TSP Malleable Iron Pipe Fittings Black Steel Elbow 45° (Sambungan Pipa Siku Baja Hitam)
    Mulai

    Rp17.900

    TSP Malleable Iron Pipe Fittings Black Steel Elbow 45° (Sambungan Pipa Siku Baja Hitam)
    atribut:
    • Material: Iron
    • Coating: Black Steel
    • Tilt Angle (°): 45
  10. Vinilon Sambungan Pipa PVC Elbow
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    Vinilon Sambungan Pipa PVC Elbow
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  11. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  12. WEATHERHEAD Brass Compression Tube Fittings for Engines & Vehicles
    Mulai

    Rp629.900

    WEATHERHEAD Brass Compression Tube Fittings for Engines & Vehicles
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Compatible Tube Material: Nylon
    • Displayed Brand: EATON WEATHERHEAD
    • Fitting Material: Brass
    • Maximum Operating Pressure: 150
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  13. RUCIKA Sambungan Pipa Elbow D-DL
    Mulai

    Rp5.900

    RUCIKA Sambungan Pipa Elbow D-DL
    atribut:
    • Application For: Clean & Wastewater
Daftar Harga Elbow Fitting 45 Deg Terbaru October 2026
COCO Fitting Elbow 90º LR Carbon Steel (CS) SGPRp36.900
Parker 45 Degree Flare Tube FittingsRp399.900
SEKISUI PVC Fitting Clean 90 Elbow (Sambungan)Rp19.900
SEKISUI PVC Fitting HI 90 Elbow (Sambungan)Rp15.900
RUCIKA Sambungan Pipa PVC Elbow 45° AWRp15.900
COCO Fitting Elbow 45º Carbon Steel (CS) SGPRp19.900
Vinilon Sambungan Pipa PVC Elbow 45°Rp5.900
RUCIKA Sambungan Pipa PVC Elbow 45° D-45 LRp5.900
Riken FCMB Galvanized Fitting Elbow (Sambungan)Rp20.900
TSP Iron Pipe Fittings Elbow 90° (Sambungan Pipa Siku Besi)Rp11.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)