Parker DOT Push-to-Connect Tube Fittings

Sebelum PPN:
Rp399.900 - Rp6.199.900
Spesifikasi
ApplicationAir
Includes Pre-Applied Thread SealantNo
Maximum Operating Pressure250
Maximum Operating Temperature (°F)200
Minimum Operating Temperature (°F)-40
System of MeasurementImperial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass and composite air brake fittings meet all the parameters for DOT applications involving air brakes. Brass and composite fittings are made with a polymer body and brass screw threads. Holding mechanisms are lighter weight than all-brass fittings. These fittings do not rust or corrode and the internal sealing mechanisms create a strong, dependable seal and withstand high- and low-temperature extremes.
Feature
Straight Union Application Air Fitting Side A Connection Type Push-to-Connect Fitting Side B Connection Type Push-to-Connect Fitting Side A Tube Outer Diameter 1/2 in Fitting Side B Tube Outer Diameter 1/2 in Fitting Material Composite Color Black Includes Pre-Applied Thread Sealant No Maximum Operating Pressure 250 psi Maximum Operating Temperature 200 Degrees F Overall Length 1 7/8 in Specific Fitting Shape Straight Connector Release Type Button

Ulasan Produk

Tidak ada ulasan