Beli Dust Bag Polyester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Aspure Polyester WiperDeskripsi:Particle count, evaporation residue, and ion detection are minimized. Heat cutting minimizes dust and lint from the cut surface. Polyester long fibers minimize lint generation.atribut:
- Class: 100
- Material: 100% polyester%
- Cutting Method: Laser Cut
- Package Presentation: stack packaging
- Amano Dust Collector Filter (Filter Pengumpul Debu)Deskripsi:Standard filter for dust collector VNA. For general powder.For dry general powder
- Teramoto Dust Wagon (Trash Bin)Deskripsi:-Cart type trash can suitable for collecting segregated waste.-Folding Typeatribut:
- Material: 1.2mm thick phi22.2mm steel pipe with chrome plating
- NILFISK Vacuum Dry (Penyedot Debu)Deskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- 3M Replaceable Dust MaskDeskripsi:Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.atribut:
- Type: Replaceable
- Color: Gray
- monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)atribut:
- Material: HDPE
- Color: Hitam
- Material Grade: Premium
- CIG Jas Hujan PVC/Polyesteratribut:
- Color: Yellow
- KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)Deskripsi:Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
- AS ONE Filter Bag String (Kantong Saringan)Deskripsi:- It can be tied anywhere and used for air filtration. - It is effective for removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - Made of brushed Tetoron, it is durable and can be washed with water.atribut:
- Material: polyester
- Type: TR2027S flannel (raised fabric)
- Cloth Thickness (mm): 1.1
- AS ONE Part Number: 1-5853-12
- Breathability (cm³): 10
- Thickness (mm): 1.1
- Size (mm): 100×300
- TOTAL Masker Debuatribut:
- Material: Polyester
- AS ONE Aspure Super Wiper EconoDeskripsi:Particle count, evaporation residue, and ion detection are minimized. Heat cutting minimizes dust and lint from the cut surface. Polyester long fibers minimize lint generation.atribut:
- Size (inch): 6×6
- Class: 100
- Material: 100% polyester%
- Package Presentation: stack packaging
- AS ONE Part Number: 1-4766-51
- Cutting Method: Heat Cut
- Cole Parmer Nylon Monofilament Filter BagDeskripsi:Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.atribut:
- Filter Media: Nylon
- Flow Rate (gpm): 35
- Cole Parmer Polypropylene Felt Filter BagDeskripsi:Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.atribut:
- Filter Media: Polypropylene
- AS ONE Filter Cloth with String (Kantong Penyaring)Deskripsi:- It is effective for filtering air, removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - It can be used by tying it with a string. - The woven bag is durable and washable.atribut:
- Cloth Thickness (mm): 0.7
- Type: PP-1105
- Material: PP (polypropylene)
- Breathability (cm³/cm²): 120
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- AS ONE Alpha Stick (Gamma Ray Sterilized)Deskripsi:The polyester long fiber head is a woven head with a special weave that catches dirt. It has very low dust generation and solubility, and has excellent absorbency. It is clean-packed twice, so it can be used in a clean room.atribut:
- Material: Head / Polyester Long Fiber, Stick / PP (Polypropylene)
- Specification: γ-ray sterilized
- GOSAVE Full Body Harness Ecofit Single Big HookDeskripsi:- Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width (mm): 50
- Material: Polyester
- Maximum Capacity (kN): 22
- TexWipe WiperDeskripsi:Specification : Wet with 91% isopropyl alcohol 9% deionized water
Daftar Harga Dust Bag Polyester Terbaru October 2026
| AS ONE Aspure Polyester Wiper | Rp10.999.900 |
| Amano Dust Collector Filter (Filter Pengumpul Debu) | Rp159.900 |
| Teramoto Dust Wagon (Trash Bin) | Rp1.899.900 |
| NILFISK Vacuum Dry (Penyedot Debu) | Rp10.999.900 |
| 3M Replaceable Dust Mask | Rp769.900 |
| monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek) | Rp49.900 |
| CIG Jas Hujan PVC/Polyester | Rp259.900 |
| AS ONE Dust Collector | Rp53.999.900 |
| KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum) | Rp289.900 |
| AS ONE Filter Bag String (Kantong Saringan) | Rp579.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/kfP106390735-1.jpg)
/P102775220-1.jpg)
/30P103953108-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Replaceable%20Dust%20Mask/e9P106567513-1.jpg)
/k6P106093726-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Atasan%20%26%20Bawahan%20Set%20Jas%20Hujan/CIG%20Jas%20Hujan%20PVC%2FPolyester/4aP102634154-3.jpg)

/fwP103752572-1.jpg)
/AS%20ONE%20Filter%20Bag%20String%20(Kantong%20Saringan)/ncP102256840-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Sekali%20Pakai/TOTAL%20Masker%20Debu/muP106827822-1.jpg)

/Cole%20Parmer%20Nylon%20Monofilament%20Filter%20Bag/5tP106271209-1.jpg)
/Cole%20Parmer%20Polypropylene%20Felt%20Filter%20Bag/30P106275108-1.jpg)
/AS%20ONE%20Filter%20Cloth%20with%20String%20(Kantong%20Penyaring)/p1P103475901-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)
/40P102260144-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/GOSAVE%20Full%20Body%20Harness%20Ecofit%20Single%20Big%20Hook/P102925861-1.jpg)


/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)