Beli Drive Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sparex Drive Train Coupling
    Mulai

    Rp749.900

    Sparex Drive Train Coupling
    Deskripsi:
    Komponen yang mnyambungkan 2 poros yang terpisah pada sistem Drive Train
    atribut:
    • Compatible for: NH& FORD : 3435, 3935, 4135, TD55D, TD60D, TD65D, TD70D, TD75D, TD80D, TD85D, TD90D, TD95D, TL100, TL100A, TL70, TL70A, TL80, TL80A, TL90, TL90A, TN55, TN60A, TN65, TN70, TN70A, TN75, TN75A, TN85A, TN95A
  2. Intimus Hard Drive Shredder (Mesin Penghancur Hard Drive)
    Mulai

    Rp129.999.900

    Intimus Hard Drive Shredder (Mesin Penghancur Hard Drive)
    Deskripsi:
    The intimus Hammer SE implements firmware-based erasure command to completely purge all data from parallel ATA (PATA) and serial ATA (SATA) hard drives.This easy to use, one-step device connects to up to four hard drives via standard cables and erases data at speeds up to 4.0 GB per minute.For onsite data purging, the compact, portable product operates as a stand-alone device... or connect to the CPR Toolbox software utility (included) for additional functionality.
  3. Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.799.900

    Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
  4. Rathi B-Flex Couplings
    Mulai

    Rp1.499.900

    Rathi B-Flex Couplings
    Deskripsi:
    Pin and Bushing Coupling Simplicity of Construction. - Easy to assemble and disassemble. - Suitable for independent running of the drive. Varying Stiffness Characteristics. - Special barrel shaped bushes provide progressively increasing stiffness characteristics and provides effective shock/vibration absorption. No Lubrication. - B-flex couplings never require lubrication. Simple/Easy Maintenance. - No complicated adjustment or maintenance. - Inspection and replacement of bushings is easy. - Bushes can be quickly fitted without dismantling or moving either of coupled shafts. Low Oprational Cost. - Only wearing part is low cost bushes which make coupling economical in long run. Smooth & Quiet Operation. - Reduces vibration and noise arising from severe torque fluctuations.
  5. TSUBAKI Chain Coupling Casing
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  6. Sandisk Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp2.399.900

    Sandisk Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    Hidup Berjalan Begitu Cepat—Jangan Melewatkannya’Momen terbaik dalam hidup terjadi begitu cepat. Untuk memastikan Anda tidak melewatkannya, Anda memerlukan penyimpanan portabel yang andal. Dengan SanDisk Portable SSD, Anda dapat menyimpan konten dan kenangan dalam drive cepat yang sangat cocok dengan gaya hidup mobilitas tinggi Anda
    atribut:
    • Interface: USB 3.2 Gen 2
    • Connector: USB-C
  7. FACOM Socket 12Pt Square Drive (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    FACOM Socket 12Pt Square Drive (Mata Sock)
    atribut:
    • Socket point/mm: 12
    • Finish coated: bright chrome
  8. Schneider Electric Floor-Standing Drive ATV930 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp509.999.900

    Schneider Electric Floor-Standing Drive ATV930 Series (Inverter Drive Kecepatan Variabel)
    atribut:
    • Communication Port Protocol: Ethernet/IP, Modbus serial, Modbus TCP
    • Frequency (Hz): 50-60 (+/- 5%)
    • Nominal Switching Frequency (kHz): 2.5
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Prospective Line ISC (kA): 50
    • Rated Supply Voltage (V): 380-440 (-15 to 10%)
    • Switching Frequency (kHz): 2-8 adjustable
  9. Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp3.699.900

    Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    Your life's an adventure. The SanDisk Extreme Portable SSD fits your mobile lifestyle and accelerates every move. Nearly 2x as fast as our previous generation!
    atribut:
    • Interface: USB 3.2 Gen 2
  10. Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp30.999.900

    Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/- 5%)
    • Number of Phases: 3 phases
    • Prospective Line ISC (kA): 50
    • Rated Supply Voltage (V): 380-480 (-15 to 10%)
    • Safety Function: STO (safe torque off) SIL 3
  11. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  12. TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Deskripsi:
    Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
  13. PFERD Flexible Shaft Drives 6Z and Handpieces (Mesin Poros Fleksibel)
    Mulai

    Rp14.999.900

    PFERD Flexible Shaft Drives 6Z and Handpieces (Mesin Poros Fleksibel)
    Deskripsi:
    Flexible shafts and handpieces/attachments must always be selected according to the required rotational speed and power output. Maximum cost-effectiveness is achieved through the combination of a high-performance tool and an optimal drive. Classification - profi class 5.0 EAC979c001 - eclass 8.1 21059290 - eclass 7.0 21043690 - eclass 4.1 21051813
  14. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  15. Yamoto Deep Socket 1/4Inch Sq.Drive
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    Yamoto Deep Socket 1/4Inch Sq.Drive
    Deskripsi:
    From 3/16inch to 1/2inch
    atribut:
    • Overall Length (mm): 50
    • Drive Size (inch): 1/4
    • Number of Points: 12
    • Finish/Coating: Chrome Plated
    • Drive Type: Square
Daftar Harga Drive Coupling Terbaru November 2026
Sparex Drive Train CouplingRp749.900
Intimus Hard Drive Shredder (Mesin Penghancur Hard Drive)Rp129.999.900
Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Rp3.799.900
Grip-on Socket Drive For Coupling Nut WrenchRp109.900
GRIP ON TOOLS Socket Drive For Coupling Nut WrenchRp119.900
Rathi B-Flex CouplingsRp1.499.900
TSUBAKI Chain Coupling CasingRp529.900
Sandisk Portable SSD (Solid State Drive Eksternal)Rp2.399.900
FACOM Socket 12Pt Square Drive (Mata Sock)Rp199.900
NITTO KOHKI Coupling Mini Cupla (Kopler)Rp129.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)