Beli Door Strip Karet Seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  2. KRISBOW Rubber Coated Glove (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    KRISBOW Rubber Coated Glove (Sarung Tangan)
    Deskripsi:
    Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
  3. Union Door Seal Brush PVC Strap (Seal Sikat Pintu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp37.900

  4. Union Door Seal Brush Horse Hair (Seal Sikat Pintu)
    Mulai

    Rp77.900

    Union Door Seal Brush Horse Hair (Seal Sikat Pintu)
    atribut:
    • Material: Horse Hair
    • Wire Length: 20mm
  5. Union Door Seal Brush PVC Filaments (Seal Sikat Pintu)
    Mulai

    Rp56.900

    Union Door Seal Brush PVC Filaments (Seal Sikat Pintu)
    atribut:
    • Material: PVC Fiaments
    • Wire Length: 20mm
  6. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  7. Union Door Seal Brush with Silver Holder (Seal Sikat Pintu)
    Mulai

    Rp66.900

    Union Door Seal Brush with Silver Holder (Seal Sikat Pintu)
    atribut:
    • Material: Silver Holder
    • Wire Length: 20mm
  8. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

  9. AK NBR Rubber
    Mulai

    Rp309.900

    AK NBR Rubber
    Deskripsi:
    -A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
  10. TRUSCO Rubber Sheet (Spon Karet)
    Mulai

    Rp1.099.900

    TRUSCO Rubber Sheet (Spon Karet)
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  11. TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    52%
    Mulai

    Rp1.599.900

    TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  12. Burrtec Seal Brush Burrcut MLA
    Mulai

    Rp1.999.900

    Burrtec Seal Brush Burrcut MLA
    Deskripsi:
    -Insect and bacteria damage preventing equipment for cultural property certified by the Cultural Property Insect and Bacteria Damage Research Laboratory-Attachment is easy as it is equipped with double-sided tape. -For measures against insects entering from the gap at the bottom of the doors of museums, art museums, archives, libraries, and document buildings, etc.(insect repellent measures)
    atribut:
    • Brush Color: Black
  13. INOAC EPDM Rubber Sponge (Spon Karet)
    Mulai

    Rp719.900

    INOAC EPDM Rubber Sponge (Spon Karet)
    Deskripsi:
    -Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.
    atribut:
    • Color: Black
    • Density: 0.100±0.03g/cm (3rd power)
    • Width (mm): 650
    • Operating Temperature Range (°C): -40 to 110
    • Length (mm): 1000
    • Material: Foamed rubber (EPDM type)
  14. WAKI NBR Rubber Sheet (Spon Karet)
    Mulai

    Rp68.900

    WAKI NBR Rubber Sheet (Spon Karet)
    Deskripsi:
    -Excellent oil resistance, wear resistance, and durability.-Gasket, printing roll, oil seal, packing, oil-resistance hose, etc.
  15. WAKI EPDM Rubber Sheet
    Mulai

    Rp78.900

    WAKI EPDM Rubber Sheet
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
  16. Hikari Cushion Tape For Door Use
    Mulai

    Rp149.900

    Hikari Cushion Tape For Door Use
    Deskripsi:
    -It is excellent in durability and weather resistance, firmly fits to gaps with appropriate elasticity, and has noise-proofing/wind-proofing effects.-For door stops or sealing materials.-With adhesive tape
  17. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp68.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  18. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  19. Burrtec Seal Brush Burrcut Flex System (Kepala Sikat Kawat)
    Mulai

    Rp4.499.900

    Burrtec Seal Brush Burrcut Flex System (Kepala Sikat Kawat)
    Deskripsi:
    -Prevents dust, wind, snow, and insects from entering through all sorts of gaps.-Rubber(TPE: thermoplastic elastomer)has been employed for the frame.-The frame can be selected depending on the place of attachment and the application.-Because the frame is rubber, it can be bent and cut easily.-The brush is a standard type with a firm bristles that enable use in a wide range of applications.-For measures against insects entering from the gap at the bottom of the doors of food product factories, etc.(insect repellent measures).-For hiding the wiring sections of OA equipment.
    atribut:
    • Brush Color: Black
    • Bristle Length (mm): 40
    • Brush Materials: Polypropylene (PP)
    • Frame Materials: Thermoplastic Elastomer(TPE)
    • Heat Resistance Temperature (°C): 80
    • Length (m): 5
    • Purpose of Use: For measures against insects entering from the gap at the bottom of the doors of food product factories, etc. (insect repellent measures). For hiding the wiring sections of OA equipment.
    • Thickness (mm): 8
    • Total Height (mm): 65
    • Wire Diameter (mm): 0.2
Daftar Harga Door Strip Karet Seal Terbaru October 2026
BANDO Belt Green Seal A Type (Van Belt)Rp22.900
KRISBOW Rubber Coated Glove (Sarung Tangan)Rp22.900
Union Door Seal Brush PVC Strap (Seal Sikat Pintu)Rp37.900
Union Door Seal Brush Horse Hair (Seal Sikat Pintu)Rp77.900
Union Door Seal Brush PVC Filaments (Seal Sikat Pintu)Rp56.900
WAKI Rubber Sheet (Karet Peredam)Rp28.900
Union Door Seal Brush with Silver Holder (Seal Sikat Pintu)Rp66.900
Hikari RubberRp31.900
Hikari Rubber Sheet (Spon Karet)Rp85.900
AK NBR RubberRp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)