3M Door Tape For Indoor Doors P Type (Lis Strip Pintu)

Sebelum PPN:
Rp72.900 - Rp209.900
Spesifikasi
Adhesive Strength (N/mm)5/6.5
Operating Temperature Range (°C)-5 ~ 40
Width (mm)9
Length (m)5
Thickness (mm)6
AdhesiveAcrylic
Base MaterialSpecial foam rubber (EPDM foam)
Main applicationFor gap
TypeP type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
It is a gap cover tape product that can be stuck on the interior, entrance, and bathroom doors to shut out the draft. Application : For preventing drafts. It is a P-shaped tube that fits perfectly according to the gap.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait