Beli Digital Microscope 1000x di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  2. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  3. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  4. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  5. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  8. Insize Microscope Digital Camera
    Mulai

    Rp7.299.900

    Insize Microscope Digital Camera
    atribut:
    • Mounting Type: Handheld
    • Display: Digital
    • Color/Monochrome: Color
  9. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  10. HOZAN Stereo Microscope
    20%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  11. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  12. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp65.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
  13. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  14. OneLab Microscope Cover Glass
    Mulai

    Rp13.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLabUkuran:Awas mudah pecah
  15. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  16. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  17. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp649.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  18. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  19. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga Digital Microscope 1000x Terbaru October 2026
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
Euromex Microscope Binocular Digital (Mikroskop Digital)Rp19.999.900
Dino-Lite Lensa Microscope DigitalRp13.999.900
Insize Digital Measuring Microscope (Mikroskop)Rp6.999.900
Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Rp1.599.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Dino-Lite MicroscopeRp11.999.900
Insize Microscope Digital CameraRp7.299.900
Insize Digital Caliper (Jangka Sorong)Rp779.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)