Beli Dewalt Orbital Sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SP Orbital Air Sander
    Mulai

    Rp5.899.900

    SP Orbital Air Sander
    Deskripsi:
    -The pad is the vibration of the top and bottom, left and right.-Non suck dust type.-For line finish polishing work.
    atribut:
    • Air consumption: 0.3
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
  2. RYU Orbital Sander
    Mulai

    Rp509.900

    RYU Orbital Sander
    atribut:
    • Power (W): 80
  3. monotaro Mini Angle Double Action Thunder (Orbital Sander)
    Mulai

    Rp2.499.900

    monotaro Mini Angle Double Action Thunder (Orbital Sander)
    Deskripsi:
    It is a type with double action type and good workability.. For polishing work of small parts paintingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT 1/4 coupler, pin, pad
    • Specification: Double action
    • Overall Length (mm): 178
    • Weight (kg): 0.65
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Orbit Diameter (mm): 3
    • Use Hose Diameter (mm): 9.5
    • Pad Size (Ø mm): 50
    • Air Consumption (L/minute): 137
    • Revolution Per Minute (rpm): 15000
  4. TOTAL Sanding Sheet for Random Orbit Sander
    Mulai

    Rp19.900

    TOTAL Sanding Sheet for Random Orbit Sander
    Deskripsi:
    3pcs P80, 2pcs P120. 5pcs/set. Packed by label.
  5. BOSCH Sanding Disc Velcro C411
    Rating:
    100% of 100
    (7)
    Mulai

    Rp189.900

    BOSCH Sanding Disc Velcro C411
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  6. BOSCH Sander (Mesin Amplas)
    Mulai

    Rp2.099.900

    BOSCH Sander (Mesin Amplas)
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  7. DEWALT Cordless Drill Driver XR Compact
    Mulai

    Rp4.199.900

    DEWALT Cordless Drill Driver XR Compact
    atribut:
    • Battery: XR Li-Ion, 18 V 1.3 Ah
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1.5-13
    • Chuck Size: 1/2inch
    • Clutch: 16 setting
    • Maximum Torque (N m): 42 (hard), 24 (soft)
    • No Load Speed (rpm): 0-450/ 1500 r.p.m
    • Transmision: 2 speed settings, variable speed and reverse switch for maximum control
  8. Makita Sander Polisher
    Mulai

    Rp6.699.900

    Makita Sander Polisher
    atribut:
    • Continuous Rating Input: 700 W
    • Capacity Abrasive Disc: 180 mm (7 inch)
    • Capacity Diamond Wheel: 180 mm (7 inch)
    • Overall Length: 455 mm (17-7/8 inch)
    • No. Load Speed: 2,000 / 3,800 rpm
  9. TOTAL Palm Sander
    Mulai

    Rp379.900

    TOTAL Palm Sander
    atribut:
    • Voltage (V): 220-240
  10. Shinano Heavy Duty Mini Sander
    Mulai

    Rp5.799.900

    Shinano Heavy Duty Mini Sander
    atribut:
    • Pad Size: 75m (3Inch)
    • Spindle Size Female: M6x1
    • Orbit Diameter: 3mm
    • Free Speed: 15.500rpm
  11. TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)
    Mulai

    Rp75.900

    TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)
    atribut:
    • Abrasive Material: A
    • Maximum Rotation Speed (rpm): 12000
    • Outer Diameter d (mm): 125
    • Purpose of Use: Putty of metal paint, surfacer polished. (Surface polishing)Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
  12. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  13. OKAMOTO Lakban Kraft (Solasi / Selotip)
    Mulai

    Rp1.899.900

    OKAMOTO Lakban Kraft (Solasi / Selotip)
    Deskripsi:
    -Reduces extra garbage without packaging (2.1g/roll).-Realized extremely thin paper tube (11.3g/roll).-The amount of carbon dioxide generated during combustion is decreasing.
    atribut:
    • Color: Cardboard Box
    • Thickness: 0.14mm
    • Viscosity: 3.2N/10mm
    • Tensile Strength: 58.8N/10mm
    • Base Material: Craft Paper (without polyethylene laminate)
    • Adhesive Materials: Rubber
    • W x L: 48mmx50m
  14. Makita Jig Saw
    Mulai

    Rp1.299.900

  15. BOSCH Cordless Jigsaw (Gergaji Listrik)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Gergaji Listrik)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  16. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Dewalt Orbital Sander Terbaru March 2026
SP Orbital Air SanderRp5.899.900
RYU Orbital SanderRp509.900
monotaro Mini Angle Double Action Thunder (Orbital Sander)Rp2.499.900
Wipro Orbital SanderRp619.900
Makita Mesin Amplas OrbitalRp1.399.900
TOTAL Sanding Sheet for Random Orbit SanderRp19.900
BOSCH Sanding Disc Velcro C411Rp189.900
BOSCH Sander (Mesin Amplas)Rp2.099.900
DEWALT Cordless Drill Driver XR CompactRp4.199.900
Makita Sander PolisherRp6.699.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)