Beli Dewalt Dcd999N di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Battery
    Mulai

    Rp469.900

  2. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.999.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  3. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  4. DEWALT Battery 18V lo-Lion 4.0Ah
    Mulai

    Rp2.799.900

    DEWALT Battery 18V lo-Lion 4.0Ah
    atribut:
    • Type: Battery Pack
    • Voltage (V): 18
    • Capacity (Ah): 4
  5. DEWALT Charger FLEXVOLT
    Mulai

    Rp1.199.900

    DEWALT Charger FLEXVOLT
    atribut:
    • Voltage (V): 54
  6. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  7. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.799.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  8. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  9. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp1.099.900

  10. DEWALT Cordlerss Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp10.999.900

    DEWALT Cordlerss Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - 4.0Ah battery pack x 2 units- Charger- Main Body Case
    atribut:
    • Number of Blows (minute): 0 to 3800
    • Battery Voltage (V): 18
    • Charging Time (minute): Approx. 60
    • Chuck Capacity (mm): 6.35
    • Maximum Tightening Torque (N m): 205
    • No-load Speed (minute): 0 to 3250
    • Specifications: 3-step speed adjustment
  11. DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    Mulai

    Rp5.199.900

    DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
  12. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

Daftar Harga Dewalt Dcd999N Terbaru November 2026
DEWALT BatteryRp469.900
DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Rp3.999.900
DEWALT Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai)Rp1.899.900
DEWALT Battery FLEXVOLTRp2.499.900
DEWALT Hammer Drill (Mesin Bor Listrik)Rp1.399.900
DEWALT Impact Wrench (Mesin Pengencang Baut)Rp3.599.900
DEWALT Battery 18V lo-Lion 4.0AhRp2.799.900
DEWALT Charger FLEXVOLTRp1.199.900
DEWALT Cordless Angle Grinder Max Slide SAG M10 KitRp7.599.900
DEWALT Li-Ion ChargerRp859.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)