Beli Coupling Gearbox di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  2. Sung-IL Machinery Oldham Type Flexible Coupling
    25%
    Mulai

    Rp259.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  3. Sung-IL Machinery Jaw Type Flexible Coupling
    Mulai

    Rp249.900

    Sung-IL Machinery Jaw Type Flexible Coupling
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.
    atribut:
    • Angular (°): 1
    • End-play (mm): -0.4 to +1.0
  4. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  5. KHK Bevel Gearbox
    Mulai

    Rp3.899.900

  6. BOSTON GEAR Speed Reducer (Gearbox Reducer)
    Mulai

    Rp15.999.900

    BOSTON GEAR Speed Reducer (Gearbox Reducer)
    Deskripsi:
    Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.
    atribut:
    • Maximum Input Speed (rpm): 1750
  7. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  8. AMD Butt Fusion Welding Machine Hydraulics Series
    Mulai

    Rp94.999.900

    AMD Butt Fusion Welding Machine Hydraulics Series
    Deskripsi:
    SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDF
    atribut:
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  9. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  10. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  11. Eibenstock Diamond Saw
    Mulai

    Rp10.999.900

    Eibenstock Diamond Saw
    Deskripsi:
    Use:- Wet and dry cutting of different stones, e.g. natural stone, stoneware- Cutting of tiles and plates- Joint milling- Curved cuts (with corresponding diamond blades)- Tilers and pavers Features
    atribut:
    • Rated Voltage (V): 230
    • Spindle Connection (mm): Ø 22.2
  12. Master Flex Pump Peristaltic (Pompa Peristaltik)
    Mulai

    Rp109.999.900

    Master Flex Pump Peristaltic (Pompa Peristaltik)
    Deskripsi:
    Make low-flow pumping easy!Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating modeRemote control available using analog communication-voltage, current and contact closureIntegrated "open-head" sensor halts operation when pump head is openedPump head accepts continuous lengths of tubing for clean flow pathsAutomatic tubing retention makes tube loading quick and easyMore than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labsDesigned with single-channel pump headThis compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Daftar Harga Coupling Gearbox Terbaru November 2026
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
Sung-IL Machinery Oldham Type Flexible CouplingRp259.900
Sung-IL Machinery Jaw Type Flexible CouplingRp249.900
Sung-IL Machinery Radial Beam Type Flexible CouplingRp249.900
KHK Bevel GearboxRp3.899.900
Sung-IL Machinery Cross Joint CouplingRp469.900
BOSTON GEAR Speed Reducer (Gearbox Reducer)Rp15.999.900
FCL Flexible CouplingRp119.900
Non Brand Quick Coupling Hydraulic BSP (Kopler)Rp169.900
NITTO KOHKI Coupling TSH Type (Hose Barb) Type Cupla (Kopler)Rp139.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)