Beli Controller Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kett Grain Moisture TesterDeskripsi:Model PB-3103 : paddy, milled rice, parboiled rice, parboiled paddy, tapioca pellet, tapioca flour.atribut:
- Measurement Format: AC Resistance
- Measurement Range (%): 6.0-35.9
- Measurement Precision (%): ±0.1 (Manufacture), ±0.5 (drying Method)
- Hanna Instruments Combo pH/Conductivity/TDS TesterDeskripsi:The HI98129 makes measuring pH quick and easy! This lightweight, waterproof tester offers high accuracy pH, low range EC/TDS (0 to 3999 µS/cm EC/ 0 to 2000 ppm TDS) and temperature measurements in a single handheld unit! No more switching between meters for your routine measurements.atribut:
- Battery Type/Life: 1.5V (4) / approx. 100 hours of continuous use, auto-off after 8 minutes of non-use
- Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
- EC Accuracy: +/-2% F.S.
- EC to TDS Conversion Factor: 0.45 to 1
- EC/TDS Temperature Compensation (°C): Automatic with Beta Adjustable from 0.0 to 2.4% /
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
- TDS Accuracy: +/-2% F.S.
- pH Temperature Compensation: Automatic
- MIDTRONIC Digital Battery Tester PBT 200 (Alat Tes Aki Digital)Deskripsi:On top of the great features of the PBT-100, key features of the PBT-200 include:- Shows available power in CCAs at the end of each test- Bad cell detection- High/low voltage capture for improved starter/charging system testingatribut:
- Display: - 3 LEDs: green/yellow/red, - 3 Position LED Screen
- Power Requirements: Uses the power of the battery under test; minimum 8V required
- Operating Temperature (°C): -18 to 50 (0°F to 120°F)
- Voltmeter (Vdc): 8.0-19.0
- Housing Material: Acid Resistant ABS Plastic
- Dimensions (mm): 230x102x65(75x3.5x2.0inch)
- Weight (g): 427
- ACIS Digital Crane Scale CR SeriesDeskripsi:-Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
- CRC Smoke Test DectectorDeskripsi:SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.atribut:
- Net Fill: 2.5 Wt Oz
- Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: None
- AS ONE Leak Test DeviceDeskripsi:This is a compact leak tester with a simple design. By immersing the container in water and depressurizing it, you can check the leak status in the container. The body is made of durable polycarbonate. It can hold a vacuum without using grease.atribut:
- AS ONE Part Number: 1-7581-11
- Height (mm): 498 (including vacuum gauge)
- Contents (L): 19
- Metal Diameter: Outer diameter of cock body side; 9mm, vacuum gauge part; 8mm
- Mass (kg): about 3
- Inner Diameter (mm): 306
- Body Material: PC (polycarbonate)
- Maximum Outer Diameter (mm): 367
- TECLOCK Measuring Stand for DurometerDeskripsi:In case of measuring with durometer by pushing by hand, measuring values vary in some degree due to individual difference. Therefore, Measuring stand is materialized as measuring method for high reproducibility, which is prescribed in JIS and ISO.Automatic type Motor Driving Durometer Stand- Hardness can be measured by durometer with load and speed prescribed as standard only by operating switch.- Varying in some degree of data measured by pushing by hand has been dramatically improved due to adopting stepping motor driving system. - Alignment unit which realizes high contact between indentor (contact point) of durometer and test piece is mounted. -1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate can be issued.Manual Operation type Durometer Stand with Speed Controller- Speed controller with high reliability is adopted for moving down speed adjustment unit.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 65mm for analog and 40mm for digital are obtained for possible measuring range.- Shaft with square thread is adopted that can prevent holder falling down and moving up and down.- 1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate of mass (with durometer) can be issued, which are prescribed in ISO / JIS.Manual Operation type Durometer Stand- Hardness can be measured by durometer with load prescribed by JIS by mounting durometer and manual operation.- Adopting cam has realized easy operation and cost performance.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 1kg can be measured by type A and type E durometer.as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-079 for measuring 1kg..- Calibration certificate can be issued (Operation speed certificate can not be issued).atribut:
- Type: Automatic type Motor Driving
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- GEA Gelato Showcase Hole (JULY Type)Deskripsi:- Interior light - CFC Free - Digital controller - Heated glass - Using Forced air ventilation systematribut:
- Temperature (°C): -16 to -18
- Refrigerant: R404a
- Origin: China
- NITTO KOHKI Obeng Listrikatribut:
- Power Plug: 3 Pin plug with ground
- Torque Adjustment: Stepless
- Power Consumption (W): 45
- AND Tuning Fork Vibro ViscometerDeskripsi:Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
- Binder Universal Temperature Chambers with RS 422Deskripsi:Benefits: - Uniform drying conditions thanks to APT.line technology- Identical test conditions throughout the chamber interior independent of sample size and quantity- Outstanding thermal insulation saves operation costsImportant characteristics- Temperature range: room temperature plus 5 °C to 300 °C- APT.line preheating chamber technology- Adjustable fan speed- Adjustable exhaust air flap- Controller with expanded timer functions- 2 chrome-plated racks- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422atribut:
- Option Model: Standard
- Power Frequency (Hz): 50/60
- Temperature Range (°C): 300
- Wall Clearance (mm): Back 160, Sidewise 100
- AS ONE K Thermocouple Sheath Type No ConnectorDeskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga Controller Tester Terbaru March 2026
| Kett Grain Moisture Tester | Rp82.999.900 |
| Hanna Instruments Combo pH/Conductivity/TDS Tester | Rp6.599.900 |
| B-ONE Vacuum Chamber For Leak Tester | Rp38.999.900 |
| MIDTRONIC Digital Battery Tester PBT 200 (Alat Tes Aki Digital) | Rp6.399.900 |
| Schneider Electric Logic Controller - Modicon M251 | Rp15.999.900 |
| Schneider Electric Harmony XB4 Series | Rp37.900 |
| ACIS Digital Crane Scale CR Series | Rp1.999.900 |
| Schneider Electric Pieno | Rp30.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.599.900 |
| KRISBOW Genset Diesel | Rp19.999.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)






















































































































































/obP105471875-1.jpg)



/P103039693-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Smoke%20Test%20Dectector/P102076200-1.jpg)



/dxP103736501-1.jpg)




/P101002871-1.jpg)