Beli Connection joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Joint Pattern Telescopic Type (Connection Joint)Deskripsi:Produk ini juga sering disebut dengan Connection jointatribut:
- Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
- Type: Joint pattern
- CKD New Joint GW (Fitting) / (Connection Plug) Selling IndividuallyDeskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension B (mm)=16; Dimension L (mm)=11; Dimension L (mm)=43atribut:
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- Working Fluid: Compressed air
- Maximum Working Pressure (MPa): 1
- Negative pressure performance (kPa): -100
- Operating Temperature (°C): -10 to 60 (but not frozen)
- CKD New Joint GW (Fitting) / (Irregular Connection Plug)Deskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension L (mm)=9.5; Dimension B2 (mm)=17.5; Dimension L (mm)=43; Dimension B1 (mm)=16atribut:
- Negative pressure performance (kPa): -100
- Maximum Working Pressure (MPa): 1
- Working Fluid: Compressed air
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- jipon Joint Type Artificial TurfDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Thickness: 22mm
- Material: Ethylene Vinyl Acetate (EVA) Resin
- Purpose of Use: For rooftop and veranda.
- W x L: 300x300mm
- MITSUGIRON Plastic Chain Jointatribut:
- Color: Yellow
- L x W (mm): 9x28
- Finishing Material: Polyethylene (PE)
- TRUSCO Joint Fitting 24 TypeDeskripsi:-It is small, lightweight, compact, and has high rigidity, and can be used as a multi-purpose tool for each type of joint, reinforcing, and connection, and it can be also widely utilized for connection brackets of gardening(terrace brackets)and living goo-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2.3mm
- Hole Number: 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Joint Fitting 24 TypeDeskripsi:-It is small, lightweight, compact, and has high rigidity, and can be used as a multi-purpose tool for each type of joint, reinforcing, and connection, and it can be also widely utilized for connection brackets of gardening(terrace brackets)and living goo-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 25mm
- Length L1: 70mm
- Hole Number: 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- jipon Joint Type Artificial Turf Edge ConvexDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Type: Male
- Thickness: 16mm
- Material: Ethylene vinyl acetate (EVA) resin
- Purpose of Use: For rooftop and veranda.
- W x L: 75x150mm
- jipon Joint Type Artificial Turf Edge ConcaveDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Type: Female
- Thickness: 16mm
- Material: Ethylene vinyl acetate (EVA) resin
- Purpose of Use: For rooftop and veranda.
- W x L: 75x150mm
- jipon Joint Type Artificial Turf Edge CornerDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Type: Corner
- Thickness: 16mm
- Material: Ethylene vinyl acetate (EVA) resin
- Purpose of Use: For rooftop and veranda.
- W x L: 75x75mm
- PISCO High Rotary Joint BushDeskripsi:General pneumatic piping speed rotation part for one-touch joint. Two use the bearings in the rotating part. Fast oscillating member moving, ideal for high-speed rotation portionUseable: Connection of the screw and the screwatribut:
- Shape: Bush
- Type: Rotary type For piping type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Effective Sectional Area: 11mm²
- Maximum Working Pressure: 1MPa
- Allowable Number of Rotations: 1200min⁻¹ r.p.m
- Connection Thread: 1/8x1/4
- Dimension A1: 13.5mm
- Dimension B1: 51.2mm
- Dimension B2: 23.2mm
- Dimension L: 47.2mm
- Dimension P: 16.6mm
- Fluid: air
- Opposite Side H1: 17mm
- Opposite Side H2: 17mm
- RoHS Directive: Yes
- Torque: 150gcm
- Vacuum Pressure: -100kPa
- PISCO High Rotary Joint ElbowDeskripsi:General pneumatic piping speed rotation part for one-touch joint. Two use the bearings in the rotating part. Fast oscillating member moving, ideal for high-speed rotation portionUseable: Connection of the screw and tubeatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail, shaft/stainless. Tube/polyurethane, nylon, etc. Elastic sleeve/nitrile rubber (NBR). O ring/fluoro rubber
- Shape: elbow
- Type: Rotary type For piping type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Effective Sectional Area: 4.5mm²
- Maximum Working Pressure: 1MPa
- Allowable Number of Rotations: 1500min⁻¹ r.p.m
- Connection Thread: M6x1
- Dimension A (mm): 4
- Dimension B1: 34.7mm
- Dimension B2: 13.2mm
- Dimension E: 19.7mm
- Dimension L: 35.7mm
- Dimension P1: 10φ mm
- Dimension P2: 11.6φ mm
- Dimensions c: 14.9mm
- Fluid: air
- Torque: (Idle rotation) 150gcm
- Tube Outside Diameter: 4φ mm
Daftar Harga Connection joint Terbaru April 2026
| monotaro Joint Pattern Telescopic Type (Connection Joint) | Rp139.900 |
| CKD New Joint GW (Fitting) / (Connection Plug) Selling Individually | Rp11.900 |
| CKD New Joint GW (Fitting) / (Irregular Connection Plug) | Rp169.900 |
| SMC Silencer An Series Resin, One Touch Joint Connection Type | Rp94.900 |
| jipon Joint Type Artificial Turf | Rp179.900 |
| MITSUGIRON Plastic Chain Joint | Rp99.900 |
| TRUSCO Joint Fitting 24 Type | Rp43.900 |
| TRUSCO Joint Fitting 24 Type | Rp42.900 |
| jipon Joint Type Artificial Turf Edge Convex | Rp46.900 |
| jipon Joint Type Artificial Turf Edge Concave | Rp46.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/fgP103651556-1.jpg)
%20%2F%20(Connection%20Plug)%20Selling%20Individually/P103120560-1.jpg)
%20%2F%20(Irregular%20Connection%20Plug)/P103120755-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/MITSUGIRON%20Plastic%20Chain%20Joint/h7P105417619-1.jpg)