Beli Chuck Bubut 2 Inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)atribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.atribut:
- Chuck Outer Diameter (mm): 130
- Clamping Force (kN): 15
- Outer Diameter Grip (mm): 3 to 110
- Inner Diameter Grip (mm): 33 to 100
- YUKIWA SEIKO Drill Chuck (Chuck Bor)Deskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)atribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- TRUSCO Soft Jaw (Claw Bubut)Deskripsi:-S45C steel which is easy to modify and has suitable hardness is used.-Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.atribut:
- Pitch: 1.5mm
- KRISBOW Mesin Bubut Miniatribut:
- Motor (V/Hz/W): 220/50/600
- Max. Swing Over Bed (mm): 305
- Speed (rpm): 680, 1000, 1430, 2000, 2800
- Dimensions (mm): 800x350x450
- Maximum Length (mm): 450
- TRUSCO Soft Jaw (Claw Bubut)Deskripsi:We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.atribut:
- Length (mm): 95
- Width (mm): 35
- Height (mm): 40
- Pitch (mm): 1.5
- Chuck Dimensions (inch): 8
- Weight (kg): 2.4
- VICTOR 3-Jaw Scroll ChuckDeskripsi:-Hard jaws and soft jaws can be used. It is versatile and is highly accurate.-It can easily be mounted on lathe/indexing table by front mounting.
- TEKIRO Socket Set (Kunci Soket Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
Daftar Harga Chuck Bubut 2 Inch Terbaru November 2026
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp9.999.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp22.999.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp10.999.900 |
| YUKIWA SEIKO Drill Chuck (Chuck Bor) | Rp93.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp249.900 |
| TRUSCO Integrated Keyless Drill Chuck (Chuck Bor) | Rp3.199.900 |
| Wipro Simple Rotary Chuck Vise (Catok Bubut) | Rp1.399.900 |
| KRISBOW Mesin Bubut | Rp90.999.900 |
| BOSCH Kepala Bor | Rp98.900 |
| TRUSCO Soft Jaw (Claw Bubut) | Rp739.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102026984-2.jpg)
/P102767151-1.jpg)
/P103032627-1.jpg)
/P102774966-1.jpg)
/P101001142-1.jpg)
/P101000787-1.jpg)
/P102945290-1.jpg)


/P102802117-1.jpg)

/P102190432-1.jpg)



/g6P104055582-1.jpg)
/P101518237-1.jpg)
/puP101003930-3.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)