Beli Capacitor Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Capacitor Tester
    Mulai

    Rp299.900

    DV Capacitor Tester
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Capacity Range: 200p-2000p-20n-200n-2u-20u-200u-2000u-20mF (±0.5%)
    • Power Supply (V): 9 Battery
    • Product Size(mm): 128x72x35
  2. BK Precision Capacitor Tester
    Mulai

    Rp10.999.900

    BK Precision Capacitor Tester
    Deskripsi:
    Handheld instruments measure the capacitance of electronic devices and circuit boards, ignition systems, and fluorescent lights. They also perform diagnostic testing to determine if capacitors are damaged, beginning to fail, or need to be repaired or replaced.
    atribut:
    • UNSPSC: 41113604
    • Alert Type: Digital Display; Sound
    • Auto Ranging: Yes
    • Battery Chemistry: Alkaline
    • Battery Size (V): 9
    • Brand: B&K PRECISION
    • CAT Safety Rating (V): CAT II 50
    • Capacitance Accuracy: ±0.50%
    • Capacitance Range (pF-mF): 1,000 to 200
    • Communication Protocol: USB
    • Display Screen Type: LCD
    • Display Type: Digital
    • Features: Fast Auto Range Design for Rapid, Easy Component Measurements; SCPI Compliant Commands for Remote Communication; Software for Data Logging and Front Panel Emulation Available as Free Download
    • Includes: 120V AC Adapter
    • Includes Batteries: Yes
    • Increment of Variation (pF-mF): 0.1 to 0.01
    • Manufacturer Part Number: 830C
    • Number of Batteries Required: 1
    • Number of Digits: 4.5
    • Power Supply: Battery
    • Standards: IEC 61010-1:2001 Pollution Degree 2; IEC 61326-2-1:20
    • Sub Brand: B&K Precision
    • Testing Functions: Compare; Data Logging; Hold/Min/Max Average Recording; Relative Mode; Sort Mode; Tolerance
    • Tool Height (inch): 7.5 in
    • Tool Length (inch): 1.6 in
    • Tool Width (inch): 3.5 in
  3. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  4. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  5. KYORITSU Portable Appliance Tester Case
    Mulai

    Rp699.900

    KYORITSU Portable Appliance Tester Case
    atribut:
    • Applicable Models: 6205
    • Dimensions (L x W x D) (mm): 274x122x122
  6. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  7. QMAX Electrical Tester IVS-LV Inverter (Alat Diagnostik Kelistrikan)
    Mulai

    Rp3.799.900

    QMAX Electrical Tester IVS-LV Inverter (Alat Diagnostik Kelistrikan)
    Deskripsi:
    -Meningkatkan kestabilan arus DC-Menghilangkan distorsi listrik pada putaran mesin 1000-3000RPM-Menggunakan Nichicon High Grade Capacitor dan Intelligent Microprocessor-Double Insulation Jacket Nylon Oxygen Free Copper Cable and 24K Gold terminal-Kinerja Qmax IVS LV-QMAX IVS LV membuat tegangan listrik menjadi stabil, sehingga signal input ke ECU menjadi bersih, bekerja lebih akurat dan waktu yang presisi. Dengan komposisi demikian QMAX LV membantu menghilangkan distorsi listrik yang sering menimbulkan arus tidak rata (ripples) pada perangkat audio. Rekomendasi penggunaan untuk pemakaian kendaraan hingga 4000cc
    atribut:
    • Color: Putih
  8. JP Capacitor Cable Box (Kotak Sambung Kapasitor)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

  9. CIRCUTOR Tubular Gas Power Capacitor Type 525V
    Mulai

    Rp2.799.900

    CIRCUTOR Tubular Gas Power Capacitor Type 525V
    Deskripsi:
    TUBULAR TYPE-THREE PHASE LOW VOLTAGE CAPACITOR (GAS TYPE) Kapasitor silinder CLZ Circutor adalah kapasitor dengan bahan insulasi gas yang mempunyai range yang luas, baik dari daya maupun tegangan. Menggunakan teknologi terbaru menggunakan gas insulasi Nitrogen, membuat kapasitor ini lebih ramah lingkungan dan lebih aman.
  10. CIRCUTOR Tubular Gas Power Capacitor Type 440V
    Mulai

    Rp1.499.900

    CIRCUTOR Tubular Gas Power Capacitor Type 440V
    Deskripsi:
    TUBULAR TYPE-THREE PHASE LOW VOLTAGE CAPACITOR (GAS TYPE) Kapasitor silinder CLZ Circutor adalah kapasitor dengan bahan insulasi gas yang mempunyai range yang luas, baik dari daya maupun tegangan. Menggunakan teknologi terbaru menggunakan gas insulasi Nitrogen, membuat kapasitor ini lebih ramah lingkungan dan lebih aman.
  11. JAKEMY LAN Cable Tester Test
    Mulai

    Rp169.900

    JAKEMY LAN Cable Tester Test
    Deskripsi:
    Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
  12. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  13. ZOYI Multimeter Digital (Multitester)
    Mulai

    Rp839.900

    ZOYI Multimeter Digital (Multitester)
    Deskripsi:
    Terbaru dengan Voice Shift Multitester ZT-922SE Dapat Mengunakan Suara Untuk mengubah Tester dengan bahasa English Package1x mutlitester ( kabel sudah ada di dalamnya )1x battre AAA (2pcs)1x Bag 1X manual Book
  14. Fort Bank Kapasitor
    Mulai

    Rp579.900

    Fort Bank Kapasitor
    Deskripsi:
    - 3 Phase Power Capacitors- 2.5 - 40kVar adalah Gas Filled / Dry type power capacitor- 50kVar adalah Oil type power capacitor- Casing tabung dengan material sand blasing, oxidaion aluminium silver- Dual protecton / pelindungan ganda : internal alat pelindung dan pemutus disaat tekanan lebih- Rated- 415VAC & 440VAC without connection detuned reactor- 525VAC with connection detuned reactor
  15. Tenmars Humidity Meter
    Mulai

    Rp5.599.900

    Tenmars Humidity Meter
    Deskripsi:
    - It shows both the value of temperature and humidity.- DEW-POINT and WET-BULB temperature.- USB PC interface.
  16. UNI-T Digital Multimeter (Alat Ukur Tegangan)
    Mulai

    Rp539.900

    UNI-T Digital Multimeter (Alat Ukur Tegangan)
    Deskripsi:
    UT89X/UT89XD is a reliable hand-held 3 5/6 bit digital multimeter with true RMS sine wave measurement. It can measure Max. 1000V DC/AC voltage, Max. 20A DC/AC current, resistance, capacitance, frequency, diode, hFE, continuity and NCV, quickly distinguishing between neutral and live wires accurately. UT89X can measure temperature and detect neutral and live wires with a test lead. UT89XD can perform LED test. Equipped with audible and visible alarm, flashlight and auto backlight functions, this series can be used in dark environment. It attracts users with its bi-color durable case, modern exterior and multiple functions.Temperature (⁰C) : -40 to 1000Temperature (⁰F) : -40 to 1832
  17. Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Mulai

    Rp3.899.900

    Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Alternating Current (A): 100
    • Detection Method: Mean Value Rectifier (MEAN)
    • Direct Current (A): 100
    • Maximum Display: 6600 counts
    • Power Supply: AAA dry battery (LR03)x2 (included)
    • Resistance (ohm): 66M
    • Width x Depth x Height: 75x19.9x130mm
  18. AND Multimeter Digital (Multitester)
    Mulai

    Rp1.399.900

    AND Multimeter Digital (Multitester)
    Deskripsi:
    Comes with a temperature measurement function (K type thermocouple).Comes with a backlight function.Easy-to-read 4000 count large LCD display.Equipped with a communication function, data can be managed on a personal computer.There are 9 functions: voltage, current, resistance, frequency, duty ratio, capacitor diode check, continuity check, and temperature measurement.Comes with a one-touch zero adjustment function for comparative measurement.Comes with a backlight function.It can be connected to a personal computer to display graphs and save data.
    atribut:
    • AC Current (A): 10
    • AC Voltage (V): 750
    • DC Current (A): 10
    • DC Voltage (V): 1000
    • Dimensions (WxDxH) (mm): 85x45x175
    • DC/AC Current: 400μA/4000μA/40mA/400mA/10A
    • Detection Method: true root mean square (RMS)
    • Maximum Display Count: 4000
    • Power Supply: Laminated 9V dry battery (6F22) x 1 (included)
    • Resistance (ohm): 40M
Daftar Harga Capacitor Tester Terbaru November 2026
DV Capacitor TesterRp299.900
BK Precision Capacitor TesterRp10.999.900
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp20.999.900
KYORITSU Portable Appliance TesterRp809.900
FLUKE Non-Contact Voltage TesterRp1.299.900
KYORITSU Portable Appliance Tester CaseRp699.900
Pro'sKit Mini Lan Cable TesterRp339.900
QMAX Electrical Tester IVS-LV Inverter (Alat Diagnostik Kelistrikan)Rp3.799.900
JP Capacitor Cable Box (Kotak Sambung Kapasitor)Rp4.900
CIRCUTOR Tubular Gas Power Capacitor Type 525VRp2.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)