Beli Bolt Anchor Baut Jangkar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  2. Singing Rock Pelat Gantungan Baja Tahan Karat (Pelat Jangkar)
    Mulai

    Rp109.900

    Singing Rock Pelat Gantungan Baja Tahan Karat (Pelat Jangkar)
    Deskripsi:
    Hanger plates for permanent anchor point -for bolts with diameter 10 and 12 mm -made of 3 mm thick stainless steel -attachment eye designed for two carabiners
    atribut:
    • Material: Stainless Steel
    • Strength (kN): 25
  3. Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen)
    Mulai

    Rp3.099.900

    Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen)
    Deskripsi:
    Megapoxy HICB is a two component pourable epoxy grout for backing crusher parts,grouting machinery, locking bearings, setting anchor bolts and chocking of machinery. It has outstanding compressive strength properties with very low shrinkage, and is economical to use compared with other epoxy resin systems. Part "A" is a white low viscosity liquid and is packed in a re-sealable plastic bucket. Part "B" is a blue coloured liquid and is packed in a screw capped plastic bottle. Accelerator is a clear brown liquid and is packed in a 250 ml. tin. METHOD OF USE : 1. Seal all crevices with putty (such as Megapoxy PF Rapid set putty) so that backing mixture does not leak out. 2. Make certain no settling has occurred in the resin by stirring, then add the hardener (Part "B") slowly with continual mixing. 3. Using low speed electric drill, mix well, but do not aerate. 4. Mix until uniform colour is obtained. 5. The mixture must be used immediately after mixing. 6. If ambient temperature is high, the kits should be stored in as cool a place as possible. High ambients will lead to greatly shortened usable life. 7. If topping up is required, then this can be carried out at a later date when it is convenient. 8. If adhesion is not required, one or both surfaces should be coated with wax or grease based release agent. 9. Allow Megapoxy HICB to harden before returning crusher into service.
    atribut:
    • Size (L): 5
    • Tensile Strength (MPa): 40-45
    • Tensile Shear Strength (MPa): 11-13
    • Compressive Strength (MPa): 105-120
    • Cure Time (hour): Non Accelerated : 24 at 25°C 48 at 15°C, Accelerated : 6 at 25°C 12 at 15°C
    • Setting Time (hour): Non Accelerated : 6 at 25°C 12 at 15°C, Accelerated : 2 at 25°C 4 at 15°C
    • Working Time (minute): Non Accelerated : 30 at 25°C 60 at 15°C, Accelerated : 10 at 25°C 20 at 15°C
Daftar Harga Bolt Anchor Baut Jangkar Terbaru October 2026
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
Singing Rock Pelat Gantungan Baja Tahan Karat (Pelat Jangkar)Rp109.900
Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen)Rp3.099.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)