Spesifikasi
| Size (L) | 5 |
|---|---|
| Tensile Strength (MPa) | 40-45 |
| Tensile Shear Strength (MPa) | 11-13 |
| Compressive Strength (MPa) | 105-120 |
| Cure Time (hour) | Non Accelerated : 24 at 25°C 48 at 15°C, Accelerated : 6 at 25°C 12 at 15°C |
| Setting Time (hour) | Non Accelerated : 6 at 25°C 12 at 15°C, Accelerated : 2 at 25°C 4 at 15°C |
| Working Time (minute) | Non Accelerated : 30 at 25°C 60 at 15°C, Accelerated : 10 at 25°C 20 at 15°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Megapoxy HICB is a two component pourable epoxy grout for backing crusher parts,grouting machinery, locking bearings, setting anchor bolts and chocking of machinery. It has outstanding compressive strength properties with very low shrinkage, and is economical to use compared with other epoxy resin systems.
Part "A" is a white low viscosity liquid and is packed in a re-sealable plastic bucket.
Part "B" is a blue coloured liquid and is packed in a screw capped plastic bottle.
Accelerator is a clear brown liquid and is packed in a 250 ml. tin.
METHOD OF USE :
1. Seal all crevices with putty (such as Megapoxy PF Rapid set putty) so that backing mixture does not leak out.
2. Make certain no settling has occurred in the resin by stirring, then add the hardener (Part "B") slowly with continual mixing.
3. Using low speed electric drill, mix well, but do not aerate.
4. Mix until uniform colour is obtained.
5. The mixture must be used immediately after mixing.
6. If ambient temperature is high, the kits should be stored in as cool a place as possible. High ambients will lead to greatly shortened usable life.
7. If topping up is required, then this can be carried out at a later date when it is convenient.
8. If adhesion is not required, one or both surfaces should be coated with wax or grease based release agent.
9. Allow Megapoxy HICB to harden before returning crusher into service.
Part "A" is a white low viscosity liquid and is packed in a re-sealable plastic bucket.
Part "B" is a blue coloured liquid and is packed in a screw capped plastic bottle.
Accelerator is a clear brown liquid and is packed in a 250 ml. tin.
METHOD OF USE :
1. Seal all crevices with putty (such as Megapoxy PF Rapid set putty) so that backing mixture does not leak out.
2. Make certain no settling has occurred in the resin by stirring, then add the hardener (Part "B") slowly with continual mixing.
3. Using low speed electric drill, mix well, but do not aerate.
4. Mix until uniform colour is obtained.
5. The mixture must be used immediately after mixing.
6. If ambient temperature is high, the kits should be stored in as cool a place as possible. High ambients will lead to greatly shortened usable life.
7. If topping up is required, then this can be carried out at a later date when it is convenient.
8. If adhesion is not required, one or both surfaces should be coated with wax or grease based release agent.
9. Allow Megapoxy HICB to harden before returning crusher into service.
Feature
Megapoxy High Impact Crusher Backing is a two component pourable epoxy grout suitable for: - Backing Crusher Parts.
- Grouting Machinery.
- Locking Bearings.
- Setting Anchor Bolts.
- Chocking of Machinery.
Produk Terpopuler
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
