Beli Batu Asah Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Wheel For Die (Batu Asah Gerinda)Deskripsi:Finishing whetstoneDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Abrasive Material: WA abrasive (alumina abrasive)
- Specification: A vitrified grinding stone made from WA abrasive grains.
- Compatible Materials: Mold
- Compatible Material: Carbon steel, alloy tooling, SUS303, etc.
- TRUSCO Batu Asah DiamondDeskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- TRUSCO Batu Asah Stick RubberDeskripsi:-A professional rubber whetstone with high grinding power and little scraping scraps is put in the lip case so that it is easy to carry around and can enable easy fine polishing work. -For rust removal, dirt removal, burn removal, scratch blurring, and paint removal of metal products, etc.atribut:
- Length: 67mm
- Outer Diameter: 15mm
- Abrasive Materials: Ceramic Filler
- Base Material: Elastic Rubber (vulcanized rubber)
- Purpose of Use: For rust removal, dirt removal, burn removal, scratch blurring, and paint removal of metal products, etc.
- Rubber Whetstone Dimensions: 12phix30mm (effective length 25mm)
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- TRUSCO Batu Asah Abrasif Non Chromeatribut:
- WxDxH (mm): 151x49x27
- Color: Light Green
- TRUSCO Batu Asah untuk CetakanDeskripsi:23atribut:
- Length (mm): 150
- Material: Al2O3,SiO2
- Purpose of Use: Polishing work of press molds. Finishing after machine processing.
- CHERRY Batu Asah Mold (Fine Grade)atribut:
- Abrasive Material: WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel)
- Purpose of Use: Grindstone for molding die, final finishing, for mirror surface finishing.
- TRUSCO Batu Asah Mold PA (Pink Alundum)Deskripsi:Purpose: Press mold polishing, machining finishing, wet type also can be used.atribut:
- Material: Al 2O3, SiO 2
- Length (mm): 150
- Width (mm): 25
- Purpose of Use: Polishing work of press molds. Finishing after machine processing.
- TRUSCO Batu Asah Mold PA (Pink Alundum)atribut:
- Color: Peach color
- Grain Size (#): 120
- Length (mm): 150
- Width (mm): 25
- Thickness (mm): 10
- Specification: Rough finishing #80, semi-finishing #120, Finishing #220
- Purpose of Use: Polishing work of press molds. Finishing after machine processing.
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- Okasugi Set Batu Asah GomangokuDeskripsi:You can finish the material without damaging it as much as possible and remove rust.A slim shape that fits comfortably in your hand and can be easily finished even in narrow spaces.A set of 5 soft types with different particle sizes.Compatible with various materials.As it is a stick type, it is ideal for stains and irregularities that are difficult to reach.atribut:
- Use: Polishing, discoloration, dirt removal, oxide film removal, fine chamfering, finishing, etc.
- Set Content: Gomangoku Stick Soft (AL-12S-5 # 46, # 80, # 120, # 220, # 320)
- NICHOLEX Batu Asahatribut:
- Size (mm): 180x70x20
- BLITZ Diamond Asah MangkokDeskripsi:Diamond Asah mangkokatribut:
- Product ID: BLI0309
- Size: 5inchx45x10x3mm
- Grit: #240
- FUJIYAMA Batu Asah TCTatribut:
- Size (mm): 150x90x20
- WISON Batu Gerindaatribut:
- Size: 3inch
- Color: Orange
Daftar Harga Batu Asah Gerinda Terbaru March 2026
| monotaro Wheel For Die (Batu Asah Gerinda) | Rp49.900 |
| TRUSCO Batu Asah Diamond | Rp2.699.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| TRUSCO Batu Asah Stick Rubber | Rp159.900 |
| Nippon Resibon Art Disc (Batu Gerinda Amplas) | Rp67.900 |
| TRUSCO Batu Asah Abrasif Non Chrome | Rp319.900 |
| TRUSCO Batu Asah untuk Cetakan | Rp839.900 |
| CHERRY Batu Asah Mold (Fine Grade) | Rp999.900 |
| TRUSCO Batu Asah Mold PA (Pink Alundum) | Rp1.299.900 |
| BLITZ Diamond Asah 2 Sisi | Rp98.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P102244757-1.jpg)



/P101004030-1.jpg)


/P102016510-1.jpg)
/P102182963-1.jpg)

/P102010709-1.jpg)
/P102246320-1.jpg)