Noritake Generic Use Bit Whetstone A (Batu Gerinda Asah)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ShapeNo. 1 (flat)
Grain Size36
Thickness (mm)19
Abrasive MaterialA
Hole Diameter (phi mm)15.88
HardnessN
Maximum Peripheral Velocity (m/minute)2400
BondV75R
Grain Size, Hardness36N
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)205x19x15.88
Outer Diameter d (mm)205
Purpose of UseFree grinding such as portable grinder and tabletop grinder. A Abrasive: Grinding processing of unhardened common steel (SS), etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage:_x000D_
general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.

Ulasan Produk

Tidak ada ulasan