Beli Automatic Pressure Control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shimizu Automatic Pressure Control Pumpatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Pipe Input & Output (inch): 1
- Maximum Current (A) : 10.0
- Maximum Pressure (bar): 10
- Maximum Water Temperature (°C): 55
- Wasser Automatic Pump ControlDeskripsi:Lebih canggih dilengkapi IC untuk menghidupkan secara otomatis (auto restart) pompa air setiap 15 menit sekali jika failure dan kabel sekitar 180cm untuk memudahkan proses instalasi ke pompa air. Automatic Pump Control Wasser WPC 01 New Restart System dengan Auto Restart 15 menit jika failure.atribut:
- Rated Voltage (Hz): 50/60
- Maximum Current (A) : 10
- Wipar Automatic Pressure Control Pump (Otomatis Pompa Dorong)atribut:
- Voltage (V): 220
- Inlet/Outlet (inch): 1
- Maximum Recommended Flow (LPM): 70
- Minimum Constant Flow Rate (LPM): 0.6
- Maximum Working Pressure (m): 100
- Maximum Direct Switching current (amps): 10
- Maximum Motor Size (kW): 1.1
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- York Pump Pump Control OtomatisDeskripsi:York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TIANLONG Full Automatic Sample Processing SystemDeskripsi:GeneMix 48 Automated Sample Processing System can complete lid opening/closing, dispensing, and proteinase K/internal control addition for 48 sample tubes in one run. Full automation frees professionals from repetitive and mechanical operations with high efficiency and safety.FEATURESFull AutomationAutomated lid opening/closing, dispensing, and proteinase K / internal control addition, saving time and efforts.Safe OperationWith droplet entrapment, airtight and drip-proof, pressure sensing detection design, all functions are designed to be done within the biosafety cabinet, with remote control from Pad to prevent cross-contamination.High Efficiency48 samples completed within 20 min, and dispensing-only mode of just 10 min.Easy-to-operateStand-alone operation, or Pad remote control.Intelligent TechnologyReal-time monitoring of materials and equipment status, and alarm if abnormal.User-friendlyVoice reminders during the process; pre-set automatic mixing.atribut:
- Sample Throughput: 1-48
- Processing Volume: 10-280μL in one run, multiple repetition available
- Material Control: Automatic recognition of deep-well plates, tips and waste boxes
- Liquid Level Detection: Pressure sensors to detect the liquid surface
- Size (mm): 570x455x530
- Meiji Automatic Spray Gun Low Pressure Atomization A110L Series (Pistol Semprot Otomatis)atribut:
- Type of feed: Pressure
- Air Consumption (L/minute): 345
- Atomizing Air Pressure (MPa): 0.18
- Nozzle type: F110L
- Spray Distance (mm): 200
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- KLENCO Mini Automatic Scrubber (Mesin Poles Lantai)Deskripsi:LAVA 351 is an automatic scrubber machine with a compact design but still powerful. The scrubber machine speeds up the floor cleaning process compared to manual mopping. LAVA 351 has a 15kg brush pressure and a V squeegee design that makes the floor clean maximum and dries instantly. LAVA 351 is suitable for use in small areas such as anteens, food courts, restaurants, cafeterias, hawker centers and any dining areas. *There are types of cables and batteriesatribut:
- Brush Pressure (kg): 15
- Solutions Tank (L): 15
- Recovery Tank (L): 19
- Power (W): 1100
- Cleaning Coverage (m²/hour): 900
- Dimensions (cm): 95x45x120
- WESTWARD Oil Control Gunatribut:
- Item: Oil Control Gun
- Mitech Automatic Brinell Hardness Tester (Alat Uji Kekerasan)Deskripsi:Mitech MHB-62.5 Digital Display Small Load Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation. It’s MITECH latest optical mechanical and electrical integration of high-tech products. It is novel and high reliable with accurately measurement. With LED display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions.It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy with small and thin sheet type workpiece and so on.
- EMKO Automatic GenSet ControllerDeskripsi:CanBus J1939 ECU communication, Parameter configuration via RS-232 Serial communication Log last 50 events & alarm information with measured values, Statistics records, Remote Start/Stop, Speed and Idle mode control via J1939, 3 resistive sender inputs for Level, Temperature and Oil pressure, 1 phase Load current measurement, Configurable 3 inputs and 4 outputs, Programmable weekly working permit calendar, Automatic transfer switching control and engine control, Compatible to Diesel or Gas generators, Trans-MiniAMF; Speed sensing from alternator frequency, Trans-MiniAMF.MPU; Speed sensing from magnetic pick-up, Trans-MiniAMF.CAN; CanBus J1939 ECU communication -RTC: Optional Real Time Clock -Trans-Cable.Serial, RS-232 Serial Communication Cable is optional.
- Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Deskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- WESTWARD Grease Control Valveatribut:
- UNSPSC: 40141609
Daftar Harga Automatic Pressure Control Terbaru November 2026
| Shimizu Automatic Pressure Control Pump | Rp469.900 |
| Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan) | Rp649.900 |
| Wasser Automatic Pump Control | Rp369.900 |
| Wipar Automatic Pressure Control Pump (Otomatis Pompa Dorong) | Rp949.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp639.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| SANEI Automatic Pressure Switch Pump | Rp35.900 |
| York Pump Pump Control Otomatis | Rp559.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| TIANLONG Full Automatic Sample Processing System | Rp609.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/1fP107802051-1.jpg)

/kwP105578752-1.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)


/P102636903-1.jpg)

/P101002714-1.jpg)


/4zP103634179-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Oil%20Control%20Gun/lrP107745783-1.jpg)
/mwP106658824-1.jpg)

/paP103840910-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Grease%20Control%20Valve/g7P107734583-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)