Beli As Gerinda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)
    33%
    Mulai

    Rp569.900

    TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    -Efficient grinding is possible by arranging a diamond tip on the outer periphery and the inner periphery.-Reducing thermal storage at the cooling holes in the circuit board and adopt 14 chips to achieve long service life.-Grinding of hardness construction materials such as concrete, blocks and bricks, etc.-Working Tool: Disc grinder.-For 15mm hole adapters
    atribut:
    • Accessories: For 15mm hole adapters
    • Maximum Working Rotation Speed: 14500rpm
    • Purpose of Use: Grinding of hardness construction materials such as concrete, blocks and bricks, etc. Working Tool: Disc grinder.
  2. NRS Flexible Grinding Wheel Mini Super Green (Batu Gerinda Fleksibel)
    Mulai

    Rp2.399.900

    NRS Flexible Grinding Wheel Mini Super Green (Batu Gerinda Fleksibel)
    atribut:
    • Grain Size (#): 60
    • Outside Diameter (mm): 58
    • Thickness (mm): 3.5
    • Hole Diameter (mm): 9.53
    • Maximum Usage Lap Speed: 50m/s(3000m/min)
    • Purpose of Use: Removal of beads such as standard steel, stainless steel, and aluminum.
  3. Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)
    Mulai

    Rp1.099.900

    Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)
    atribut:
    • Grain Size (#): 80
    • Hardness: H
    • Outside Diameter (mm): 205
    • Thickness (mm): 19.0
    • Hole Diameter (mm): 15.88
    • Speed (m/s): 40
  4. NRS Flexible Grinding Wheel Mini Super Green (Batu Gerinda Fleksibel)
    72%
    Mulai

    Rp739.900

    NRS Flexible Grinding Wheel Mini Super Green (Batu Gerinda Fleksibel)
    Deskripsi:
    -Since the clogging, grinding, polishing burn is less, grinding force is increased, work time is reduced.-Can correspond by setting the grain size only, there is no need to select the whetstone depending on the type of steel material. With outstanding dur-Removal of beads such as standard steel, stainless steel, and aluminum.
    atribut:
    • Purpose of Use: Removal of beads such as standard steel, stainless steel, and aluminum.
  5. YOKOTA Midget Grinder
    Mulai

    Rp3.899.900

    YOKOTA Midget Grinder
    Deskripsi:
    -Compact, lightweight and outstanding usability.-Carbide rotary bar/Shank mounted whetstone dual purpose design, highly accurate zip fastener was adopted, since the motor torque is also thick, it doesn't choose work.-Molding die finishing, burring work, chamfering work etc.-Touch Joint-Spanner
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.45
    • Hose Intake Port: Rc1/4
    • Total Length: 169mm
    • Accessories: Touch Joint, Spanner
    • No. Load Speed: 24000min -1 power
    • Purpose of Use: Molding die finishing, burring work, chamfering work etc.
  6. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  7. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  8. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  9. Sankyo Dry Cup (for Grinding) (Gerinda Mangkok Diamond)
    Mulai

    Rp899.900

    Sankyo Dry Cup (for Grinding) (Gerinda Mangkok Diamond)
    Deskripsi:
    -A low cost type ideal for coarse level grinding.-Grinding of hardness construction materials such as concrete, blocks and bricks, etc.-Working Tool: Disc grinder.-15mm Hole Diameter Ring
    atribut:
    • Finishing: Rough
    • Outer DiameterxThicknessxHole Diameter (mm): 100x4.5x20
    • Maximum Working Rotation Speed (rpm): 14500
    • Accessories: 15mm Hole Diameter Ring
    • Purpose of Use: Grinding of hardness construction materials such as concrete, blocks and bricks, etc. Working Tool: Disc grinder.
  10. TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Mulai

    Rp729.900

    TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Deskripsi:
    -Can be used for finishing dresses as well as for rough dresses.-Removal of grinding layer clogged in the dressing grinding side.
    atribut:
    • Carats: 1/2ct
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
  11. monotaro Air Microstraight Grinder (For Precision Grinding)
    Mulai

    Rp2.799.900

    monotaro Air Microstraight Grinder (For Precision Grinding)
    Deskripsi:
    It can be used for deburring after machining and grinding and surface finishing of various metals. Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For precision grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Point Angle: straight
    • Accessories: 1 body, 1 air hose (1.45 m), 1 hose cover, 1 hose joint, 1 pin, 1 bar, 1 bolt, 1 spanner, 1 wheel with shaft, 2 wheels with shaft, 6 buffs
    • Overall Length (mm): 165
    • Hose Inside-Diameter (phi mm): 5
    • Collet Size (mm): 3
    • Air Consumption (L/minute): 120
    • Connection Diameter (Φ mm): 6 (Air)
    • No Load Rotation Speed (rpm): 65000
  12. Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)
    Mulai

    Rp369.900

    Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)
    atribut:
    • Hardness: K
    • Color: Red
    • Shape: 1
    • Binder: V
    • Abrasive: WA
    • Grain Size (#): 60
    • Purpose of Use: Free grinding such as portable grinder and tabletop grinder. WA Abrasive: Grinding processing of hardened carbon steel, alloy steel, tool steel, etc.
  13. TOKU Air Angle Grinder
    63%
    Mulai

    Rp4.799.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 180x6x22mm
    • Air consumption: 0.8 to 1.0
    • Hose Intake Port: PT3/8
    • Exhaust: Lateral
    • Total Length: 254mm
    • No. Load Speed: 7500min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  14. TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    43%
    Mulai

    Rp459.900

    TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
    • Maximum Working Rotation Speed: 4000rpm
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
  15. BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)
    Mulai

    Rp11.900

    BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)
    Deskripsi:
    Bonded abrasives dari Bosch telah dirancang untuk penggunaan yang lebih mudah, lebih cepat, dan lebih efisien. Penelitian dan pengembangan intensif, pemeriksaan bahan baku yang ketat, metode produksi yang modern, dan pengendalian mutu yang teliti.
    atribut:
    • Diameter (mm): 100
    • Bore Diameter (mm): 16
    • Thickness (mm): 1.2
    • Specification: A 46 P BF
    • Part Number: 2608603215
  16. COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda)
    Mulai

    Rp999.900

    COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda)
    atribut:
    • Size: 123mm
    • Comments: Velcro Tape Specification
    • Purpose of Use: Putty grinding, preconditioning of metal, grinding of wood ground
  17. Noritake Generic Use Bit Whetstone A (Batu Gerinda Asah)
    Mulai

    Rp699.900

    Noritake Generic Use Bit Whetstone A (Batu Gerinda Asah)
    Deskripsi:
    Usage:_x000D_general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.
    atribut:
    • Shape: No. 1 (flat)
    • Grain Size: 36
    • Thickness (mm): 19
    • Abrasive Material: A
    • Hole Diameter (phi mm): 15.88
    • Hardness: N
    • Maximum Peripheral Velocity (m/minute): 2400
    • Bond: V75R
    • Grain Size, Hardness: 36N
    • Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm): 205x19x15.88
    • Outer Diameter d (mm): 205
    • Purpose of Use: Free grinding such as portable grinder and tabletop grinder. A Abrasive: Grinding processing of unhardened common steel (SS), etc.
  18. COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda)
    50%
    Mulai

    Rp489.900

    COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda)
    Deskripsi:
    atribut:
    • Size: 123mm
    • Compatible Model: 914L, 905A4
  19. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
Daftar Harga As Gerinda Terbaru November 2026
TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)Rp569.900
Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)Rp289.900
NRS Flexible Grinding Wheel Mini Super Green (Batu Gerinda Fleksibel)Rp2.399.900
Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)Rp1.099.900
NRS Flexible Grinding Wheel Mini Super Green (Batu Gerinda Fleksibel)Rp739.900
YOKOTA Midget GrinderRp3.899.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.199.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
Sankyo Dry Cup (for Grinding) (Gerinda Mangkok Diamond)Rp899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)