Beli Amplas Fiber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Amplas Bulat KertasDeskripsi:_x000D_-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance._x000D_-Silicon carbide abrasive grains are used._x000D_-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef_x000D_-Bead removal of welded portions: #14 to #24._x000D_-Rust remover of hull/car body: #24 to #60._x000D_-Burr removal of metal: #40 to #80._x000D_-Polishing of stone material (medium finish): #80 to #120._x000D_-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- CUMET Abrasive Ceramic Fiber Disc Grit 36Deskripsi:Ceramik Fiber Disc Cumet Itu terbuat dari bahan abrasif berkualitas tinggi dan kertas serat vulkanisir berkekuatan tinggi sebagai bahan pendukung yang ditandai dengan kekakuan dan kelembutan yang tepat, ketajaman dan bukti keausan jenis dan ukuran lengkapPengaplikasian dapat digunakan untuk menggiling lapisan las, deburing, menghilangkan karat, menghilangkan cat dan memoles dengan dipasang oleh penggiling sudut portabel listrik atau pneumatik di mobil pembuatan kapal, jembatan, kecepatan garis maksimum yang dapat diterapkan adalah 80 m/satribut:
- Size (inch): 4
- Grit: 36
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- SOWA Ceratonceramic Fiber StonesDeskripsi:-A ceramic whetstone specifically designed for surface coarseness.-Unlike the structure of conventional whetstones, because alumina fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs. -Electric discharge machining and surface finishing after cutting.
- TRUSCO Amplas Bulat Kertasatribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- NORTON Blaze F980 Fiber Discatribut:
- Outer Diameter (mm): 172
- Maximum Working Rotation Speed (rpm): 8500
- Purpose of Use: Gridning, polishing, bead removal, burr removal, and chamfering of standard steel, stainless steel, and heat-resistant steel.
- SOWA Cristone Matrix Crystal Fiber Stonesatribut:
- LxWxThickness (mm): 100x4x1
- SOWA Cristone Matrix Crystal Fiber StonesDeskripsi:-Highest Quality Ceramic Whetstone.-Very high grinding ability, and it finishes the surface uniformly and at the same time, it removes the hardened layer after electric discharge processing, and processing stage gaps smoothly.-Unlike conventional grindstones, because alumina long fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs.-The bending strength is the highest, making it difficult to break. -Electric discharge machining and surface finishing after cutting.
- TRUSCO Zirconia Abrasive Cloth BeltDeskripsi:Use:Suitable for stainless steel, steel material, grinding and polishing.Ranging from general polishing up to heavy grinding.Deburring, metal hand tools, bead removal, removing black scale.atribut:
- Purpose of Use: Optimum for grinding and polishing of stainless steel materials, steel materials, etc. Possible to wide range from general polishing to heavy grinding. Burring of metallic working tools, cutleries etc., bead removal, removal of black layer, etc.
- Width x Length (mm): 100 x 915
- TRUSCO Zirconia Abrasive Cloth Beltatribut:
- W x L (mm): 100x915
Daftar Harga Amplas Fiber Terbaru March 2026
| Klingspor Fiber Disc 7Inch (Amplas Bulat) | Rp17.900 |
| TRUSCO Amplas Bulat Kertas | Rp239.900 |
| TRUSCO Amplas Bulat Kertas | Rp419.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| CUMET Abrasive Ceramic Fiber Disc Grit 36 | Rp22.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
| SOWA Ceratonceramic Fiber Stones | Rp70.900 |
| TRUSCO Amplas Bulat Kertas | Rp299.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/P103081182-1.jpeg)


/5eP101000194-3.jpg)

/chP103195449-2.jpg)
/ncP103680840-2.jpg)
/a1P103774361-2.jpg)



/4kP103081164-4.jpg)
/P103081173-1.jpeg)


/P101003685-1.jpg)

/P101003686-1.jpg)