Beli Amplas Besi Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Flap Disc Zirconium Oxide (Amplas Gerinda Susun)Deskripsi:Gunakan gerinda poles Krisbow yang cocok untuk finishing pada permukaan besi maupun stainless steel agar terlihat lebih mengkilap dan berkilau. Gerinda Poles Zirconium Oxide #120 10 cm dari Krisbow adalah alat serbaguna untuk penggunaan profesional dan umum serta cocok digunakan untuk berbagai jenis material. Digunakan dalam pekerjaan untuk perbaikan dan penyelesaian finishing dari bodi otomotif dan pekerjaan industri, dan mempermudah pengerjaan menggosok lapisan cat, dempul atau surfacer. Bahan Zirconium oxide biasa digunakan untuk berbagai mesin gerinda karena sifatnya yang kuat dan tahan lama.atribut:
- Dimensions (mm): 100x16
- Speed (rpm): Max. 15300
- BOSCH Flexible Flap Disc X435 (Amplas Susun)Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)atribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- K55 Flap Disc (Amplas Gerinda Susun)atribut:
- Size (mm): 100x16
- TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)Deskripsi:It is stainless steel, general metal combination. Nylon fiber acts as a cushion and prevents excessive scraping of material to be polished. Nylon fibrous nonwoven fabric is adhered with special resin adhesive to the material, excellent in chemical resistance, water resistance, elasticity, etc. As new surfaces always appear due to autogenous action, clogging is unlikely to occur, and the surface roughness of the finished surface is constant from the beginning to the end of polishing. It lasts shape for a long time. There is no need for the edges to rush.Use Ideal for polishing of paint peeling, polished stainless steel before plating, iron, alloy, wood, plastic etc Tools used: straight grinder (air · electric)atribut:
- Material: Axis: Steel
- Shaft Diameter (mm): 6
- Width (mm): 25
- Shaft Length (mm): 40
- Maximum Operating Speed (rpm): 3000
- Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
- MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:- The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
- MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:_x000D_-The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece._x000D_-Can be used for any polishing, inner surface, curved surface and flat surface._x000D_-Heat dissipation effectatribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 25x25x6x40mm
- Purpose of Use: Grinding and polishing of iron and stainless steel. Polishing prior to painting. Scratch removal. Polishing of pipe's inner side. Rust remover. Burr removal. Surface polishing. Bake removal after welding. Electric grinder, electric drill, and drill press
- RESIBON Grinding Wheel Mini Offset MO (Batu Gerinda Poles)Deskripsi:A small-diameter whetstone suitable for processing of details.Exhibits excellent usability due to its formulation of a special abrasive.atribut:
- Grain Size (#): 36
- Abrasive: A
- Outer Diameter x Thickness x Hole Diameter (mm): 50 x 4 x 9.53
- Maximum Working Rotation Speed (rpm): 22930
- RESIBON Flexible Grinding Wheel Skill Touch S (Batu Gerinda Fleksibel)Deskripsi:An abrasive elastic grinding wheel that demonstrates various functions for various materials.atribut:
- Grain Size (#): 60
- Abrasive: AC
- Outer Diameter x Thickness x Hole Diameter (mm): 100 x 3 x 15
- Maximum Working Rotation Speed (rpm): 13700
- monotaro Alumina Abrasive Flap Disc (Amplas Susun)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- PFERD Flap Disc Polifan PFF115A40SG (Amplas Gerinda Susun)Deskripsi:POLIFAN WHEEL PFF115-22A40SG 167496 adalah mata gerinda yang digunakan untuk menghaluskan permukaan benda kerja.Mata gerinda ini dipakai untuk angle grinder dan biasa digunakan untuk ma terial benda kerja besi, stainless steel, plastic. Mata gerinda ini mempunyai dimensi 11.5 X 1.9 X 1.9 CM dengan ukuran grit 40.Mata gerinda ini bekerja dengan putaran 13300 rpm sehingga cocok digunak an pada industri, bengkel, dan konstruksi. Benefit POLIFAN flap discs can offer advantages over reinforced grinding wheels where a superior surface finish must be achieved in addition to high stock removal rates. The wide range of high-grade abrasive flap types and proven special-purpose versions available from PFERD meet the demands of the most exacting and difficult grinding tasks while reflecting the specific properties of each material.atribut:
- Dimensions (cm): 11.5x1.9x1.9
- Type: SG A
- Abrasive Material: Aluminium Oxide A
- Application: Surface Grinding
- Thickness (mm): 19
- Diameter (mm): 115
- Arbor (mm): 22.23
- Maximum Speed (rpm): 13300
- BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- KRISBOW Flap Disc Aluminium Oxide (Amplas Gerinda Susun)atribut:
- Dimensions (mm): 100x16
- Speed (rpm): Max. 15300
- YANASE B-Top Abrasive Disc (Alundum) (Amplas Gerinda Susun)atribut:
- Outer DiameterxBlade LengthxHole Diameter (mm): 100x15x15
- Maximum Working Rotation Speed (rpm): 13000
- Blade Number (sheet): 80
- Maximum rotating peripheral velocity: 68m/s (4080m/min)
- Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)atribut:
- Thickness (mm): 2
- York Soft Grinding Wheel (Batu Gerinda)Deskripsi:Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools. Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Suggested Applications: Cast Iron
- Bore (mm): 31.75
- Abrasive Material: Silicon Carbide
- PFERD Grinding Wheel E178-7A30PPSF (Batu Gerinda Poles)Deskripsi:GRINDING WHEEL E178-7A30PPS FORTE 470527 adalah mata gerinda yang ergonomis dimana material gerinda lebih rendah debu, m inim getaran dan pemotongan material lebih cepat.Mata gerinda ini dipakai untuk angle grinder dan biasa digunakan untuk menggerinda per mukaan, sisa pengelasan, proses chamfer dan fillet benda kerja dengan ma terial besi atau stainless steel.Mata gerinda ini mempunyai dimen si 178 X 7 X 7 MM dengan ukuran diameter 178 mm.Mata gerinda ini bekerja dengan putaran 8600 rpm sehingga cocok digunakan pada industri , bengkel, dan konstruksi. Benefit General purpose tool of hardness grade L. PFERD product characterized by aggressive grinding performance and long tool life. A combination tool for steel and stainless steel that optimizes inventory management.atribut:
- Thickness (mm): 7.2
- Application: Surface Grinding
- Type: PS Forte
- Dimensions (mm): 178x7x7
- Burr Shape: Wheel
- Arbor (mm): 22.23
- Abrasive Material: Aluminium Oxide A
- Item: Grinding Wheel
- Length (mm): 178
- Diameter (mm): 178
- Maximum Speed (rpm): 8600
- PFERD Grinding Wheel E125-7A30PPSF (Batu Gerinda Poles)Deskripsi:GRINDING WHEEL E125-7A30PPSF 471142 adalah mata gerinda yang ergonomis dimana material gerinda lebih rendah debu, minim getaran dan pemotongan material lebih cepat.Mata gerinda ini dipa kai untuk angle grinder dan biasa digunakan untuk menggerinda permukaa n, sisa pengelasan, proses chamfer dan fillet benda kerja dengan materia l besi atau stainless steel.Mata gerinda ini mempunyai dimensi 12 5 X 7 X 7 MM dengan ukuran diameter 125 mm.Mata gerinda ini beker ja dengan putaran 12200 rpm sehingga cocok digunakan pada industri, be ngkel, dan konstruksi. Benefit General purpose tool of hardness grade P. PFERD product characterized by aggressive grinding peformance and long tool life.atribut:
- Length (mm): 125
- Arbor (mm): 22.23
- Abrasive Material: Aluminium Oxide A
- Type: PS Forte
- Thickness (mm): 7.2
- Item: Grinding Wheel
- Burr Shape: Wheel
- Diameter (mm): 125
- Dimensions (mm): 125x7x7
- Application: Deburring
- Maximum Speed (rpm): 12200
Daftar Harga Amplas Besi Gerinda Terbaru November 2026
| KRISBOW Flap Disc Zirconium Oxide (Amplas Gerinda Susun) | Rp33.900 |
| BOSCH Flexible Flap Disc X435 (Amplas Susun) | Rp149.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp349.900 |
| K55 Flap Disc (Amplas Gerinda Susun) | Rp6.900 |
| TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun) | Rp869.900 |
| MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun) | Rp629.900 |
| MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun) | Rp1.199.900 |
| RESIBON Grinding Wheel Mini Offset MO (Batu Gerinda Poles) | Rp2.399.900 |
| RESIBON Flexible Grinding Wheel Skill Touch S (Batu Gerinda Fleksibel) | Rp1.599.900 |
| KRISBOW Depressed Center Grinding Wheel (Batu Gerinda Poles) | Rp11.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/1vP104569067-4.jpg)
/1xP101003069-2.jpg)
/P102012673-1.jpg)
/lvP104054787-1.jpg)
/P102187166-1.jpg)
/doP102794492-2.jpg)
/P102793147-1.jpg)
/3rP104714135-1.jpg)
/3iP104714126-1.jpg)
/inP104566671-6.jpg)
/gpP103184601-11.jpg)
/eeP103745518-1.jpg)
/P101003090-1.jpg)
/1mP104569058-4.jpg)
%20(Amplas%20Gerinda%20Susun)/8aP105269298-1.jpg)
/0sP101004028-2.jpg)
/5fP101000195-2.jpg)
/n4P103115832-9.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)