Beli Amplas Belt Sander 150 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)atribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- TRUSCO Zirconia Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:Welding beads removal. Deburring, chamfering.atribut:
- Width x Length (mm): 10 x 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:50atribut:
- Width (mm): 12
- Length (mm): 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: metal
- Abrasive Material: Alumina
- Dimensions (mm): 100 x 915
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:- A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.atribut:
- Length (mm): 533
- Width (mm): 76
- Abrasive Material: Alundum abrasive particles (A)
- Base Material: Cloth
- Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:Welding beads removal. Deburring, chamfering. Dicast finishing and correction.atribut:
- Base Material: Cloth
- Width x Length (mm): 20 x 520
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- BOSCH Sanding Disc Velcro C411 (Amplas Bulat)Deskripsi:Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggiatribut:
- Disc Diameter (mm): 125
- Perforation (holes): 8
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- KOBE RED LINE Belt Sander KitDeskripsi:MBS025-Xk - Mini Belt Sander Kit Suitable for shaping, paint removal, weld sanding, smoothing and rust removal on flat or curved surfaces. Supplied with 9 flexible abrasive belts and 5 contact arms. Rated for continuous use. Uses 6, 10, 13 and 20mm wide by 457mm long abrasive belts. Adjustable multi-positional sanding arm angle with a speed regulator and rear handle exhaust with noise baffler. Free speed: 18,000rpm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air consumption: 4cfm* (113ltr/min). Air pressure: 90psi/6.3bar. Motor power: 0.6hp. Noise Level: 84dBA Sound Power; 92dBA Vibration: 0.8m/s Overall length: 390mm. *Based on a 15 second cycle per minute average use. Kit contents: Contact arms: 6, 10, 13, 20mm with flat roller. 10mm with rounded roller. Surface preparation file belts: 20mm: P80 grit (coarse), 13mm: P300 grit (fine) Aluminium oxide file belts: 20mm: P60, P80 grit, 13mm: P80, P120 grit, 10mm: P120, P150 grit, 6mm: P150 grit. 4mm hexagon key L-wrench.atribut:
- Belt Length: 457mm
- Air Pressure: 90PSI
- Belt width: 13mm
- Air consumption: 4CFM
- Part Number: KBE2702880K
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:29atribut:
- Material: Abrasive Material: Alundum Abrasive Grain (A) Base Material: Fabric
- Width (mm): 100
- Length (mm): 915
- Purpose of Use: Various burring, surface treatment. Tool repair, removal of rough scratches. Grinding and polishing of metal parts.
- BOSCH Sander (Mesin Amplas)Deskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- monotaro Ceramic Abrasive Belt (Amplas Sabuk)Deskripsi:A resin cross belt of ceramic abrasive which boasts higher grinding power and durability than zirconia. Ceramic abrasive grains are excellent in impact resistance and abrasion resistance, have long life and cutting power. Especially for heavy grinding and cutting.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: Stainless steel, titanium, Carbon steel, chromium alloy, nickel alloy, ordinary Steel etc.
- Abrasive Material: Ceramic abrasive grain
- Abrasive Grain: Ceramic abrasive grain
- Base Material: cotton cloth
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
Daftar Harga Amplas Belt Sander 150 Terbaru November 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| Bellstar Abrasive Mfg. Resin Cross Belt for Belton (Amplas Sabuk) | Rp509.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp269.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp349.900 |
| TRUSCO Zirconia Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp889.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.799.900 |
| TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp289.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp319.900 |
| TRUSCO Endless Abrasive Belt (Amplas Sabuk) | Rp239.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102767337-1.jpg)
/P102019108-1.jpg)
/P102767355-1.jpg)
/P102012673-1.jpg)
/2eP101002086-5.jpg)
/P101001160-1.jpg)
/P101506708-1.jpg)
/P102230770-1.jpg)
/P102230763-1.jpg)
/81P102187289-2.jpg)
/P101001840-1.jpg)
%20(Aksesori%20Mesin%20Amplas)/P102032596-1.jpg)
/3rP101003135-2.jpg)
/m1P102237793-12.jpg)


%20(Kertas%20Amplas)/P102012871-1.jpg)
/P101506715-1.jpg)
/P101518725-2.jpg)
/gpP102237601-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)