Beli Amplas Aluminium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Sponge Abrasive Jigsaw Puzzle Type (Spons Amplas)
    50%
    Mulai

    Rp49.900

    3M Sponge Abrasive Jigsaw Puzzle Type (Spons Amplas)
    Deskripsi:
    The sponge abrasive is cut into a jigsaw puzzle. Fine details and edges are easy to polish. One piece can be used without waste with 12 pieces. Metal dirt removal, woodwork polishing
    atribut:
    • Material: Aluminium Oxide Abrasive
    • Length (mm): 140
    • Width (mm): 114
    • Thickness (mm): 5
    • Color: Gray
  2. monotaro Abrasive Hand Pad (Amplas Serabut)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    monotaro Abrasive Hand Pad (Amplas Serabut)
    Deskripsi:
    Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Pad
    atribut:
    • Grit: #320
    • Thickness (mm): about 8
    • Abrasive Materials: Aluminium Oxide
    • Dimensions (mm): 150x230
  3. KRISBOW Flap Disc Aluminium Oxide (Amplas Gerinda Susun)
    Mulai

    Rp28.900

    KRISBOW Flap Disc Aluminium Oxide (Amplas Gerinda Susun)
    atribut:
    • Dimensions (mm): 100x16
    • Speed (rpm): Max. 15300
  4. Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)
    Mulai

    Rp1.399.900

    Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    -Elastic rubber grinding wheel prevents secondary burrs and undercut due to the cushioning effect._x000D__x000D_-The familiarity is also good on the R surface, it does not shave too much._x000D__x000D_-Clogging is extremely little and durability is outstanding._x000D__x000D_-Finishing of cu
    atribut:
    • Abrasive Materials: Ceramic Filler, Silicon Carbide
    • Purpose of Use: Finishing of cutting surface, paint removal. Fine burr, burr removing after cutting, sheet metalwork. For various materials such as non-ferrous metals and painted surfaces including stainless, aluminum.
  5. BOSCH Sanding Disc Velcro C411 (Amplas Bulat)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp6.900

    BOSCH Sanding Disc Velcro C411 (Amplas Bulat)
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  6. Scotch Bright Super Ganko (Amplas Serabut)
    Mulai

    Rp1.699.900

    Scotch Bright Super Ganko (Amplas Serabut)
    Deskripsi:
    Durable nylon nonwoven fabric with abrasive grains uniformly impregnated with special adhesive. No fraying or tearing and excellent durability. There is no clogging like sandpaper. Can be used in combination with water, oil and detergent. Just fit in the palm of your hand, greatly improving workability. Footing before painting, good rust removal, peeling hairline finish of old paint film, removing burns from welding, removing dirt on concrete surface
    atribut:
    • Shape: Pad type
    • Thickness (mm): About 35
    • Color: Dark brown
    • Suitable Material: Concrete etc.
    • Abrasive: A (aluminum oxide)
    • Abrasive structure: Non-woven
    • Dimensions (mm): 100x150
  7. Bagus Aluminium Foil Box (Kertas Timah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Bagus Aluminium Foil Box (Kertas Timah)
    Deskripsi:
    Bagus Aluminum Foil digunakan untuk membungkus berbagai macam makanan. Digunakan untuk memasak, memanggang, membekukan dan menyimpan makanan. - Bahan yang aman untuk makanan (food grade). - Tersedia dalam beberapa variasi ukuran panjang. - Lebih tebal, kuat dan tidak mudah sobek (1.3µm). Bahan : aluminum.
  8. KRISBOW Abrasive Paper Hand (Kertas Amplas)
    Mulai

    Rp49.900

    KRISBOW Abrasive Paper Hand (Kertas Amplas)
    atribut:
    • Material: Aluminium Oxide
    • Packing Dimensions (mm): 245x3x315
  9. York Nylon Interleaved Wheel (Amplas Serat Tangkai)
    Mulai

    Rp67.900

    York Nylon Interleaved Wheel (Amplas Serat Tangkai)
    Deskripsi:
    Interleaved Wheels Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive. 6mm shank diameter. Ideal for matching/blending a finish, light deburring, decorative/cosmetic applications. Alternate flaps of abrasive are interleaved with a versatile high quality nylon. 6mm shank diameter. Suitable for: deburring, producing cosmetic finishes on most materials, rust removal and blending.
  10. Jason Abrasive Cloth Belt Aluminum Oxide (Amplas Gulung)
    Mulai

    Rp169.900

    Jason Abrasive Cloth Belt Aluminum Oxide (Amplas Gulung)
    Deskripsi:
    Long lasting aluminum oxide abrasive cloth belt, Water resistant
    atribut:
    • Protection : Water Resistance
  11. Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)
    38%
    Mulai

    Rp799.900

    Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Improved welding prevention effect.-Wet polishing by oily polishing is possible.-Adopt finger joints to reduce joint stage.-Effective for grinding and polishing of general metals such as carbon steel and aluminum.
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A)
    • Purpose of Use: Effective for grinding and polishing of general metals such as carbon steel and aluminum.
    • W x L: 100x915mm
  12. BOSCH Flexible Flap Disc X435 (Amplas Susun)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  13. TRUSCO Paper Disc (Amplas Bulat)
    Mulai

    Rp67.900

    TRUSCO Paper Disc (Amplas Bulat)
    Deskripsi:
    -Paper type using aluminum abrasive grains.-Can be used for micro air grinders.-For deburring and polishing of various metals.
    atribut:
    • Outer Diameter (mm): 30
    • Maximum Working Rotation Speed (rpm): 23500
    • Grain Size: #60
    • Inner Diameter (mm): 12
    • Purpose of Use: For deburring and polishing of various metals.
  14. TRUSCO Paper Disc (Amplas Bulat)
    Mulai

    Rp67.900

    TRUSCO Paper Disc (Amplas Bulat)
    Deskripsi:
    -Paper type using aluminum abrasive grains.-Can be used for micro air grinders.-For deburring and polishing of various metals.
    atribut:
    • Blade Edge: (+)2
    • Purpose of Use: For deburring and polishing of various metals.
  15. York Coil Superflex Cloth (Amplas Gulung)
    Mulai

    Rp359.900

    York Coil Superflex Cloth (Amplas Gulung)
    Deskripsi:
    50mm x 50m Rolls.Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Length (m): 50
  16. TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    43%
    Mulai

    Rp459.900

    TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
    • Maximum Working Rotation Speed: 4000rpm
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
  17. 3M Scotch-Brite Abrasive Pad Kelen #100-120 Equivalent Blue (Amplas Serabut)
    50%
    Mulai

    Rp189.900

    3M Scotch-Brite Abrasive Pad Kelen #100-120 Equivalent Blue (Amplas Serabut)
    Deskripsi:
    It is a strong thick material that prevents abrasive grains from falling off, so it removes rust and dirt. Excellent compatibility, ideal for polishing uneven parts and pipes. Handy size that is easy to hold and easy to put in work bags. For removing rust and dirt
    atribut:
    • Grain Size, Compatible Finish: 100-120
    • Type of Abrasive Grain: Aluminium Oxide
    • Dimensions (mm): 70x110
    • TRUSCO Number: 356-8741
  18. Kennedy Half Round Sharpening Abrasive Stone - Aluminium Oxide - Coarse (Batu Asah)
    Mulai

    Rp93.900

    Kennedy Half Round Sharpening Abrasive Stone - Aluminium Oxide - Coarse (Batu Asah)
    Deskripsi:
    Half Round Aluminium Oxide Abrasive Files.A range of sharpening stones to cover a variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications.
    atribut:
    • Width (mm): 13
    • Abrasive Material: Aluminium Oxide
    • Grade: Coarse
    • Weight (g): 25
    • Grit: P180
    • Shape: Half Round
    • Length (mm): 100
    • Product Type: Abrasive File
  19. CUMET Amplas Susun/Flap Disc Flex 4inch Aluminium Oxide
    Mulai

    Rp7.900

    CUMET Amplas Susun/Flap Disc Flex 4inch Aluminium Oxide
    Deskripsi:
    Flap cakram secara luas digunakan dalam pembuatan kapal Otomotif ,penerbangan ,mesin , jembatan dan industri kontruksi lainnya .Cocok untuk grinding , finishing ,debburing ,Penghapusan karat, dan snagging
    atribut:
    • Flap Disc (mm): 100
    • Diameter (inch): 4
    • Material: Aluminium Oxide
  20. Kennedy AL/OX Abrasive Belt 100x915mm (Amplas Sabuk)
    Mulai

    Rp1.199.900

    Kennedy AL/OX Abrasive Belt 100x915mm (Amplas Sabuk)
    Deskripsi:
    Resin bond aluminium oxide sanding belts are designed for industrial applications. Durability combined with flexibility ensures a long life and first class performance. Suitable for wood and metal work.
    atribut:
    • Width (mm): 100
    • Abrasive Material: Aluminium Oxide
    • Backing Material: Polyester
    • Length (mm): 915
Daftar Harga Amplas Aluminium Terbaru November 2026
3M Sponge Abrasive Jigsaw Puzzle Type (Spons Amplas)Rp49.900
monotaro Abrasive Hand Pad (Amplas Serabut)Rp139.900
KRISBOW Flap Disc Aluminium Oxide (Amplas Gerinda Susun)Rp28.900
Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)Rp1.399.900
BOSCH Sanding Disc Velcro C411 (Amplas Bulat)Rp6.900
Scotch Bright Super Ganko (Amplas Serabut)Rp1.699.900
Bagus Aluminium Foil Box (Kertas Timah)Rp41.900
KRISBOW Abrasive Paper Hand (Kertas Amplas)Rp49.900
York Nylon Interleaved Wheel (Amplas Serat Tangkai)Rp67.900
Jason Abrasive Cloth Belt Aluminum Oxide (Amplas Gulung)Rp169.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)