Scotch Bright Super Ganko (Amplas Serabut)

Sebelum PPN:
Rp1.699.900
Spesifikasi
ShapePad type
Thickness (mm)About 35
ColorDark brown
Suitable MaterialConcrete etc.
AbrasiveA (aluminum oxide)
Abrasive structureNon-woven
Dimensions (mm)100x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable nylon nonwoven fabric with abrasive grains uniformly impregnated with special adhesive.


No fraying or tearing and excellent durability.


There is no clogging like sandpaper.


Can be used in combination with water, oil and detergent.


Just fit in the palm of your hand, greatly improving workability.


Footing before painting, good rust removal, peeling hairline finish of old paint film, removing burns from welding, removing dirt on concrete surface
Feature
There is no fraying or tearing, and the polishing power is always stable and the effect does not change until the end.

Can also be used with water, oil and detergent.

There is no clogging like sandpaper.

Ulasan Produk

Tidak ada ulasan