Beli Amplas 80 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- Bellstar Abrasive Mfg. Rubber Grindstone Bell Rubber (Amplas Karet)atribut:
- Material: Base material: Elastic rubber (vulcanized rubber), Abrasive: Ceramic filler (#46 to #220:silicon carbide, #320 to #500:alumina oxide)
- Length (mm): 70
- Width (mm): 30
- Thickness (mm): 10
- Purpose of Use: For burn removal, rust removal, damage removal and paint removal of metal, etc.
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork._x000D__x000D_-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- TRUSCO Multi-Sandpaper Replacement Belt (Sabuk Pengganti Amplas)Deskripsi:Multi-sandpaper (MSP series) Dedicated replacement paperatribut:
- Abrasive Materials: Alumina Abrasives (A)
- Belt Dimensions (mm): 6 x 324
- Purpose of Use: A multi-sand paper (MSP series) exclusive replacement paper.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- MURAKO Cyclone Flap Disc (Amplas Susun)atribut:
- Outside Diameter (mm): 100
- Segment Length (mm): 18
- Hole Diameter (mm): 15
- Maximum Usage Lap Speed: 72m/s(4300m/min)
- Purpose of Use: Remove welding bead. Burring/chamfering. Rust removal.
- RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Silicon carbide
- Width (mm): 230
- Length (mm): 280
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:- A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.atribut:
- Length (mm): 533
- Width (mm): 76
- Abrasive Material: Alundum abrasive particles (A)
- Base Material: Cloth
- Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
- TRUSCO Abrasive Paper Waterproof TTP Series (Kertas Amplas)Deskripsi:Use:Mold finish polishing, metal test piece polishing, Paint surface polishing. Woodworking and glass crafting. Automobile repair. Metal steel material polishing and deburring.atribut:
- Length (mm): 280
- Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
- Width (mm): 228
- NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-Resin belt for belt sander 100x915mm which is widely used._x000D_-Can be used widely from heavy grinding to burring._x000D_-Can be used for both steel and woodworking._x000D_-Various burring, surface treatment._x000D_-Tool repair, removal of rough scratches._x000D_-Grinding and polishing of metal parts.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Base Material: Cloth
- W x L (mm): 100x9159
- Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Improved welding prevention effect.-Wet polishing by oily polishing is possible.-Adopt finger joints to reduce joint stage.-Effective for grinding and polishing of general metals such as carbon steel and aluminum.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Purpose of Use: Effective for grinding and polishing of general metals such as carbon steel and aluminum.
- W x L: 100x915mm
- NORTON SG Blaze R980 Ceramic Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt which greatly evolved the ceramic abrasive grains.-Sharp edged abrasive grains with less wear exhibit excellent grinding force and durability.-For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.atribut:
- Abrasive Materials: Ceramic Abrasive Grains (SG blaze(R)
- Purpose of Use: For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.
- W x L: 10x330mm
Daftar Harga Amplas 80 Terbaru October 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| Bellstar Abrasive Mfg. Rubber Grindstone Bell Rubber (Amplas Karet) | Rp409.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp119.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk) | Rp309.900 |
| TRUSCO Multi-Sandpaper Replacement Belt (Sabuk Pengganti Amplas) | Rp34.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp2.900 |
| TORA Abrasive Sand Paper Roll (Amplas Gulung) | Rp309.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102767337-1.jpg)
/P102019122-1.jpg)
/42P102019146-2.jpg)
/P102767355-1.jpg)
/chP103195449-2.jpg)
/P102767373-1.jpg)
/P101001395-1.jpg)
/5eP101000194-3.jpg)
/1cP103631048-3.jpg)
/P102032367-1.jpg)
/P102007945-1.jpg)
/P102019108-1.jpg)
/P102029749-2.jpg)
/0gP102035016-2.jpg)
/P102383579-7.jpg)
/81P102187289-2.jpg)
/P101000892-1.jpg)
/P103029058-4.jpg)
/P102773833-1.jpg)
/P102868380-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)