Bellstar Abrasive Mfg. Rubber Grindstone Bell Rubber (Amplas Karet)

Sebelum PPN:
Rp409.900 - Rp1.899.900
Spesifikasi
MaterialBase material: Elastic rubber (vulcanized rubber), Abrasive: Ceramic filler (#46 to #220:silicon carbide, #320 to #500:alumina oxide)
Length (mm)70
Width (mm)30
Thickness (mm)10
Purpose of UseFor burn removal, rust removal, damage removal and paint removal of metal, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Can be used by the eraser touch, a fine polishing work finishes easily and early.Can be cut with the cutter knife.UsageUsed for removing scorch, Removing rust, Repairing damage, Peeling of coating of metal.

Ulasan Produk

Tidak ada ulasan