Beli Ampere Meter 3 Phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIC Ampere MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- CIRCUTOR Three Phase Energy Meter (Analog)Deskripsi:Three Phase Energy Meter (Analog)- Direct Connection, rated Voltage : 220V- Digunakan untuk jaringan single phase- Starting current 0.4%lb- Built in CT (Analog)- Connection Direct/CT (Analog)- Arus : 5 A, Via CTatribut:
- Dimensions (mm): 88x125x73
- CIRCUTOR Three Phase Energy Meter (LCD)Deskripsi:Three Phase Energy Meter (LCD)- Class 1- Dapat di setting sampai 3 tarif- Reverse energy/kesalahan wiring akan terdeteksi otomatis- Setting menggunakan software dan password protected- Insulation Resistance (Analog)- AC Voltage 2kV untuk 1 menit- Impulse Voltage 6kV- Arus : 5 (30) ASpesifikasi-5A, Via CT, Voltage 3x100/57.5Vacatribut:
- Type: DTSF 977
- TESTO Tang AmpereDeskripsi:-An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
- CIRCUTOR Three Phase Energy MeterDeskripsi:- Class 1, dilengkapi dengan pulse output,2 digital output, tampilan backlight LCD- Terdapat modul komunikasi modbus RS-485, dapat digunakan sebagai Billing system dan BAS- 3 tarif dengan external timer, setup meter dapat dilakukan dengan mudah- Compatible digunakan pada PowerStudio software (SCADA System), project referensi : Grand Indonesia- EDMK : koneksi via CT.../5 dan .../1A, MKD : koneksi Direct 40 A (100A)Spesifikasi- Class 1-EN62053-21; RS-485; 230Vac- 2 digital output; VIA CT.../5 A
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- Power Supply: LR03 ×2 Alkaline
- AC Current (A): 600
- AC Measurement System: True RMS
- Core Jaw Diameter (inch): φ1.81
- Core Jaw Diameter (mm): φ46
- Display Refresh Rate: 2 times / s
- Dustproof and Waterproof: IP20, IP50
- Frequency Characteristic (Hz): 45 to 1k
- Guaranteed Accuracy Range (A): 0.06 to 600
- Power (W): 360k (AC)
- Resolution: 0.001
- Safety Standard Category: CAT IV 600 V CAT III 1000 V
- Voltage (V): 600 (AC); 999.9 (DC)
- CIRCUTOR Three Phase Electrical Energy MeterDeskripsi:- Class 1 Energy Meter, 2 tariff- Dapat menampilkan parameter listrik (V, A, kW, kWH, PF, kVAR, kVARH) per-fasa maupun 3 fasa dengan pengukuran 4 kuadran- Dengan tampilan LCD (7 digit) dan desain yang compact (4 modul, 72 mm)- Pengiriman data dengan fitur optical communication port menggunakan modul komunikasi (CEM-M)Spesifikasi- Direct 5(56)A; 230Vac
- Multi Tang AmpereDeskripsi:-Current in 1 phase/3 phase electric paths can now be measured merely by touching.
- Hioki Phase DetectorDeskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
- Hioki Phase Detectoratribut:
- Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
- Applications: for thick conductors
- Dimensions (mm): 70x75x30
- Functions: Phase detection (positive and negative)
- Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
- Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
- Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
- Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
- Voltage Detection Method: Static induction
- FLUKE Tang Ampereatribut:
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Frequency Range (Hz): 5.0 to 500.0
- Resolution: 0.1A, 0.1V, 1V, 0.1mV, 0.1Hz
- Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001 to 1000V CAT III, 600V CAT IV
- Altitude Used: 2000m, (storage) 12000m
- DC Current (A): 999.9
- Dimensions (mm): 277x88x43
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
- Resistance (ohm): 600 ohm / 6k ohm / 60k ohm, resolution: 0.1 ohm / 1 ohm / 10 ohm
- Voltage (V): 600/1000 (DC); 600/1000 (AC)
- Weight (g): 350
- LARKIN Digital Panel MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
Daftar Harga Ampere Meter 3 Phase Terbaru February 2026
| KRISBOW Tang Ampere | Rp849.900 |
| CIC Ampere Meter | Rp98.900 |
| FLUKE Clamp Meter (Tang Ampere) | Rp6.399.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| CIRCUTOR Three Phase Energy Meter (Analog) | Rp1.599.900 |
| Sanwa Instrument Tang Ampere | Rp2.299.900 |
| CIRCUTOR Three Phase Energy Meter (LCD) | Rp2.799.900 |
| TESTO Tang Ampere | Rp4.999.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| CIRCUTOR Three Phase Energy Meter | Rp7.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)




















































































































































/l3P103645759-1.jpg)
/kbP103737731-3.jpg)
/P103074863-1.jpg)

/P103074872-1.jpg)