Beli Aluminium Sample Pan Moisture Analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
- AND Moisture Analyzer- AccessoriesDeskripsi:Moisture Analyzer-Accessories:AX-MX-31 : Sample Pan (100pcs)AX-MX-32-1 : Filtration Glass Fiber Sheet (100 sheets)AX-MX-32-2 : Glass Fiber Sheet (100 sheets)AX-MX-33 : Sodium Tartrate Dihydrate (30gx12pcs)AX-MX-34 : Halogen LampAX-MX-43 : Temperature Calibrator for MX
- OHAUS Moisture meter (Alat Ukur Kelembapan)Deskripsi:The MB95 is equipped with a color touch panel for intuitive operation. Equipped with RS-232C output as standard, MB95 can also communicate via USB. MB95 can store 20 methods and 200 measurement results.
- AS ONE Aluminum Pan For Moisture Determination (Wadah Kelembaban)Deskripsi:Sized to fit most infrared moisture meters. Produced from a strict oil-free manufacturing process.atribut:
- AS ONE Part Number: 1-5790-01
- Purity (%): 99.5 aluminum
- Diameter (mm): 100
- Height (mm): 7
- BEL ENGINEERING Moisture AnalyzerDeskripsi:The i-Thermo G are rugged instruments for moisture determination of raw materials and finished samples in the food, cosmetics, ceramics, agriculture and construction industry.The Dot Matrix graphical display with backlite makes much easier and friendly using the instrument and gives easy and intuitive guidance through the operating process thanks also to his advanced software. On the display are shown all the parameters regarding the drying process and all the relative results, all viewable at once.This instrument brings advanced features such as one key pressing for starting automatically the last drying cycle memorized or the default one, possibility to print the drying session by interval time set by the user, automatic session starting just by closing the heater etc.Drying readability is 0,001%. Possibility of calibrating the internal thermometer (with optional KIT).atribut:
- Size (mm): 215x345x235
- Calibration: External
- Heater: Halogen-Infrared Lamp/400W
- Max Sample Height (mm): 25
- Pansize (mm): 100 (Samples Pan)
- Temperature Range (°C): 35-160, Step Of 1
- Mettler Toledo Infrared/Halogen Moisture Analyzeratribut:
- Maximum Capacity (g): 101
- Minimum Display (mg): 1
- Outer Dimensions (WxDxH) (mm): 192x385x169
- Resolution (%): Moisture percentage: 0.01
- Temperature Setting Range (°C): +40 to +230 (In 1 Increments)
- AS ONE Halogen Moisture Meter Measurement Aluminum Plate (Piring Aluminium)atribut:
- Diameter (mm): 90
- Package Size (mm): 110x110x45
- OHAUS Aluminum Dish For Moisture Meter (Piring Aluminium)atribut:
- Number of Sheets: 50
- Measuring Plate Size (mm): 90
- Package Size (mm): 120x120x50
- Adam Equipment Moisture BalanceDeskripsi:With simple operation and rapid response time, PMB moisture analyzers offer the top value in their class.A single 400-watt halogen bulb heats samples in 1 °C selectable increments. Three heating options give users the flexibility to customize test methods and temperatures for different materials.The automatic test-setting function enables easy recall for frequent testing of the same items without additional user programming. USB and RS-232 interfaces provide computer and printer connections to store test programs and results. No additional software is needed to take readings, giving users total freedom to collect data on a production floor or in the field.The PMB can be used to accurately determine the moisture content in food samples, oils and creams. Suitable for cosmetics, agriculture, food testing and science laboratories.For more information on the PMB moisture analyzer, please contact us.atribut:
- Pan Size (inch): 3.9 ø
- Calibration: External Calibration
- Construction: Die-Cast Aluminium
- Display: Backlit LCD with 0.9inch / 24mm high digits
- Interface: RS-232/USB
- Operating Temperature (°C): 0 to 40
- Operating Temperature (°F): 32 to 104
- Overall Dimensions (inch): 9.8x14.2x7.3
- Overall Dimensions (mm): 250x360x185
- Pansize (mm): 100 ø
- Power Supply: Power Cord
- Weighing Unit: %M, %S, ATRO %M, ATRO %S, g
- Cole Parmer Aluminium Pan Liner (Alas Loyang)Deskripsi:Weighing Pan, oil-free, ideal for general purpose weighing and dispensing. Compatible with both open and enclosed balances. Slightly tapered for stacking.atribut:
- Accessory Type: Weighing Dishes, Liners, Pans, or Boats
- Material: Aluminium
- ACZET MB Series Moisture BalanceDeskripsi:The uncompromising & sophisticated halogen Moisture Analyzer with innumerable features & extensive data storage ability With New Aczet Moisture Analyzer you can achieve higher productivity without compromising on quality in your daily business challenges, since it is DIVERSE and can be programmed according to the individual needs of the person. No matter if user is from quality assurance, manufacturing or R&D. Built-in application program other than basic weighing ease your routine lab work like. Accurate & Reproducible Reliability : Reliable result depend on correct methodology. Select the intelligent function, key in the reference value and maximum time. The MB swiftly calculates appropriate switch-off criteria automatically to match the reference value to the last decimal place. You can save this parameter as method. Intelligent efficiently develops your method and saves your time in any area where different products are analyzed for their moisture content. You could never match your reference value with such accuracy. Ultra Fast and uniform heating Uniquely designed circular halogen Lamp and reflectors ensures utmost rapid heating, shorten the measurement time. Well engineered heating chamber ensure uniform heating to achieve exact result with exceptional reproducibility. Brilliant Monotech sensor with analytical precision The outstanding measurement performance of MB series is based on Aczet brilliant analytical weighing Technology MONOTECH, The forth decimal place is not displayed but is measured and used in calculation of highly precise results, gives highest measurement security. Compliance & Data Storage: Statistics This can display and print statistics for the last 9999 measurements based on each Method or Batch making this ideal intelligent instrument for R&D and Production both. Memory of each Moisture Determination This being the most versatile feature of Aczet MB series, it stores last 1000 moisture determination, so you can almost recall your work even after months, this make it UNIQUE and DEPENDABLE, no other instrument can offer this. Password protection Password protection prevents the unauthorized access to the stored data & alterations of the parameters thus ensuring its security ISO/GLP compliance print out It helps identify how, when & who performed the moisture determination. Highly flexible user configurable print format with 4 user id makes it customized yet traceable document in compliance to SOP's and GLP regulation making MB series most acceptable in each industry. Every successful calibration is been tracked and record with incremental numbers also last successful calibration report stored in memory makes it even more flexible and convenient. Diversity: DATA STORAGE This unique feature offers the flexibility to choose the data storage mode as per user application. Method Wise storage allows the user to store 25 moisture determination results in each method, user can store such 40 methods. Method wise storage is suitable for application in R&D or Quality Assurance where there are more number of different product (samples) to be analyzed. Batch wise storage allows user to create 100 batches & store maximum 1000 data with no restriction on the data storage per batch. Batch wise storage is suitable for application in production where there are more numbers of samples to be analyzed for the same product. Connectivity Do you have to write down the measurement of several dozen samples each day? Not any more. Thanks to the standard USB and RS232 interfaces, you can now conveniently transfer your data to your PC and continue working on it there, or print it out directly on Aczet print Graph Thanks to graphical display, user can view auto updating graph of the drying process with the change in the moisture level. Features like Weight in assist and Standby temperature helps user to improve reproducibility by taking same amount sample weight and similar climatic state for each moisture determination. Multiple Units of measurement results %M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro make it most convenient for each user. Various heating profile like Standard, Gentle, Rapid, Step & High temperature heating make's it possible to analyze any product sample. Various switch off criteria from Auto, Manual, Timed, User Defined G/T, User Defined %U/T, Intelligent makes it possible to achieve utmost accurate result. Sample Identification is traceable Graphical display with alpha numeric keypad and ps2 keyboard made user interface very easy for defining user specific text for each sample. Accessory -CPR 02 or Statistic printer -Calibration Weights -Aluminum Dish -Temperature Kitatribut:
- Units of Measurement: % M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro
- Cole Parmer Aluminum General Purpose Weighing DishesDeskripsi:Ideal for sampling, weighing, dispensing, storage, environmental clean-up, food processing, evaporating, or general laboratory use. All pans are contaminate and oil-free. Dishes are stackable and made from light-gauge aluminum.atribut:
- Accessory Type: Weighing Dishes, Liners, Pans, or Boats
- Material: Aluminium
- Cole Parmer Weighing Dish Aluminum Smooth Walled (Cawan Timbang)Deskripsi:These smooth-sided, flat bottom, multipurpose "utility" dishes are ideal for storage, dispensing, general purpose sampling, and testing. Dish contour facilitates stacking and dispensing. May be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical. The dishes are oil-free and non-coated.atribut:
- Accessory Type: Weighing Dishes, Liners, Pans, or Boats
- Material: Aluminium
- ADVANTECH Test Sieve Brass Wire Cloth (Ayakan Uji)atribut:
- Frame Material: Brass
- Standards: ASTM E11
- Whatman Qualitative Filter PaperDeskripsi:Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.atribut:
- Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
- B-ONE Sieveatribut:
- Diameter (mm): 200
- Height (mm): 50
- Material: Stainless Steel 304
- OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital)Deskripsi:Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.atribut:
- UNSPSC: 41111507
- Calibration Certificate: No Certificate
- Display Type: LCD
- Product Type: Bench Scale
Daftar Harga Aluminium Sample Pan Moisture Analyzer Terbaru November 2026
| AND Moisture Analyzer | Rp39.999.900 |
| AND Moisture Analyzer- Accessories | Rp329.900 |
| OHAUS Moisture meter (Alat Ukur Kelembapan) | Rp1.599.900 |
| AS ONE Aluminum Pan For Moisture Determination (Wadah Kelembaban) | Rp1.999.900 |
| BEL ENGINEERING Moisture Analyzer | Rp64.999.900 |
| Mettler Toledo Infrared/Halogen Moisture Analyzer | Rp179.999.900 |
| AS ONE Halogen Moisture Meter Measurement Aluminum Plate (Piring Aluminium) | Rp1.099.900 |
| Adam Equipment Scale Accessories | Rp699.900 |
| OHAUS Aluminum Dish For Moisture Meter (Piring Aluminium) | Rp2.199.900 |
| Adam Equipment Moisture Balance | Rp82.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/mpP116983817-1.jpg)
/hhP103474629-3.jpg)


/hmP108091634-1.jpg)

/rqP107996998-1.jpg)

/gzP106252611-1.jpg)

/8iP108152306-1.jpg)

/0iP106253018-1.jpg)
/9yP109527358-19.jpg)
/Whatman%20Qualitative%20Filter%20Paper/htP110034641-1.jpg)

/gtP109380605-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)