Sebelum PPN:
Rp37.999.900 - Rp53.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Units of Measurement | % M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The uncompromising & sophisticated halogen Moisture Analyzer with innumerable features & extensive data storage ability With New Aczet Moisture Analyzer you can achieve higher productivity without compromising on quality in your daily business challenges, since it is DIVERSE and can be programmed according to the individual needs of the person. No matter if user is from quality assurance, manufacturing or R&D. Built-in application program other than basic weighing ease your routine lab work like. Accurate & Reproducible Reliability : Reliable result depend on correct methodology. Select the intelligent function, key in the reference value and maximum time. The MB swiftly calculates appropriate switch-off criteria automatically to match the reference value to the last decimal place. You can save this parameter as method. Intelligent efficiently develops your method and saves your time in any area where different products are analyzed for their moisture content. You could never match your reference value with such accuracy. Ultra Fast and uniform heating Uniquely designed circular halogen Lamp and reflectors ensures utmost rapid heating, shorten the measurement time. Well engineered heating chamber ensure uniform heating to achieve exact result with exceptional reproducibility. Brilliant Monotech sensor with analytical precision The outstanding measurement performance of MB series is based on Aczet brilliant analytical weighing Technology MONOTECH, The forth decimal place is not displayed but is measured and used in calculation of highly precise results, gives highest measurement security. Compliance & Data Storage: Statistics This can display and print statistics for the last 9999 measurements based on each Method or Batch making this ideal intelligent instrument for R&D and Production both. Memory of each Moisture Determination This being the most versatile feature of Aczet MB series, it stores last 1000 moisture determination, so you can almost recall your work even after months, this make it UNIQUE and DEPENDABLE, no other instrument can offer this. Password protection Password protection prevents the unauthorized access to the stored data & alterations of the parameters thus ensuring its security ISO/GLP compliance print out It helps identify how, when & who performed the moisture determination. Highly flexible user configurable print format with 4 user id makes it customized yet traceable document in compliance to SOP's and GLP regulation making MB series most acceptable in each industry. Every successful calibration is been tracked and record with incremental numbers also last successful calibration report stored in memory makes it even more flexible and convenient. Diversity: DATA STORAGE This unique feature offers the flexibility to choose the data storage mode as per user application. Method Wise storage allows the user to store 25 moisture determination results in each method, user can store such 40 methods. Method wise storage is suitable for application in R&D or Quality Assurance where there are more number of different product (samples) to be analyzed. Batch wise storage allows user to create 100 batches & store maximum 1000 data with no restriction on the data storage per batch. Batch wise storage is suitable for application in production where there are more numbers of samples to be analyzed for the same product. Connectivity Do you have to write down the measurement of several dozen samples each day? Not any more. Thanks to the standard USB and RS232 interfaces, you can now conveniently transfer your data to your PC and continue working on it there, or print it out directly on Aczet print Graph Thanks to graphical display, user can view auto updating graph of the drying process with the change in the moisture level. Features like Weight in assist and Standby temperature helps user to improve reproducibility by taking same amount sample weight and similar climatic state for each moisture determination. Multiple Units of measurement results %M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro make it most convenient for each user. Various heating profile like Standard, Gentle, Rapid, Step & High temperature heating make's it possible to analyze any product sample. Various switch off criteria from Auto, Manual, Timed, User Defined G/T, User Defined %U/T, Intelligent makes it possible to achieve utmost accurate result. Sample Identification is traceable Graphical display with alpha numeric keypad and ps2 keyboard made user interface very easy for defining user specific text for each sample. Accessory -CPR 02 or Statistic printer -Calibration Weights -Aluminum Dish -Temperature Kit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
